E JAMES & CO Nylon Tubing

Filter

E JAMES & CO -

Nylon Tubing

StyleModelWall ThicknessInside Dia.Outside Dia.Max. PressureLengthColorMaterialVacuum RatingPrice (ex. VAT)
A1523-3mm5mm-3 mm5"900 psi100 ft.NaturalNylon29 in. hg€89.17
A1523-4mm6mm-4 mm6 mm720 psi100 ft.NaturalNylon29 in. hg€63.33
A1523-0961250.02"-1/8"455 psi100 ft.NaturalNylon29 in. hg€34.64
A1523-1101870.03"0.11"0.188"960 psi100 ft.NaturalNylon29 in. hg€84.40
A1523-1902500.03"0.19"-550 psi100 ft.NaturalNylon29 in. hg€71.97
A1523-0781250.03"0.078"1/8"850 psi100 ft.NaturalNylon29 in. hg€46.12
A1523-2423120.03"0.242"0.312"-100 ft.NaturalNylon29 in. hg€86.30
A1523-1061560.03"0.106"0.156"700 psi100 ft.NaturalNylon29 in. hg€60.51
A1523-1381870.03"0.138"0.188"565 psi100 ft.NaturalNylon29 in. hg€72.73
A1523-2953750.05"0.295"--100 ft.NaturalNylon29 in. hg€121.84
A1523-3805000.06"0.38"1/2"500 psi100 ft.NaturalNylon29 in. hg€200.03
A1523-1883120.06"-0.312"910 psi100 ft.NaturalNylon29 in. hg€134.97
A1523-225-3750.08"0.225"-920 psi100 ft.NaturalNylon29 in. hg€188.73
A1523-2905000.11"0.29"1/2"-100 ft.NaturalNylon29 in. hg€307.87
A1523-2.7mm4mm0.65 mm2.7 mm4"695 psi100 ft.NaturalNylon29 in. hg€71.97
A1523-8mm10mm1 mm8 mm10 mm400 psi100 ft.NaturalNylon29 in. hg€121.26
A1523-10mm12mm1 mm10 mm12 mm325 psi100 ft.NaturalNylon29 in. hg€190.53
A1523-6mm8mm1 mm6 mm8 mm570 psi100 ft.NaturalNylon29 in. hg€89.17
A1523-1502501/2"--920 psi100 ft.NaturalNylon29 in. hg€84.74

We are here to help!

Looking for a part not listed here?