E JAMES & CO EPDM Tubing

Widely used as windshield wiper tubing, coolant lines and emission control lines. Offer excellent resistance against diluted acids, alkalines, phosphate esters, alcohols and ketones. Can operate at temperatures ranging from -40 to 300 degrees Fahrenheit

Filter

E JAMES & CO -

EPDM Tubing

StyleModelWall ThicknessInside Dia.Outside Dia.LengthMaterialTemp. RangeTypePrice (ex. VAT)
A1526-0621250.03"0.062"1/8"100 ft.EPDM-40°F to +300°FWeather Resistant€79.09
A1526-1873120.06"0.188"-100 ft.EPDM-40°F to +300°FWeather Resistant€124.28
A1526-2503750.06"1/4"3/8"100 ft.EPDM-40°F to +300°FWeather Resistant€144.14
A1526-3755000.06"3/8"-100 ft.EPDM-40°F to +300°FWeather Resistant€178.13
A1526-1252500.06"1/8"-100 ft.EPDM-40°F to +300°FWeather Resistant€108.75
A1526-0942190.09"-0.219"100 ft.EPDM-40°F to +300°FWeather Resistant€102.78
A1526-1873750.09"0.188"3/8"100 ft.EPDM-40°F to +300°FWeather Resistant€167.63
A1526-1874380.13"0.188"0.438"100 ft.EPDM-40°F to +300°FWeather Resistant€217.87
A1526-2505000.13"1/4"1/2"100 ft.EPDM-40°F to +300°FWeather Resistant€248.42
A1526-3756251/8"3/8"5/8"100 ft.EPDM-40°F to +300°FWeather Resistant€279.83

We are here to help!

Looking for a part not listed here?