ARO

ARO's catalogue includes pumps, motors, valves, air regulators, pneumatic lubricators, solenoid coil connectors and compressed air filters. The brand's double diaphragm pumps are positive displacement pumps that run on compressed air to move highly viscous solvents & slurries in wet commercial pumping applications. These ARO pumps feature aluminium / cast iron / stainless steel / polypropylene / acetal / kynar body construction to ensure low friction and corrosion resistance on exposed surfaces. These ARO pumps have a maximum flow rate of 237 gpm, are offered in flanged / NPT connections and can be operated at temperatures up to 200 degrees F. ARO 3 way, 2 position solenoid air control valves are used in hydraulic systems and fluid power pneumatic services for controlling fluid power motors and cylinders valves. These ARO pump valves are prelubed and are capable of being operated without air line lubrication. They come equipped with a junction box having gaskets and moulded connectors to protect electrical connections (lead wire / DIN connectors). These ARO pump valves have a maximum volume coefficient of 4.32, feature a ported body to reduce the force applied to the valve and can withstand a maximum pressure of 150 psi. These ARO solenoid air control valves deliver flow rates up to 150 cfm and can be operated at temperatures ranging from -10 to 180 degrees F.

See More

Request a Quote

Product Categories

ARO Air Operated Diaphragm Pumps

Air Operated Diaphragm PumpsHand-operated, self-priming hand pumps designed to dispense liquids at a controlled discharge rate of 0.95 litres. Feature a double-action piston to dispense liquid on both forward and back strokes. Available in cork-nitrile, EPDM and Viton gasket variants (2747 Products)

ARO Air Operated Pumps

Air Operated Pumps(5 Products)

ARO Oil Pumps

Oil Pumps(8 Products)

ARO Drum Pumps

Drum Pumps(1 Product)

ARO Air Motors

Air Motors(4 Products)

ARO Pneumatic Lubricators

Pneumatic LubricatorsModular airline lubricators used to deliver lubricating compressed air supply to reduce friction & wear, and ensure smooth running of compressed air systems. Available in a max flow rate of 330 CFM and NPT port sizes of 1/4, 3/8, 1/2, 3/4 & 1 inch(13 Products)

ARO Pulsation Dampener

Pulsation Dampener(3 Products)

ARO Manual Air Control Valves

Manual Air Control ValvesManual air control valves are designed to sense the position of moving devices such as gates, cylinders or slides. These ARO pump valves provide flow rates ranging from 4 to 85 cfm and can be operated at a maximum pressure of 200 psi. They are offered in lengths ranging between 1.125 and 13 inches.(30 Products)

ARO Sealants

Sealants(1 Product)

ARO Air Line Lockout Valves

Air Line Lockout ValvesAir line lockout valves are designed to prevent accidental machine start-up by providing a safety lockout. These ARO pump valves feature a slider for blocking the inlet air supply & exhausting the downstream air into the atmosphere, and are available in 61, 95, 219 & 471 CFM flow rates.(7 Products)

ARO Solenoid Coils

Solenoid Coils(14 Products)

ARO Oil Removal Filters

Oil Removal FiltersOil removal filters are designed to remove oil particles & vapours present in compressed air for providing clean air supply. These ARO pump filters feature 0.3 micron rating for efficient absorption and a metal / polycarbonate see through bowl for keeping a check on filter performance.(27 Products)

ARO Filter/Regulators

Filter/RegulatorsDesigned to supply and regulate clean supply of compressed air. Available in filter ratings of 0.3 and 5 microns with a maximum flow rate of 250 PSI. Feature a see-through metal or polycarbonate bowl for keeping a check on proper functioning of filter and lubricator(19 Products)

ARO Air Regulators

Air Regulators(23 Products)

ARO Air Operated Diaphragm Pump Accessories

Air Operated Diaphragm Pump AccessoriesSteel tool chests and side cabinets with a tubular lock and an auto-return feature that prevents the chances of the accidental and unwanted opening of drawers. Widely used by mechanics and garage owners to store and organise tools and parts (198 Products)

ARO Nuts and Washers

Nuts and Washers(49 Products)

ARO O-Rings

O-Rings(69 Products)

ARO Pipe Manifolds

Pipe Manifolds(59 Products)

ARO Pipe and Test Plugs

Pipe and Test Plugs(6 Products)

ARO Conduit Fittings

Conduit Fittings(2 Products)

ARO Counters

Counters(1 Product)

ARO Exhaust Port Flow Controls

Exhaust Port Flow ControlsExhaust port speed control mufflers provide an infinite change of motor's flow rates at an acceptable noise level. These ARO pump mufflers are installed in exhaust ports of the valve and are capable of being operated at a maximum temperature & pressure of 300 degrees F & 250 psig, respectively.(3 Products)

Things To Consider

Cross-Reference Alternatives

Some ARO items cross individual references to the equivalent Speedaire, Parker or Milton Industries model numbers. So, if you're looking for a competitor motor that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent ARO product available.

Shipping

These ARO pumps range from small to large sizes. They may require careful packaging as some items may get damaged while shipping. Hence, these ARO pumps are delivered by courier shipment and air freight for minimum downtime.

About Aro

ARO's catalogue includes pumps, motors, valves, air regulators, pneumatic lubricators, solenoid coil connectors and compressed air filters. The brand's double diaphragm pumps are positive displacement pumps that run on compressed air to move highly viscous solvents & slurries in wet commercial pumping applications. These ARO pumps feature aluminium / cast iron / stainless steel / polypropylene / acetal / kynar body construction to ensure low friction and corrosion resistance on exposed surfaces. These ARO pumps have a maximum flow rate of 237 gpm, are offered in flanged / NPT connections and can be operated at temperatures up to 200 degrees F. ARO 3 way, 2 position solenoid air control valves are used in hydraulic systems and fluid power pneumatic services for controlling fluid power motors and cylinders valves. These ARO pump valves are prelubed and are capable of being operated without air line lubrication. They come equipped with a junction box having gaskets and moulded connectors to protect electrical connections (lead wire / DIN connectors). These ARO pump valves have a maximum volume coefficient of 4.32, feature a ported body to reduce the force applied to the valve and can withstand a maximum pressure of 150 psi. These ARO solenoid air control valves deliver flow rates up to 150 cfm and can be operated at temperatures ranging from -10 to 180 degrees F.

Major Trade Names

EVO Series Electric Diaphragm Pumps

EVO Series Electric Diaphragm Pumps

EVO Series electric diaphragm pumps are used in wastewater treatment plants and chemical processing industries for moving abrasive fluids, including corrosive chemicals, concrete, acids, oils and gels. These ARO pumps feature a seal less design to prevent the ingress of hazardous fluids and are made...

of aluminium / stainless steel / cast iron / polypropylene for resisting corrosion on exposed surfaces. These ARO diaphragm pumps can be controlled with a PLC for fast response time and provide real deadhead protection with an in-built encoder that can precisely sense the pumping speed and hold the system pressure for long durations.

Pit Boss Dewatering and Solid Handling Pumps

Pit Boss Dewatering and Solid Handling Pumps

Pit Boss dewatering and solid handling pumps are designed for mining, construction, solid handling and industrial dewatering applications. These ARO pumps come equipped with comfort grip handles for ease of handling and a removable screened inlet for keeping undesirable debris out of the pump. The P...

it Boss dewatering and solid handling pumps feature a one way exhaust check valve that allows submersible operation. The pneumatic operation of these ARO pumps provides safe use in explosive and hazardous applications. These Pit Boss dewatering and solid handling pumps also offer power suction lifting facility for evacuating solids and liquids out of critical areas without failure. The case and central part of these ARO pumps are made of aluminium for protection from harmful UV radiations and corrosion.

Flex-Check Pumps

Flex-Check Pumps

Flex-Check pumps are ideal for applications where handling fibre filled materials can stall or clog pumps with standard check arrangements. These ARO pumps feature a slotted reed design that allows smooth passing of fibrous & stringy materials through the pump. The central body of these ARO pumps ar...

e made of aluminium / BSP / NPTF to provide corrosion resistance and a dry thread seal. These ARO pumps come equipped with a santoprene / hytrel / nitrile diaphragm ensuring protection from hazardous abrasives, acids and UV radiations. These Flex-Check ARO pumps are capable of being mounted and plumbed at any angle.

Aro Competitive Advantages

AFX Technology Based Pumps

AFX Technology Based Pumps

AFX technology based ARO pumps feature Progressive Exhaust parabolic valve geometry ensuring high flow capacity. They have cascading expansion chambers for eliminating changes in pump performance caused by icing or changing environmental conditions. The lubrication free operation of these pumps helps in reducing lubricating costs and the 6 inch str...

oke improves the pump's performance with improved pulse profile, high displacement per stroke and reliability due to negligible switchovers per cycle. They are equipped with a fibre wound, composite & conductive cylinder with epoxy coating for wear resistance. They have actuation control ports to provide access for pneumatic logic signal controls.

Frequently Asked Questions

How does an ARO pump work?

ARO pumps have two pumping chambers that are alternately filled and discharged by the flexible diaphragm movement. Compressed air is also alternately blown to and discharged from air chambers on the opposite sides of the pump's diaphragms for creating the pumping action.

Is ARO associated with Ingersoll Rand?

ARO is a subsidiary brand of Ingersoll Rand, which has been a pioneer in air compressor systems, power tools and hand tools for more than 100 years.

Does a diaphragm pump need to be primed?

Diaphragm pumps are self priming and are suitable for viscous slurries & solvents.

Do diaphragm pumps need lubrication?

Air operated diaphragm pumps are rugged and lube free pumps. They provide high quality, hassle free & continuous output, even under the harshest conditions.

What is a double diaphragm pump?

A double diaphragm is a positive displacement pump that utilises two flexible diaphragms reciprocating back & forth, making a temporary chamber, which both draws in and discharges fluid through the pump. The diaphragm acts as a separation wall between the liquid and air.