ARO Exhaust Port Flow Controls

Exhaust port speed control mufflers provide an infinite change of motor's flow rates at an acceptable noise level. These ARO pump mufflers are installed in exhaust ports of the valve and are capable of being operated at a maximum temperature & pressure of 300 degrees F & 250 psig, respectively.

Filter

StyleModelPressure RangeAdjustmentTemp. RangePrice (ex. VAT)
A20313-30 psi to 250 psiScrewdriver0°F to +200°F€23.81
A20313-40 psi to 250 psiScrewdriver0°F to +200°F€30.21
ARO -

Exhaust Port Flow Control 1/4 Inch Npt

ModelItemPrice (ex. VAT)
20313-2AE2TTY€15.35

We are here to help!

Looking for a part not listed here?