ARO Filter Regulator Lubricators (FRL)

FRLs are single unit assemblies comprising a filter, regulator and lubricator for regulating air pressure, filtering out contaminants and lubricating compressed air to reduce friction in compressed air systems. These ARO pump FRLs feature bowls made of metal / metal with sight glass / polycarbonate for ensuring excellent thermal insulation and resistance against UV radiations. These ARO pump FRLs have a maximum flow rate of 215 cfm and are offered in heights of 6.2, 8.21, 9.91, 11 and 13.6 inches.

Filter

ARO -

1000 Series Filter/Regulator/Lubricators

StyleModelOverall WidthBowl SizeNumber Of PiecesFilter RatingDrain TypeOverall HeightMax. Temp.Adjustment RangePrice (ex. VAT)
AC38121-6003 1/8"0.5 oz.25 µmManual6 3/16"125°F0 psi to 140 psi€251.26
BC38121-8004 3/4"1.9 oz.35 µmManual6 3/16"125°F0 psi to 140 psi€236.32
ARO -

1500 Series Filter/Regulator/Lubricators

StyleModelOverall WidthAir Inlet SizeMax. Temp.Number Of PiecesMax. PressureAir Outlet SizeOverall DepthFilter RatingPrice (ex. VAT)
AC38231-6104 7/16"-175°F2250 psi--5 µm€523.66
BC38221-6104 7/16"1/4"---1/4"3 5/16"5 µm€497.84
AC38221-6004 7/16"-125°F2150 psi--5 µm€371.67
CC38231-6004 7/16"-125°F2150 psi--5 µm€428.71
DC38221-8006 5/8"-125°F3150 psi--5 µm€437.18
DC38231-8006 5/8"-125°F3150 psi--5 µm€488.37
DC38221-8106 5/8"-175°F3250 psi--5 µm€442.53
EC38231-8106 5/8"3/8"---3/8"3"5 µm€436.89
ARO -

2000 Series Filter/Regulator/Lubricators

StyleModelOverall WidthOverall HeightBowl SizeNumber Of PiecesMax. PressureMax. Temp.Filter RatingDrain TypePrice (ex. VAT)
AC38331-8103.55"9 24/25"2.4 oz.3250 psi175°F5 µmManual€484.40
BC38341-6005 3/4"9 15/16"1.9 oz.2150 psi125°F5 µmManual€462.30
CC38331-6005 3/4"9 15/16"1.9 oz.2150 psi-5 µmManual€468.61
CC38341-6105 3/4"9 15/16"2.4 oz.2250 psi175°F5 µmManual€395.95
CC38351-6005 3/4"9 15/16"1.9 oz.2150 psi125°F5 µmManual€538.63
CC38331-6105 3/4"9 15/16"2.4 oz.2250 psi175°F5 µmManual€542.51
CC38351-6105 3/4"9 15/16"2.4 oz.2250 psi175°F5 µmManual€572.14
AC38341-8108 5/8"9 15/16"2.4 oz.3250 psi175°F5 µmManual€527.67
AC38351-8108 5/8"9 15/16"2.4 oz.3250 psi175°F5 µmManual€627.75
AC38341-8008 11/16"9 15/16"1.9 oz.3150 psi125°F5 µmManual€515.74
AC38331-8008 11/16"9 15/16"1.9 oz.3150 psi125°F5 µmManual€539.68
AC38351-8008 11/16"9 15/16"1.9 oz.3150 psi125°F5 µmManual€607.31
ARO -

3000 Series Filter/Regulator/Lubricators

StyleModelOverall WidthOverall HeightNumber Of PiecesAdjustment RangeAdjustable Pressure RangeFilter RatingDrain TypeBowl SizePrice (ex. VAT)
AC38461-6107 5/16"13 5/8"20 psi to 200 psi0 psi to 200 psi5 µmManual5.3 oz.€887.42
AC38451-6107 5/16"9 15/16"20 psi to 140 psi0 psi to 140 psi5 µmManual5.3 oz.€896.46
BC38451-81011 1/8"13 5/8"30 psi to 200 psi0 psi to 200 psi5 µmManual5.3 oz.€984.70
CC38461-81011 1/8"13 5/8"30 psi to 200 psi-5 µmManual5.3 oz.€920.30

We are here to help!

Looking for a part not listed here?