ARO Pneumatic Flow Control And Needle Valves

Filter

ARO -

Flow Controls

StyleModelFlow RateInlet SizeOutlet SizeConnection TypeLengthWidthHeightPipe SizePrice (ex. VAT)
A119308-375---MNPT x FNPT----€84.44
B119310-125---MNPT x Tube---1/8"€66.88
C119309-125---Mnpt x Tube----€53.79
D119309-250---MNPT x Tube---1/4"€68.39
E119308-250---MNPT x FNPT---1/4"€70.63
F119310-250---Mnpt x Tube----€75.31
G119309-375---Mnpt x Tube----€85.77
A119308-500---MNPT x FNPT----€118.81
H119310-255---Mnpt x Tube----€87.19
I119310-375---MNPT x Tube----€94.97
J119309-103---NPT x Tube----€48.55
A119308-125---MNPT x FNPT----€56.81
K119307-1033 CFM---0.828"0.422"0.828"-€49.33
L119307-12517 CFM1/8"1/8"-1.266"0.594"1.047"-€51.90
M119307-25033 CFM1/4"1/4"-1.609"3/4"1.297"-€72.19
L119307-37590 CFM3/8"3/8"-1.859"0.906"1.844"-€80.82
L119307-500130 CFM1/2"1/2"-2.281"1.109"1.828"-€121.41
ARO -

In-line Flow Controls

StyleModelFlow RateLengthWidthHeightMax. Operating PressureInlet SizeAdjustment KnobMax. Temp.Price (ex. VAT)
A104104-F04----200 psi-Calibrated200°F€122.92
A104104-F03----200 psi3/8"Calibrated200°F€101.96
B104104-F02----200 psi-Calibrated200°F€77.09
A104104-F01------Calibrated200°F€69.26
C104104-N0118 CFM1 29/32"0.938"2.828"200 psi-Calibrated-€61.13
C104104-N0228 CFM1 29/32"0.938"2.828"200 psi-Calibrated-€74.76
C104104-N0358 CFM2.844"1.312"3.859"200 psi3/8"Calibrated-€107.73
C104104-N0490 CFM2.844"1.312"3.859"200 psi-Calibrated-€129.73

We are here to help!

Looking for a part not listed here?