ARO Manual Air Control Valves

Manual air control valves are designed to sense the position of moving devices such as gates, cylinders or slides. These ARO pump valves provide flow rates ranging from 4 to 85 cfm and can be operated at a maximum pressure of 200 psi. They are offered in lengths ranging between 1.125 and 13 inches.

Filter

StyleModelOverall LengthOverall WidthOverall HeightConnectionCoefficient Of VolumePrice (ex. VAT)
ASV10-C40"16"25 1/2"NPT0.7€107.34
ASV20-C52"22"35"NPT0.7€171.52
StyleModelActuator/returnValve Port SizeConnectionMax. CfmValve Ways And PositionsOverall LengthOverall WidthOverall HeightPrice (ex. VAT)
AM252TMFoot Pedal/Manual1/4"NPT26 CFM-9 3/4"5"3 3/8"€337.29
AM212TMFoot Pedal/Manual1/4"NPT26 CFM4-Way/2-Position9 3/4"5"3 3/8"€321.46
AM212TSFoot Pedal/Spring1/4"NPT26 CFM4-Way/2-Position9 3/4"5"3 3/8"€315.39
AM252TSFoot Pedal/Spring1/4"NPT26 CFM-9 3/4"5"3 3/8"€314.07
ARO -

MaxAir Series Rotary Lever Valves

StyleModelCfmCoefficient Of VolumeConnectionActuator/returnValve Ways And PositionsValve Port SizeMax. CfmOverall LengthPrice (ex. VAT)
AM512LR-1.2NPTRotary Lever/Manual4-Way/3-Position1/4"40 CFM2 15/16"€354.96
BM514LR4.3 CFM2.4NPTRotary Lever/Manual---2 15/16"€307.34
CM513LR4.3 CFM-NPTRotary Lever/Manual---2 15/16"€349.47
DM112LR40 CFM1.2NPTRotary Lever/Manual---2 15/16"€368.46
DM113LR65 CFM-NPTRotary Lever/Manual---2 15/16"€370.52
DM114LR85 CFM2.4NPTRotary Lever/Manual---2 15/16"€376.62
ARO -

200 Series Circuitry Valves

StyleModelConnectionActuator/returnOverall HeightCoefficient Of VolumeCfmValve Port SizeMax. CfmOverall LengthPrice (ex. VAT)
A203-CNPTRoller Lever/Spring1 3/16"0.27.5 CFM--1 3/4"€95.99
B209-CNPTPin Plunger/Spring1 3/16"0.2-1/8"7.5 CFM1 3/4"€69.59
C201-CNPTFingertip Lever/Spring1 3/16"0.2-1/8"7.5 CFM1 3/4"€98.60
D223-CNPTToggle/Manual1 3/16"0.27.5 CFM--1 3/4"€169.62
E202-CNPTRoller Lever/Spring1 3/16"0.27.5 CFM--1 3/4"€84.35
F214-CNPTPlunger/Spring1 3/16"0.27.5 CFM--1 3/4"€119.17
G224-CNPTButton/Spring1 3/16"0.2-1/8"7.5 CFM1 3/4"€169.12
H209-2-CTubePin Plunger/Spring1 5/8"0.14 CFM--1 3/4"€89.15
I203-2-CTubeLong Roller Lever/Spring1 5/8"0.14 CFM--1 3/4"€113.88
J201-2-CTubeFingertip Lever/Spring1 5/8"0.14 CFM--1 3/4"€109.30
K202-2-CTubeRoller Lever/Spring1 5/8"0.14 CFM--1 3/4"€108.15
L224-2-CTubeButton/Spring1 5/8"0.14 CFM--1 3/4"€184.40
M212-2-CTubeRoller/Spring1 5/8"0.14 CFM--1 3/4"€129.00
N214-2-CTubePlunger/Spring1 5/8"0.14 CFM--1 3/4"€142.20
O223-2-CTubeRetained Toggle/Manual1 5/8"0.14 CFM--1 3/4"€144.98
P212-CTubeRoller/Spring1 3/16"0.27.5 CFM--1 3/4"€103.30
ARO -

Manual Air Valve Palm Button 5/32 Tubing

ModelItemPrice (ex. VAT)
461-2AB2KPD€191.80
ARO -

Pedal Guard

ModelItemPrice (ex. VAT)
20965-1CN8VTU€313.28

We are here to help!

Looking for a part not listed here?