Sheaves and Pulleys

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

16X38 Crown Drum XT35 3/8 Herringebone D-LAG
Item: BA8RNJ
Model: 225886
€2,911.45 /unit
Add To Cart
20X38 Straight Wing XT40 MD
Item: BA4RZZ
Model: 219813
€5,214.47 /unit
Add To Cart
30X54 Crown Drum XT50
BALDOR / DODGE

30X54 Crown Drum XT50

Item: BA8PZM
Model: 232319
€6,560.48 /unit
Add To Cart
Classical V-Belt Sheave, Cast Iron, B Type Belt, 5.8 inch Datum Dia.
Item: AK4VHX
Model: 585B
€235.50 /unit
Add To Cart
Drum Pulley, Standard, 16 Inch O.D., 6 Inch Max Bore, 32 Inch Face Width, Steel
Item: BA2DKH
Model: CSD16032H60
€1,405.39 /unit
Add To Cart
Drum Pulley, Standard, 16 Inch Outside Dia., MXT35 Bushing, 18 Inch Face Width, Steel
Item: BA3YZL
Model: CSD16018X35
€957.26 /unit
Add To Cart
Drum Pulley, Standard, 36 Inch O.D., 7 Inch Max Bore, 63 Inch Face Width, Steel
Item: BA4WVG
Model: CSD36063H70
€7,050.70 /unit
See Details
PCGT Timing Belt Pulley, for Poly Chain GT Carbon Belt, 12 mm Belt Wd, 41 Teeth
Item: EA3UKD
Model: 418MX122012
€176.92 /unit
Add To Cart
Unequal Trougher Assembly, Cema E
Item: BA7TAY
Model: E6-20U-84-07
€1,942.24 /unit
See Details
V-Belt Sheave, Finish Bore, 1 Groove, Cast Iron
Item: AZ9BHH
Model: 1029610
€330.82 /unit
Add To Cart
V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
Item: AZ9ANC
Model: 1009307
€1,114.52 /unit
Add To Cart
Variable Pitch V-Belt Pulley 5.95 OD
Item: EA4DBE
Model: 1VP62X114
€114.20 /unit
Add To Cart
12...997998

Sheaves and Pulleys

Sheaves and pulleys are wheels featuring grooved or flat edges to transmit rotational forces between shafts, when connected with a gearbelt or V-belt. Raptor Supplies offers these wheels from Browning, TB Woods and Lovejoy to power pumps, fans & conveyors. The idlers prevent belts from obstacles and maintain consistent tension to minimise slippage. The V-belt pulleys deliver high power transmission and are available with up to 12 grooves for locating the cables or belts.

We are here to help!

Looking for a part not listed here?