MARTIN SPROCKET E6-20U-84-07 MARTIN SPROCKET E6-20U-84-07 | BA7TAY

MARTIN SPROCKET E6-20U-84-07 Unequal Trougher Assembly, Cema E

Item: BA7TAY Model: E6-20U-84-07
Limited Availability
€1,942.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Trougher Assembly
Belt Width 84"
Cema Class CEMA E
Distance Between Mounting Holes 93"
Distance Between Roller Ends 88.13"
Roll Diameter 6"
Roller Length 71 3/4"
Trough Angle 20°

Shipping Info:

Ship weight (kg) 119.664
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E6-20U-84-07 Unequal Trougher Assembly, Cema E
€1,942.24 /unit