BROWNING 1009307 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9ANC 6TC80

BROWNING 1009307 6TC80 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: AZ9ANC Model: 1009307Cross Ref: 6TC80
In Stock

Get it by Monday, Sep 29

€1,114.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item V-Belt Sheave
Bore Dia. 1" to 2 5/8"
Bore Type Split Taper
Bushing Type Q2
Face Width 6 1/4"
Material Cast Iron
No. Of Grooves 6
Outside Dia. 8 2/5"
Overall Length 6 1/4"
Pitch Dia. 8 2/5"
Series TC Series
Suitable For Use With Gripbelt C Cross Section V-Belt
Type Type 15 Web

Shipping Info:

Ship weight (kg) 15.966
Ship height (cm)16.51
Ship length (cm)22.86
Ship width (cm)23.11
Country of OriginUS

Product Variants

ProductModelOutside Dia.TypeBore TypeMaterialBore Dia.Face WidthOverall LengthPrice
BROWNING 1009638 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BHN 6TC92 10096389 3/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,376.83
BROWNING 1009588 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BML 6TC90 10095889 2/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,232.29
BROWNING 1009471 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9EXP 6TC86 10094719"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,141.32
BROWNING 1009034 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9FVF 6TC70 10090347 2/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€866.12
BROWNING 1009521 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9MVT 6TC88 10095219 1/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,286.93
BROWNING 1010198 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9XLR 6TC130 101019813 2/5"Type 15 ArmSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,631.65
BROWNING 1009364 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9XLT 6TC82 10093648 3/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,145.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1009307 6TC80 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€1,114.52 /unit