MARTIN SPROCKET CSD36063H70 Drum Pulley, Standard, 36 Inch O.D., 7 Inch Max Bore, 63 Inch Face Width, Steel | BA4WVG

MARTIN SPROCKET CSD36063H70 Drum Pulley, Standard, 36 Inch O.D., 7 Inch Max Bore, 63 Inch Face Width, Steel

Item: BA4WVG Model: CSD36063H70
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€7,050.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Drum Pulley
Bushing Type M-HE70
Face Width 63"
Profile Crown Face
Shaft Diameter 7"
Type Standard Duty

Shipping Info:

Ship weight (kg) 625.95
Ship height (cm)160.02
Ship length (cm)91.44
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOutside Dia.MaterialPrice
MARTIN SPROCKET CSD24040H70 Drum Pulley, Standard, 24 Inch O.D., 7 Inch Max Bore, 40 Inch Face Width, Steel | AZ9HJN CSD24040H7024"Steel€2,714.99
MARTIN SPROCKET CSD30063H70 Drum Pulley, Standard, 30 Inch O.D., 7 Inch Max Bore, 63 Inch Face Width, Steel | AZ9ZHK CSD30063H7030"Steel€4,396.10
RFQ
MARTIN SPROCKET CSD36057H70 Drum Pulley, Standard, 36 Inch O.D., 7 Inch Max Bore, 57 Inch Face Width, Steel | BA3CFP CSD36057H7036"Steel€5,566.91
MARTIN SPROCKET CSD36051H70 Drum Pulley, Standard, 36 Inch O.D., 7 Inch Max Bore, 51 Inch Face Width, Steel | BA3DAF CSD36051H7036"Steel€4,885.78
MARTIN SPROCKET CSD24063H70 Drum Pulley, Standard, 24 Inch O.D., 7 Inch Max Bore, 63 Inch Face Width, Steel | BA3TKJ CSD24063H7024"Steel€3,606.36
RFQ
MARTIN SPROCKET CSD30038H70 Drum Pulley, Standard, 30 Inch O.D., 7 Inch Max Bore, 38 Inch Face Width, Steel | BA3TKL CSD30038H7030"Steel€3,247.10
MARTIN SPROCKET CSD30040H70 Drum Pulley, Standard, 30 Inch O.D., 7 Inch Max Bore, 40 Inch Face Width, Steel | BA3TKM CSD30040H7030"Steel€3,378.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD36063H70 Drum Pulley, Standard, 36 Inch O.D., 7 Inch Max Bore, 63 Inch Face Width, Steel
€7,050.70 /unit