Gearmotors

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

AC Gearmotor 110 rpm TEFC 15.76 Inline
Item: AH9CGK
Model: SK172.1-80LP/4 15.76
€1,798.26 /unit
Add To Cart
Ac Gearmotor 3 Rpm Tenv 115/230v
Item: AB2FAB
Model: 1LPZ2
€857.98 /unit
Add To Cart
AC Gearmotor, 1/4 HP, 28 RPM, 230 V, 100 Torque
Item: DK4VVM
Model: 027-756-4460
€871.54 /unit
Add To Cart
This product can only be shipped in multiples of 10
AC Gearmotor, 80 in-lb
BISON GEAR & ENGINEERING

AC Gearmotor, 80 in-lb

Item: CN9NBR
Model: 017-247-0011
€1,127.64 /unit
Add To Cart
Ac/dc Gearmotor 90 Rpm 115v Open Vented
Item: AB2FAD
Model: 1LPZ4
€555.67 /unit
Add To Cart
DC Gearmotor, 1/30 HP, 21 RPM, 90 V
BISON GEAR & ENGINEERING

DC Gearmotor, 1/30 HP, 21 RPM, 90 V

Item: DK4VNE
Model: 011Q527-0161
€413.46 /unit
Add To Cart
This product can only be shipped in multiples of 10
DC Gearmotor, 1/6 HP, 360 RPM, 12 V
BISON GEAR & ENGINEERING

DC Gearmotor, 1/6 HP, 360 RPM, 12 V

Item: DK4VJZ
Model: 011-348-3006
€822.41 /unit
Add To Cart
This product can only be shipped in multiples of 10
Hypoid Gearmotor, 1/30 HP, 108 RPM, 230 V
Item: DK4WFB
Model: 027-712G0015
€884.40 /unit
Add To Cart
This product can only be shipped in multiples of 10
Intermediate Sub Assembly
Item: CR2XHW
Model: P145-070-5000
€285.21 /unit
Add To Cart
Low Speed Sub Assembly
Item: CR2XNV
Model: P144-175-0072
€192.13 /unit
Add To Cart
Motor Part Set, 1/58Hp, 115/230V
BISON GEAR & ENGINEERING

Motor Part Set, 1/58Hp, 115/230V

Item: DZ2JYP
Model: P151-D00-5110
€388.49 /unit
See Details
Parallel Shaft Gearmotor, 0.06 HP, 1 Phase, 60 Hz, 115V, 57 RPM
Item: AJ2WVW
Model: M1125130.00
€943.00 /unit
Add To Cart
12...110111

Gearmotors

Gearmotors are widely used in applications requiring high amount of torque at a low speed. Raptor Supplies offers a wide variety of highly efficient gearmotors from brands like Apollo, Baldor Motor, Bison, Dayton, Leeson, Nord and Vulcan Hart. DC gearmotors are powered by a battery source and are ideal for precise variable-speed applications such as lifts, wheelchairs, hospital beds, medical tables and power seats. These electric gearmotors feature low form factor for reducing the hysteresis loss and are capable of withstanding high torque in steady state. AC gearmotors are powered by an AC power source and are mostly used in high-power applications like jack and robotics. 3 phase inline shaft gearmotors from NORD are equipped with ball bearings for low rotational friction and TEFC enclosures to protect the motor from dust & rain. We also offer multitude of gearmotor accessories including bracket parallel gear boxes, mounting plates, shaft covers, conduit box kits, motor gear boxes.

We are here to help!

Looking for a part not listed here?