NORD SK172.1-80LP/4 15.76 AC Gearmotor 110 rpm TEFC 15.76 Inline | AH9CGK 39RL03

NORD SK172.1-80LP/4 15.76 AC Gearmotor 110 rpm TEFC 15.76 Inline

Item: AH9CGK Model: SK172.1-80LP/4 15.76Cross Ref: 39RL03
In Stock

Get it by Monday, Sep 29

€1,798.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item AC Gearmotor
Agma Gear Class Class 1
Application Power Transmission
Bearing Type Ball
Brake Type None
Enclosure Type Totally Enclosed Fan Cooled
Finish Unpainted
Full Load Amps 1.57A
Gear Case Material Die Cast Aluminum Alloy
Gear Material Hardened Steel
Gear Type Helical
Gearmotor Mounting Position Horizontal
Gearmotor Shaft Orientation Inline
Gears Hardened Steel
Housing Material Die Cast Aluminum Alloy
Input Hp 1 hp
Keyway Depth 3/16"
Keyway Length 1 1/4"
Keyway Size 3/16" x 3/32" x 1 1/4"
Keyway Width 3/16"
Length Less Shaft 14.23"
Lubrication Grease Filled
Max. Ambient Temp. 40°C
Mount Hole Center-to-center Length 4.33"
Mount Hole Center-to-center Width 4.33"
Mount Type Horizontal
Mounting Orientation Horizontal
Nameplate Rpm 110 RPM
No Load Rpm 110 RPM
Number Of Brake Discs Required 0
Number Of Output Shafts 1
Output Shaft Dia. 3/4"
Output Shaft Height 2.95"
Output Shaft Length 1 9/16"
Overall Height 5.59"
Overall Length 15 4/5"
Overall Width 8.35"
Overhung Load 630 lbs.
Phase 3
Reversible Shaft Output No
Rotation CW/CCW
Seals Lip
Shaft Solid Input
Shaft Dia. 3/4"
Shaft Orientation Inline
Shaft Type Single
Thermal Protection No
Type AC Gearmotor
Standards CE CERTIFIED, CSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)50.8
Ship length (cm)88.9
Ship width (cm)50.8
Country of OriginDE

Product Details:

    • Gearmotor Brake Type : None

Product Variants

ProductModelBase To Center Of ShaftNo Load SpeedKeyway TypeMaximum Output SpeedHousing Material FinishService FactorMotor TypeMotor EnclosurePrice
NORD SK572.1-112MP/4 19.57 AC Gearmotor 90 rpm TEFC 19.57 Inline 5HP | AH9CFH 39RK77 SK572.1-112MP/4 19.574.53"90 RPM5/16" x 5/32" x 2 1/8"88 RPMUnpainted-3-PhaseTotally Enclosed Fan Cooled€2,834.87
NORD SK573.1-80LP/4 60.97 AC Gearmotor 28 rpm TEFC 60.97 Inline | AH9CFK 39RK79 SK573.1-80LP/4 60.97--------€1,991.60
NORD SK772.1-112MP/4 26.86 AC Gearmotor 65rpm TEFC 26.86 Inline 5HP | AH9CFN 39RK82 SK772.1-112MP/4 26.865.51"65 RPM3/8" x 3/16" x 2 1/4"64 RPMStainless Steel Paint-3-PhaseTotally Enclosed Fan Cooled€3,482.35
NORD SK773.1-100LP/4 57.64 AC Gearmotor 31rpm TEFC 57.64 Inline 3HP | AH9CFP 39RK83 SK773.1-100LP/4 57.645.51"31 RPM3/8" x 3/16" x 2 1/4"30 RPMStainless Steel Paint1.23-PhaseTotally Enclosed Fan Cooled€3,677.09
NORD SK573.1-80LP/4 60.97 1.25 AC Gearmotor 28 rpm TEFC Inline 1 HP | AH9CFR 39RK85 SK573.1-80LP/4 60.97 1.254.53"28 RPM5/16" x 5/32" x 2 1/8"27 RPMUnpainted-3-PhaseTotally Enclosed Fan Cooled€1,954.02
NORD SK572.1-100LP/4 19.57 AC Gearmotor 90 rpm TEFC 19.57 Inline | AH9CFT 39RK86 SK572.1-100LP/4 19.574.53"90 RPM5/16" x 5/32" x 2 1/8"87 RPMUnpainted1.63-PhaseTotally Enclosed Fan Cooled€3,092.68
NORD SK372.1-80LP/4 33.84 AC Gearmotor 51rpm TEFC 33.84 Inline 1HP | AH9CFU 39RK87 SK372.1-80LP/4 33.843.54"51 RPM1/4" x 1/8" x 1 1/4"49 RPMUnpainted1.33-PhaseTotally Enclosed Fan Cooled€1,859.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORD SK172.1-80LP/4 15.76 AC Gearmotor 110 rpm TEFC 15.76 Inline
€1,798.26 /unit