LEESON M1125130.00 CM31P17FZ4 AC Gearmotor | AJ2WVW CM31P17FZ4

LEESON M1125130.00 CM31P17FZ4A Parallel Shaft Gearmotor, 0.06 HP, 1 Phase, 60 Hz, 115V, 57 RPM

Item: AJ2WVW Model: M1125130.00Cross Ref: 794AJ6 / CM31P17FZ4A
7 In Stock

Ships within 2 days via

€943.00 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item AC Gearmotor
Code C
Duty Rating Continuous
Enclosure Type Totally Enclosed Fan Cooled
Frame 31
Full Load Amps 0.9A
Insulation Class Class F4
Max. Ambient Temp. 40°C
Mounting Special
Packaging M1307027.01
Phase 1
Rotation CW/CCW
Rpm 57 RPM
Series PZ Series
Service Factor 1
Shaft Dia. 1/2"
Shaft Type Parallel
Type PF
Brake Type None
Thermal Protection None

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)16.99
Ship length (cm)41.91
Ship width (cm)19.51
Country of OriginUS

Product Details:

    • HPKW: .06
    • Nameplate: M1004149.02
    • Overrlung Ld.: 171
    • Winding: MP3141
    • GROUP: 1 F
    • Paint: M1305027.01

Product Variants

ProductModelShaft OrientationOverhung Load CapacityGear RatioRpmTypeEnclosure TypeLength Less ShaftOverall LengthPrice
LEESON M1125050.00 CM31P17NZ1 AC Gearmotor | AJ2WVM CM31P17NZ1 M1125050.00Parallel155 lbs.-ft.-2 RPMPNTenv7.15"8.71"€1,084.37
LEESON M1125127.00 CM31P17FZ1 AC Gearmotor | AJ2WVT CM31P17FZ1 M1125127.00Inline155 lbs.-ft.180:19 RPMPFTefc8.86"10.42"€1,056.41
LEESON M1125128.00 CM31P17FZ2 AC Gearmotor | AJ2WVU CM31P17FZ2 M1125128.00Inline155 lbs.-ft.90:119 RPMPFTefc8.86"10.42"€1,052.52
LEESON M1125129.00 CM31P17FZ3 AC Gearmotor | AJ2WVV CM31P17FZ3 M1125129.00Parallel155 lbs.-ft.60:128 RPMPFTefc8.06"9.62"€946.10
LEESON M1125131.00 CM31P17FZ5 AC Gearmotor | AJ2WVX CM31P17FZ5 M1125131.00---94 RPMPFTefc--€942.22
LEESON M1125132.00 CM31P17FZ6 AC Gearmotor | AJ2WVY CM31P17FZ6 M1125132.00Parallel180 lbs.-ft.12:1142 RPMPFTefc7.76"9.62"€898.72
LEESON M1125133.00 CM31P17FZ7 AC Gearmotor | AJ2WVZ CM31P17FZ7 M1125133.00Parallel180 lbs.-ft.6:1283 RPMPFTefc7.76"9.62"€896.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON M1125130.00 CM31P17FZ4A Parallel Shaft Gearmotor, 0.06 HP, 1 Phase, 60 Hz, 115V, 57 RPM
€943.00 /unit