Flat Shipping
Flat Shipping at

BISON GEAR & ENGINEERING 017-247-0011 AC Gearmotor, 80 in-lb | CN9NBR 58YP59

BISON GEAR & ENGINEERING 017-247-0011 AC Gearmotor, 80 in-lb

Item: CN9NBR Model: 017-247-0011Cross Ref: 58YP59
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,127.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item AC Gearmotor
Duty Rating Continuous
Full Load Amps 0.8A
Gear Ratio 10.6:1
Housing Mount Hole Size 9/32"
Input Hp 1/4 hp
Keyway Depth 3/16"
Keyway Length 1"
Keyway Type Square
Keyway Width 3/16"
Maximum Output Speed 248 RPM
Mount Hole Center-to-center Length 4"
Mount Hole Center-to-center Width 1 1/2"
Number Of Housing Mount Holes 4
Operating Voltage 230V AC
Output Shaft Dia. 3/4"
Output Shaft Length 1 9/16"
Overall Height 5.19"
Phase Three
Standard Or Flange Mount Standard Mount

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)13.18
Ship length (cm)28.98
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGear RatioMotor TypeRotationOutput Shaft TypeMotor EnclosureInsulation ClassFinishEnclosure TypePrice
BISON GEAR & ENGINEERING 016-246-4019 AC Gearmotor, Parallel, PSC, TEFC, 163 in-lb | CN9NBT 58YP43 016-246-401919:1Permanent Split CapacitorReversibleKeyedTotally Enclosed Fan CooledClass BGloss Black Powder Coat-€1,063.16
BISON GEAR & ENGINEERING 016-246-4005 AC Gearmotor, Parallel, PSC, TEFC, 41 in-lb | CN9NBX 58YP40 016-246-4005-Permanent Split CapacitorReversibleKeyedTotally Enclosed Fan CooledClass BGloss Black Powder Coat-€1,251.34
014-242-901515:1Permanent Split CapacitorReversible--Class BGloss Black Powder CoatTefc€744.45
014-242-9019--------€744.45
014-242-9028--------€744.45
014-242-9036--------€744.45
014-242-9058--------€744.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 017-247-0011 AC Gearmotor, 80 in-lb
€1,127.64 /unit