Fan Blades and Propellers

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Blade Fan 20 Inch 1/2 Hp
Item: AD6WLC
Model: 4C894
€98.01 /unit
Add To Cart
Blade Fan 24 In
Item: AB9CYC
Model: 2C370
€116.46 /unit
Add To Cart
Condenser Fan Blade, 4 Blade, 26 Deg Pitch, 20 Inch Dia
Item: EA2JLY
Model: 4CR2026
Add To Cart
Fixed Hub Fan Blade, 5 Blade, Shaft Size 1/4 Inch, 8 Inch Dia
Item: EA2JPV
Model: 824CWA
See Details
Heavy Duty Propeller 48 Inch 38 Pitch
Item: AA2PLU
Model: KH4806-38
€1,578.14 /unit
Add To Cart
Hubless Fan Blade, 5 Blade, 32 Deg Pitch, 9 Inch Dia
Item: EA2JYR
Model: EC-4VEA006
€11.77 /unit
See Details
Propeller 18 Inch Diameter 32 Degree Pitch
Item: AC3BDH
Model: T1803-32 L
€116.46 /unit
Add To Cart
Propeller 22 Inch Diameter 20 Degree Pitch
Item: AC2TRX
Model: OA2203-20 L
€121.86 /unit
Add To Cart
Propeller, 16 Inch Propeller Dia, 1/2 Inch Bore Dia, 30.5 Deg. Pitch, 3 Blades
Item: CR2YHX
Model: VE10E023PG
€159.27 /unit
Add To Cart
Propeller, 4-1/2 Inch Diameter, 30 Degree Pitch
Item: AC3APW
Model: 2PYN5
€9.95 /unit
Add To Cart
Replacement Blade 30 Inch
Item: AB7KHN
Model: 23NU04
€135.22 /unit
Add To Cart
Replacement Propeller Diameter 48 Inch 7/8 Bore
Item: AD7VBF
Model: P4804-26.5 R 0.875
€1,219.26 /unit
Add To Cart
12...2122

Fan Blades and Propellers

Raptor Supplies offers a wide range of Dayton and Revcor fan blades and propellers designed to facilitate the movement of air in confined spaces and extreme temperature environments. They are suitable for use with axial fans, HVAC condensers and industrial blowers, and can also be used as a replacement for worn-out or damaged fan blades and propellers. They are available in steel, aluminium or plastic body variants that can rotate in both clockwise and counter-clockwise directions. These fan blades and propellers in different blade pitch angles, rpm ratings, blade widths and bore diameters.
We also provide durable and heavy-duty propeller hubs from Dayton. These alloy steel hubs are designed to connect a fan blade to a motor drive shaft and are available in 3/8, 1/2 and 5/8 inch bore diameters.

We are here to help!

Looking for a part not listed here?