Plastic Fan Blades

Filter

DAYTON -

Propeller 5 Inch

Dayton 5-inch plastic propellers replace damaged or old propeller blades of exhaust and ventilation fans in HVAC systems. They are ideal for low static pressure applications and have hub holes for easy mounting on the motor assembly. Choose from a wide range of propellers, available in gray and white colour variants.

StyleModelBore Dia.RotationPropeller Dia.Number Of BladesCfm @ 3000 RpmPropeller MaterialPrice (ex. VAT)
A5JLN00.188"CCW Facing Discharge5"5150 CFMPlastic€7.38
A5JLL70.188"CW Facing Discharge5"5150 CFMPlastic€8.78
A5JLL90.312"CW Facing Discharge5"5150 CFMPlastic€7.38
A5JLN20.312"CCW Facing Discharge5"5150 CFMPlastic€7.38
A5JLL81/4"CW Facing Discharge5"5150 CFMPlastic€7.38
A5JLN11/4"CCW Facing Discharge5"5150 CFMPlastic€7.38
DAYTON -

Propellers, Hub type

Dayton evaporator / condenser replacement propellers have featherlight construction to decrease wear on motor bearings that improves motor life. These propellers are suitable for low static pressure applications and are packed individually for comfortable identification and display. Choose from a range of these propellers, available in 4, 5 and 6 blade variants.

StyleModelPropeller Dia.Number Of BladesRotationBore Dia.Blade TypeCfm @ 3000 RpmPropeller MaterialPrice (ex. VAT)
A5JLP16 1/2"5CW Facing Discharge0.188"-340 CFMPlastic€11.15
A5JLP26 1/2"5CW Facing Discharge1/4"-340 CFMPlastic€11.14
A5JLP36 1/2"5CW Facing Discharge0.312"-360 CFMPlastic€11.14
A5JLP46 5/8"5CW Facing Discharge0.219"25° Pitch180 CFMPlastic€11.14
A5JLP56 5/8"5CW Facing Discharge0.219"12° Pitch180 CFMPlastic€11.14
B5JLN66"4CW Facing Discharge1/4"-230 CFMPlastic€11.14
B5JLN86"4CCW Facing Discharge0.188"-230 CFMPlastic€11.14
B5JLP06"4CCW Facing Discharge0.312"-340 CFMPlastic€11.14
C5JLN56"6CW Facing Discharge0.188"-280 CFMPlastic€11.15
B5JLN76"4CW Facing Discharge0.312"-230 CFMPlastic€11.14
B5JLN96"4CCW Facing Discharge1/4"-230 CFMPlastic€11.15
A5JLP67"5CW Facing Discharge1/4"-320 CFMPlastic€13.33
D5JLP87"5CW Facing Discharge--320 CFMPlastic€11.25
A5JLP77"5CCW Facing Discharge1/4"-320 CFMPlastic€13.08
A5JLP98"5CW Facing Discharge1/4"-730 CFMPlastic€15.95
DAYTON -

Propeller 4 inch

Dayton 4-inch plastic propellers replace damaged or old propeller blades of exhaust and ventilation fans in HVAC systems. They are ideal for low static pressure applications and have hub holes for easy mounting on the motor assembly. Choose from a wide range of thes replacement propellers, available in 4 and 5 blade options.

StyleModelNumber Of BladesRotationBore Dia.Cfm @ 3000 RpmPropeller Dia.Propeller MaterialAttachesPrice (ex. VAT)
A5JLK94CCW Facing Discharge-67 CFM4"Plastic-€10.38
B5JLL44CW Facing Discharge1/8"100 CFM4"Plastic-€7.38
B5JLL54CW Facing Discharge0.188"100 CFM4"Plastic-€7.38
C5JLL05CW Facing Discharge1/8"100 CFM4"Plastic-€7.38
C5JLL25CCW Facing Discharge1/8"100 CFM4"PlasticPress Fit On Motor Shaft€7.38
C5JLL15CW Facing Discharge0.188"100 CFM4"Plastic-€7.38
C5JLL35CCW Facing Discharge0.188"100 CFM4"Plastic-€7.38

Plastic Fan Blades

Dayton replacement plastic fan blades are used with axial fan impellers to improve the stress tolerance, handle temperatures up to 200 deg F, check resonance issues and provide excellent corrosion resistance. These propellers have lightweight construction for reducing fretting on the motor bearings, thereby extending the motor service life. They facilitate clockwise / counter-clockwise facing discharge rotation suitable for handling low static pressure applications and are available in 4, 5 and 6 blade variants.

We are here to help!

Looking for a part not listed here?