Flat Shipping
Flat Shipping at

DAYTON 2C370 Blade Fan 24 In | AB9CYC

DAYTON 2C370 Blade Fan 24 In

Item: AB9CYC Model: 2C370
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Propeller
Blade Height 2 7/8"
Blade Material Aluminum
Blade Width 11 13/16"
Bore Dia. 1/2"
Cfm @ 0.000-in. Sp 3573/2361 CFM
Cfm @ 0.125-in. Sp 3290/1949 CFM
Cfm @ 0.250-in. Sp 3023/1599 CFM
Number Of Blades 3
Pitch 11°
Propeller Dia. 24"
Remarks View Catalog Page For Better Selection Criteria
Required Hp @ Higher Rpm 1/4 hp
Required Hp @ Lower Rpm 1/12 hp
Rpm High 1725 RPM
Rpm Low 1140 RPM
Type Replacement

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)59.69
Ship length (cm)55.63
Ship width (cm)17.53
HS code8414596090
Country of OriginUS

Product Variants

ProductModelBore Dia.PitchCfm @ 0.250-in. SpBlade HeightCfm @ 0.000-in. SpRpm LowCfm @ 0.125-in. SpRpm HighPrice
DAYTON 2C372 Blade Fan 24 In | AB9CYD 2C3721/2"18°5097/2871 CFM4"5723/3782 CFM1140 RPM5456/3281 CFM1725 RPM€123.12
DAYTON 2C373 Blade Fan 24 In | AB9CYE 2C3735/8"18°5097/2871 CFM4"5723/3782 CFM1140 RPM5456/3281 CFM1725 RPM€135.37
DAYTON 4C231 Blade Fan 24 In | AD6WEZ 4C2311/2"14°1145/617 CFM3 13/32"1458/963 CFM1050 RPM1299/740 CFM1500 RPM€131.19
DAYTON 4C463 Blade Fan 24 In | AD6WGJ 4C4635/8"11°3023/1599 CFM2 7/8"200 CFM1140 RPM3290/1949 CFM1725 RPM€126.86
DAYTON 4C464 Blade Fan 24 In | AD6WGK 4C4645/8"14°3227/1851 CFM3 13/32"225 CFM1050 RPM3588/2250 CFM1500 RPM€135.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2C370 Blade Fan 24 In
€116.46 /unit