DAYTON VE10E023PG Propeller, 16 Inch Propeller Dia, 1/2 Inch Bore Dia, 30.5 Deg. Pitch, 3 Blades | CR2YHX 43XP79

DAYTON VE10E023PG Propeller, 16 Inch Propeller Dia, 1/2 Inch Bore Dia, 30.5 Deg. Pitch, 3 Blades

Item: CR2YHX Model: VE10E023PGCross Ref: 43XP79
7 In Stock

Ships within 2 days via

€159.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Propeller
Blade Material Aluminum
Bore Dia. 1/2" , 12.7 mm
Drive Type Direct Drive
Hp 1/3 hp
Hub Location Intake
Number Of Blades 3
Pitch 30.5°
Propeller Dia. 16"
Rotation CW/CCW

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNumber Of BladesBore Dia.Propeller Dia.Drive TypeBlade MaterialRpmFor Use WithTypePrice
DAYTON 2ATB5 Replacement Propeller 36 Inch 3 Blade | AB9AUM 2ATB531/2"36"DirectAluminum1100 RPM--€197.28
DAYTON 2ATV6 Replacement Propeller 18 Inch 3 Blade | AB9BAD 2ATV631/2"18"DirectAluminum1075 RPM--€148.47
DAYTON 2ATV7 Replacement Propeller 20 Inch 3 Blade | AB9BAE 2ATV731/2"20"DirectAluminum1100 RPM--€153.25
DAYTON 2ATW1 Replacement Propeller 24 Inch 3 Blade | AB9BAF 2ATW131/2"24"DirectAluminum1800 RPM--€155.55
DAYTON 2ATW2 Replacement Propeller 24 In | AB9BAG 2ATW231/2"24"DirectAluminum1100 RPM--€201.17
DAYTON 2KWJ4 Replacement Propeller 30 Inch 3 Blade | AC2KMH 2KWJ431/2"30"DirectAluminum1100 RPM--€208.26
DAYTON 2MVX5 Replacement Propeller 18 Inch Diameter 1/2 Inch Bore | AC2UGN 2MVX531/2"18"DirectBlack Powder Coated Aluminum1500 RPM--€85.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VE10E023PG Propeller, 16 Inch Propeller Dia, 1/2 Inch Bore Dia, 30.5 Deg. Pitch, 3 Blades
€159.27 /unit