Water Detectors

Filter

StyleModelMax. Temp.WidthSizePipe SizePower SourceBattery IncludedMax. PressureHeightPrice (ex. VAT)
A1" LFWDS-SP-L210°3 22/25"1"---150 psi4 1/8"-
RFQ
A3/4" LFWDS-SP-R210°F3 5/8"3/4"3/4"BatteryYes150 psi4 1/8"€808.00
A1" LFWDS-SP-R210°F3 7/8"1"1"BatteryYes150 psi4 1/8"€975.20
ZOELLER -

Water Level Monitoring Systems

StyleModelTypeCord LengthWidthMax. Temp.Price (ex. VAT)
A10-0682Auto Reset6 ft.6 1/2"140°F€569.18
B10-0763Battery PoweredNot Applicable2 1/4"-€55.41
WINLAND ELECTRONICS -

Water Detection System 8 - 28 Vac/dc

ModelItemPrice (ex. VAT)
WB-200AG3AWF€119.87
PRO SERIES SUMP PUMPS -

Alarm Indoor Water

ModelItemPrice (ex. VAT)
PWAAD8WWH€24.91
GENERAL TOOLS & INSTRUMENTS LLC -

Water Leak Detector

ModelItemPrice (ex. VAT)
WA500AD3LEN€24.82
LITTLE GIANT PUMPS -

Alarm High Water 120 V

ModelItemPrice (ex. VAT)
513288AD9ARL€122.76
DWYER INSTRUMENTS -

Water Detection System, Battery-Powered

ModelItemPrice (ex. VAT)
TS2-KCP3YWC€466.03
TACO -

Water Detection System

ModelItemPrice (ex. VAT)
LB075H1LFCU4YEJ€323.23
HONEYWELL -

Water Detector Cable Sensor

ModelItemPrice (ex. VAT)
CHWES41013CV4PYG€37.77
RESIDEO -

Water Detector Cable Sensor, 5 ft Cord Length

ModelItemPrice (ex. VAT)
CHWES41013/UCT8WRC€42.77
LITTLE GIANT PUMPS -

Water Alarm, Low Voltage

ModelItemPrice (ex. VAT)
513379BQ3VBF€58.34
See Details

Water Detectors

Water detectors detect the presence of water by measuring the electrical conductivity of water by completing a circuit to send a signal. Raptor Supplies offers a wide range of water detectors from brands like Zoeller, Floodmaster, Little Giant, General, Sje-Rhombus, Winland Electronicsand Watts. These water detectors are used to alert users of water leaks. Floodmaster'swater detector and alarm systems are designed to raise an audible alarm whenever the sensor comes in contact with a conductive liquid. They come equipped with a 120 VAC transformer which is plugged into a common wall outlet. For a wider area of leak detection, an additional sensor can also be added to the system. Water leak detectors from Generalsound alarms at 80 dB when water is detected and are generally placed near plumbing, sinks, aquariums, sump pumps, refrigerators, dishwashers, toilets, washing machines and water heaters. These detectors have low battery indicators which make it easy for users to replace batteries. A wide range of these water detectors is available on Raptor Supplies.

We are here to help!

Looking for a part not listed here?