Rules and Straight EdgesUsed to maintain accurate measurements to ensure engineering and construction integrity; meet or exceed U.S. Government Specification GGG-R-791f for accuracy. Ultra-fine black graduations allow easy reading(16 Products)
Inspection MirrorsDesigned for automotive repairs and machinery maintenance work; Feature fully polished, shatter-resistant glass mirrors on 360 deg swivels, double ball joints to enable accurate positioning and infinite angle adjustments. Available in circular, rectangular, round & square shapes(12 Products)
Borescope AccessoriesIncludes various borescope accessories such as camera heads, cables, mirrors, car chargers and probes, used to replace damaged parts and extend the capabilities of hand-held video inspection cameras
(9 Products)
BorescopeHigh-performance borescope video inspection cameras used for visual inspection of hard-to-reach areas such as aircraft engines and steam turbines. Available in wired, wireless and articulating probe types
(5 Products)
Digital CalipersDesigned for measuring internal, external, depth, and step dimensions. The extra large, easy to read digital screen displays measurement in decimal and fractional inches and millimetres. Integrated with auto power off functionality to conserve battery power(4 Products)
Inspection Retrieving Tool KitsInspect equipment and retrieve small objects from hard-to-reach places. Feature polished-glass mirror, attached to a handle by a ball and socket joint that enables angle adjustment. Integrated with a non-slip cushioned grip, offering maximum user comfort(4 Products)
Scribers and ProbesDesigned for marking and positioning metal and wood workpieces; Feature centreless ground steel point that reverses into knurled body to offer additional safety. Integrated with a hex cap that prevents the scriber from rolling(4 Products)
TweezersHelp users to pick up tiny parts, gems & fasteners that are too small for fingers to grasp easily. Available in sharp, curved, smooth, serrated blunt or bevelled point variants, allow tranfering sterile items from place to place. Selected models come with cushion grips for user comfort(4 Products)
Air Velocity Monitor AccessoriesK-type thermocouple probes with a 4-foot-long cord to measure temperatures ranging from -40 to 1562 degrees Fahrenheit (-40 to 850 degrees Celsius). Compatible with all thermometers and other digital tools with a K-port
(3 Products)
Center PunchesHeavy-duty automatic center punches with one-handed spring impact operation; widely used by carpenters and machinists to make a mark on a metal surface or material where a hole is to be drilled. Feature a light aluminium body with hardened steel tip and knurled finger grip
(3 Products)
Combustible Gas DetectorsUsed to detect the presence of combustible gases in the environment. Feature audible (alarm) and visual (LED) indicators and operate on AA batteries. Pen-styled detectors also available
(2 Products)
Dial CalipersInch / Metric dial callipers of 0 - 6 inch measuring range; ideal for making inside, outside, depth and step measurements. Made of high-strength plastic or stainless-steel and feature easy-to-read dial with glare-free lens
(2 Products)
Hand ReamerCreate accurate size holes, enlarge countersink holes & remove burrs from cut pipes, tubing and conduits. Feature hardened, tempered tool steel blades for precision holes in sheet metals, plastics & other material. Available in fluted & T shape handle variants(2 Products)
Pin VisesFeature hardened steel collet with unique jaw capacity for use with varying tool sizes; allow small tools to be held in place. Selected models having hollow, nickel-plated body allows pin vise to be used with long rods or wire(2 Products)
Pipe and Tubing CuttersAllow users to cut through plastic tubing, used by electricians and plumbers. Feature eight-click ratcheting mechanism to offer maximum grip pressure on the pipes for smooth, clean-cuts. Available in overall lengths of 5 to 8.5 inches(2 Products)
Plumbing Specialty ToolsInclude heavy duty tube cutters and internal pipe wrench sets for plumbing installations, maintenance and repair projects. Tubing cutters featuring full-size, fold-out reamers with two cutting edges for deburring pipes and large fluted knobs for increased applied torque(2 Products)
ProtractorsDesigned for setting bevels and measuring and transferring angles. Feature 6 inch stainless steel pivoting protractor arm further integrated with a knurled locking nut that locks the tool into the desired position. Selected models come with a large, easy-to-read display(2 Products)
Retrieving ToolsFeature push-on, white LED light bulbs for retrieving items from dark or hard-to-reach places and four-prong spring steel retrieval claws for easy access. Telescoping alligator clips also available in chrome-plated body with pocket clips(2 Products)