Metal Utility CartsDurable steel carts featuring all-welded construction with a durable powder-coated finish. Have a recessed surface to hold items in place, and available in cushion load, deep shelf, raised platform and low deck variants(106 Products)
Instrument CartsElectrically wired, flush-handle, welded low deck and welded utility carts used to transport delicate equipment and sensitive devices. Feature a durable and non-conductive work surface(51 Products)
Bar and Pipe TrucksUsed to transport round bars and metal pipes in warehouses and manufacturing units. Feature an all-welded construction and offered in different sizes and configurations(12 Products)
Caster Wheels(19 Products)
Panel TrucksErgonomically designed for moving plywood, drywall or any other sheet products, even in tight quarters. Feature a sturdy steel body to handle loads ranging from 1000 to 3600 lb. Come with mold-on / phenolic / polyurethane casters for easy manoeuvrability(19 Products)
Workbenches(128 Products)
Bulk Storage LockersStorage lockers and cabinet shelves featuring an all-welded / assembled steel construction with corrosion-resistant powder-coated finish. Have a ventilated door with a padlock hasp lock and are ideal for storing large items(56 Products)
Box TrucksMesh / raised platform / security / 3-sided box trucks ideal for bulk storage and transportation applications. Feature mold-on rubber or non-marking polyurethane casters and have a maximum load holding capacity of 3600 lb(36 Products)
ShelvingIntegrated with an open design to allow users to view and access items from all sides; ideal for use between walkways in storage areas. Feature footpads with anchor holes for a secure connection with the floor(31 Products)
Stock CartsIdeal for stocking, order-picking and sorting applications. Come with mold-on / phenolic / polyurethane casters to handle loads ranging between 1200 and 3600 lb. Selected models feature an enamel / powder-coated finish(30 Products)
Order Picking CartsTwo-, three- and five-shelf carts featuring all-welded 12-gauge steel construction and phenolic / polyurethane casters. Available in 1200 and 3600 lb load capacity variants(22 Products)
Wagon TrucksIntegrated with a front-mounted handle to guide users while handling heavy loads and manoeuvre them around corners. Feature an all-welded steel construction with swivel casters for balancing loads up to 3500 lb. Selected models come with a vinyl hand grip for maximum user comfort(16 Products)
Jobsite BoxesHeavy-duty lockable steel storage units featuring a 3-point manual door latch to prevent accidental opening. Feature solid rubber tires with 10 inch diameter for easy rolling over rough surfaces(12 Products)
General Purpose Hand TrucksSteel hand trucks with a powder-coated finish used to lift and transport various industrial supplies. Have a load capacity of 800 lb and available in different handle types(11 Products)
Bulk Storage RacksFreestanding vertical bar racks and sheet storage racks used to organise and store various industrial supplies. Have a maximum storage capacity of 4000 lb(10 Products)
Cabinet BenchesProvide a stable work surface along with storage space to keep tools and other supplies. Have durable steel construction with powder-coated finish and offered in different sizes(10 Products)
Garden CartsAll-welded steel carts used to move heavy industrial equipment, parts and storage containers. Feature mold-on rubber / pneumatic / polyurethane casters and can handle loads up to 2000 lb(8 Products)
Platform Truck AccessoriesIncludes end racks and platform truck shelves to prevent loads from falling off the ends of the trucks; fit right into the mounting pockets of the compatible platform trucks(7 Products)
DolliesSteel pallet dollies used to transport large storage containers and heavy equipment in warehouses and garages. Available in different platform widths with a maximum load holding capacity of 3600 lb(6 Products)
Cylinder Hand TrucksSteel hand trucks used to store and transport single or multiple cylinders safely. Have a maximum load holding capacity of 800 lb and available in dial and continuous handle variants(4 Products)
Mobile Bin CartsUsed to store and transport industrial supplies, tools and parts. Feature an all-welded, 12-gauge steel construction and high impact polystyrene trays(4 Products)
Mobile WorkstationsSteel-made multi-tier carts with open shelving and rolling desks featuring a maximum load holding capacity of 1200 lb. Feature polyurethane casters, a pegboard and 2 storage drawers(4 Products)
Panel Truck AccessoriesWide range of additional uprights, pegboard panels and push bar handles to enhance the capacities of panel trucks. Additional uprights available in lengths ranging from 3 to 60 inches(4 Products)
Pigeonhole Bin UnitsDesigned to store and organise small items in offices, workshops, supply rooms; suited for use with either a fork truck or a standard pallet jack. Feature fork pockets to facilitate easy transport and positioning without emptying the bins(4 Products)
Cylinder CaddiesSteel gas pallets with corrosion-resistant powder-coated finish ideal for storing and transporting heavy gas cylinders. Feature a maximum load capacity of 1000 lb and can store up to 8 cylinders(3 Products)