Thermocouple Thermometers

Filter

Thermocouple Thermometers

Thermocouple thermometers are used as temperature and flame sensors in safety devices for gas-powered appliances. Raptor Supplies offers a wide range of thermocouple thermometers from brands like Extech, REED Instruments, General and Cooper Atkins. Thermocouples are usually inexpensive & interchangeable and are capable of measuring the temperatures of kilns, gas turbine exhaust, diesel engines and similar industrial processes. Extech thermocouple thermometers are ideal for measuring extreme temperatures and come with a memory feature which can manually store / recall up to 150 readings for error free and precise operation. They feature a backlit LCD screen providing clear temperature readings and Type K bead wire temperature probes which can operate from -270 to 1260 degrees Celsius. Thermocouple thermometers from Cooper Atkins are ideal for applications in the food service, automobile & chemical industries. These ISO 9001:2000 certified thermometers feature an ergonomic design that fits nicely in the palm and provides 4500 hours of battery life. They come with a molded rubber boot that provides impact & water resistance, with the rubber boots having molded tabs on the side to store needle probes.

We are here to help!

Looking for a part not listed here?