Temperature ProbesDesigned to monitor and analyse air, liquid, surface and food & beverages temperatures. Equipped with a resistance thermometer (RTD), thermistor and thermocouple measuring elements to accommodate different temperature ranges and applications(23 Products)
Food Service ThermometersDesigned to constantly monitor consumables and keep at a relatively lower temperature to prevent the growth of bacteria and mold. Feature a magnetic back or self-adhesive tabs for easy mounting on the underside of refrigerated glass cases(5 Products)
Temperature Humidity Meters and Dew Point MetersWidely used for carrying out multiple- and single-temperature readings, at a time, to suit different operational needs. Feature a backlit LCD screen to enhance reading visibility even in dark environments and CE-, WEEE- & RoHS-certified construction(4 Products)
Pocket ThermometersIPX7 waterproof-rated thermometers designed to withstand the harshest industrial environment. Come with a thermistor sensor, located in the Reduced Tip, for providing accurate readings and a quick response time - fewer than 6 seconds. Available with stem lengths ranging from 2.75 - 4.6 inches(3 Products)
Thermocouple ThermometersDesigned with Total System Accuracy mechanism to ensure high accuracy with temperature monitoring and a large, LCD screen to allow easy reading of the temperature. IPX7 waterproof-rated to withstand the harsh industrial environment. Come with 2 or 3 AAA batteries(7 Products)
Snips Shears And ScissorsEquipped with a polypropylene handle, cushion-grip ring and an enlarged bow to cut metal, rubber and plastic wires with reduced operator's fatigue. Available in a maximum overall length of 10 inches(5 Products)
Digital And Mechanical TimersWater-resistant digital timers featuring a slim stainless-steel design with a high pitch 70-decibel alarm that rings for 60 seconds. Separate pocket-sized multi-function units with Timer, Clock and Stopwatch functions, and a large, easy-to-read digital display also available(4 Products)
Chain and Cable HooksAlloy-steel hooks used to easily grab and pull / lift loads by means of either a hoist or a crane. Separate slip hooks also available - with or without latches, ideal for applications requiring a chain or cable to pass through the opening without bending(3 Products)
Wall and Desk HygrometersFeature an oversized construction to permit easy monitoring of temperatures in critical food-related applications. Some models come with an HACCP reference colour-coded dial and a large black pointer that allows easy viewing and employee awareness(2 Products)
Infrared ThermometersFacilitate temperature measurement from a distance without any physical contact with the object and also, avoiding cross-contamination. Equipped with a retractable RTD puncture probe to permit insertion temperature reading. Feature 100 hours of battery life with a low-battery indicator(1 Product)
Moisture Meter AccessoriesIncludes hygro thermometers (humidity replacement probes) to measure and determine the moisture content, wet bulb temperature and relative humidity of the air. Ideal for use with Cooper-Atkins SRH77A humidity thermistors(1 Product)
Thermometer Accessories10000 Ohm thermistor used for measuring pipe surface temperatures. Feature a patented design with an elastic strap for quick and easy installation and phono configuration for excellent connectivity flexibility. Come with a 12 ft long straight cord(1 Product)