Air Velocity Meters and AnemometersDesigned to accurately measure and log the data of wind velocity, temperature, pressure and relative humidity, as well as to air-balance different environments. Available in rotary vane, metal vane, compact and hot wire variants
(11 Products)
Clamp MetersAC / DC clamp meters designed for use with current transformers to easily measure high currents & voltages. Come equipped in a plastic housing to withstand harsh industrial abuse
(13 Products)
Distance MetersDust- and splash-proof laser and ultrasonic distance meters used to calculate area, volume and sum of lengths in floor planning, room layout designing, conduit / wire length measurement, etc. Feature a laser target pointer and can display measurements in both imperial and metric units(7 Products)
Light MetersMeasure the amount of light dispersed in film scene and photography applications, as well as while monitoring new lighting system installations. Feature an auto-ranging facility to optimize resolutions and a low battery indicator / auto shut off mechanism. Available in 20k, 50k, 100k Lux readings(11 Products)
Moisture MetersDesigned to detect the percentage of moisture in wood and other building materials. Feature a user-adjustable alarm and built-in self-calibrating capacity. The auto-shutoff feature ensures low power consumption and a long battery life(7 Products)
Psychrometers(16 Products)
Sound Level MetersDesigned to measure the intensity of noise or sound levels produced by different sources. Feature a microphone that monitors the air pressure levels with a help of an in-built diaphragm. Meet IEC 60942 Class 2 standards to deliver accuracies up to +/- 1.4 dB in critical applications(16 Products)
TachometersMeasure the rate of rotation or surface speed of motors, conveyor belts and other moving systems. Feature a compact design equipped with an LCD screen to display the measurements with accuracies up to +/-5%. Models integrated with both contact and non-contact capabilities, also available(8 Products)
Dial ThermometersIncludes water-resistant and easily adjustable digital thermometers used to measure temperatures ranging from -40 to 230 degrees Celsius(4 Products)
Food Service ThermometersIncludes NIST-certified infrared thermometers used to measure temperatures up to 200 degrees Celsius (2 Products)
Thermometers and Environmental MetersPortable and easily adjustable environmental meters used to accurately measure and log wind velocity, temperature, relative humidity and alpha / beta / gamma / x-rays(3 Products)
Bench and Floor ScalesPortable countertop scales with a stainless steel platform and a large backlit LCD display ideal for measuring the weight of loads during inventory control operations. Selected models come equipped with a low-battery and overweight indicator
(3 Products)
Radiation DetectorsPortable radiation meters used for detecting radiation leaks, contamination prone areas, radioactive deposits in the ground, X-ray scatters and lost materials. Feature user-adjustable alarms for audio / visual indication & an internal memory with storage capacity up to 4000 groups of data(1 Product)
Ultrasonic Leak DetectorsEquipped with an ultrasonic transmitter that generates a 40 kHz signal to help identify and pinpoint leaks generated by pressure, vacuum, water, gas or air. Come with an earphone jack and earphones for use in loud environments(2 Products)
Sound Level CalibratorsUsed for producing a stable acoustic signal at controlled frequency & amplitude for achieving accurate field calibration (94 dB & 114 dB). Meet IEC 60942 Class 2 standards for delivering accuracies up to +/- 0.5 dB. Compatible with all 1/2 inch diameter microphones(2 Products)
AC Current Line Splitters15A AC line splitters used for providing a safe measurement of current flow on 2-wire or 3-wire power cords. Ideal for use with clamps with jaw sizes above 19 mm. Safety rating: Cat II 600 V
(1 Product)
Battery ClampsLarge / plunger style alligator clip sets used to connect cables and wires, as well as charge batteries. Offered in jaw lengths up to 1 inch. Safety rating: Cat III 1000 V
(5 Products)
Circuit Tracers3-in-1 tracers designed to perform the function of circuit breaker finders, circuit testers and GFCI receptacle tester units. Feature a transmitter, receiver and an adjustable sensitivity facility to quickly identify the circuit breaker and a 9 V battery. Rated voltage: 90 - 120 VAC
(1 Product)
Coating Thickness GaugeUsed to measure coating thickness on magnetic and non-magnetic metal substrates. Comprise large, easily-readable LCD displays, zero buttons for quick adjustments, automatic calibration and low battery indicators(7 Products)
Continuity TestersBattery-powered continuity testers to identify lengthy wiring. Ideal for installing home audio systems / HVAC systems / alarms and continuity testing of fuses, switches and relays. Feature visual (LED) and audible (beeper) indicators(1 Product)
Cord AdaptersAC adapters for use with Reed data loggers and scales, thermal imaging cameras and carbon monoxide monitors(3 Products)
Current ProbesCompact AC current adapters for use with multimeters that measure current up to 200A. Feature integrated banana plugs and 3 ft cables(2 Products)