Sump And Sewage Basins

Filter

Simplex / duplex wastewater sewage systems are designed for trapping underground effluent, sewage or drainage water. Raptor Supplies offers a wide array of ...Read more

DAYTON -

Cover Sewage Basin

Dayton sewage or sump basin covers are designed to prevent the ingress of debris and ground soil into the sewage pit, as well as keep the sewage, gas, fumes & vapours from venting out of the system. These units further ensure that the sump pump inlet is not clogged while still providing a tight seal around outlets and vent pipes. They are compatible for use with basins with a maximum external diameter of 24 inches and feature plastic / steel construction to ensure structural rigidity under abrasive conditions.

StyleModelMaterialVent SizeDia.Price (ex. VAT)
A4RK38Plastic2", 3"18"€96.94
B4RK39Steel2 1/2"24"€195.45
ZOELLER -

Sewage Basin Cover Vent

StyleModelMaterialDia.HeightVent SizeIndoor/outdoorPrice (ex. VAT)
A17-0411Poly Structural Foam20 1/2"1"2", 3"Indoor€88.61
B17-0806Steel28"1"-Indoor€179.62
-

Polyethylene Sump and Sewage Basins

StyleModelHeightDia.Indoor/outdoorMaterialOutlet TypeWidthLengthPrice (ex. VAT)
A17-01351"20"IndoorPolyethyleneSlotted20"20"€48.63
B149406542"21"Indoor/OutdoorPolyethylene---€55.81
LITTLE GIANT PUMPS -

Pit Plus Jr Series Sump and Sewage Basins

StyleModelMaterialVent SizeCover MaterialInlet SizeFlange TypeDesign
A509689Polyethylene2"----
RFQ
A509690Polyethylene2"---Simplex
RFQ
B513245Polyethylene2"Cast Iron4"Bolt On-
RFQ
A513164Polyethylene-----
RFQ
LITTLE GIANT PUMPS -

Sewage Basins

StyleModelVent SizeOverall HeightOutletMaterialCapacityInlet Dia.Price (ex. VAT)
A5136112"32 9/16"2"Plastic41 gal.4"€698.72
B5136162"26 9/16"3"Plastic41 gal.4"€828.06
A5136122"32 9/16"3"Plastic41 gal.4"€840.08
B5136152"26 9/16"2"Plastic41 gal.4"€698.16
A5136143"32 9/16"2"Plastic41 gal.4"€762.81
A5136133"32 9/16"3"Plastic41 gal.4"€860.07
B5136183"26 9/16"2"Plastic41 gal.4"€735.24
B5136173"26 9/16"3"Plastic41 gal.4"€812.04
-

Basins

StyleModelColorBowl WidthOverall LengthBowl LengthMounting LocationMaterialMounting TypeOverall HeightPrice (ex. VAT)
AK001435--------€574.58
BK001211--------€3,017.35
CPPSFO6BG--------€66.48
D076119-GIS--------€641.10
EK001133--------€318.76
F915301Blue, Red----Steel--€2,001.60
G915201Blue, Red, Yellow----Steel--€2,156.40
RFQ
H3803-09-H1-OCC11White15"80"72"Wall-Wall17"€3,671.67
I3801-09-H1-OCC11White14 7/8"20"22"Deck-Wall17"€1,519.50
ZOELLER -

Sump Basins

StyleModelMaterialHeightVent SizeInlet Dia.Dia.Indoor/outdoorWidthLengthPrice (ex. VAT)
A31-0444Polyethylene22"--18"Indoor21 3/4"21 3/4"€65.91
B31-0249Polyethylene22"3"4"18"---€203.03
LITTLE GIANT PUMPS -

Pit Plus Sr. Premium Simplex Systems

Little Giant Pumps Pit Plus simplex systems are ideal for collecting effluent, sewage, seepage and drainage water. They include a float switch, cover, pump and roto-molded polyethylene basin and feature a radial rib design for additional strength. The integrated anti-flotation collars can withstand increased force and the 360 degree rotating, molded handles allow easy handling. These systems have switch cord grips & locators for directional controls. They are available in 1 & 2 piece cover variants with split-fit or bolt-on flanges.

StyleModelMaterialVent SizeMax. PressureShut Off HeightGph @ 5 Ft.Gph @ 10 Ft.Gph @ 15 Ft.Float On
A509688-2"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH15"
RFQ
B509670Cast Iron3"------
RFQ
C511686Cast Iron2"------
RFQ
C509663Cast Iron2"------
RFQ
D509680Cast Iron3"------
RFQ
C509668Cast Iron2"------
RFQ
B509665Cast Iron2"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
B509677Cast Iron2"------
RFQ
C511671Cast Iron3"------
RFQ
B509682Cast Iron3"------
RFQ
B509672Cast Iron3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
C511663Cast Iron2"------
RFQ
C511666Cast Iron2"------
RFQ
B509683Cast Iron3"------
RFQ
D509675Cast Iron-8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
C511668Cast Iron3"------
RFQ
C509667Cast Iron3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
B509678Cast Iron2"------
RFQ
C511669Polyethylene3"------
RFQ
C511667Polyethylene3"9.5 psi25 ft.7200 GPH5700 GPH4200 GPH9" to 14"
RFQ
D509691Polyethylene3"------
RFQ
C509669Polyethylene3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
D509681Polyethylene2"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
B509684Polyethylene3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
C511665Polyethylene2"------
RFQ
LITTLE GIANT PUMPS -

Duplex Sewage Packages

Little Giant Pumps duplex sewage pumps are pre-assembled duplex systems used for sewage, effluent, drainage and seepage applications. Each package includes sump pumps, control panel, basin & basin cover, control floats and check valves. The basin and basin cover are made from high-density polyethylene structural foam to protect from pumps when submerged in a sump. They feature access opening for sump pipes connecting to pumps and durable steel gasket cover around the opening to provide a tight connection. The capacitor-start pumps operate in an alternate cycle to prevent delay or interruption in pumping strokes. They are equipped with a 20 ft long cord for use in deeper tanks & sumps, and 3 sensor floats for high-water detection & pump On / Off. Choose from a wide range of Little Giant duplex sewage packages, available in 115 and 230VAC voltage ratings.

StyleModelCheck Valve SizeMax. Liquid Temp.Shut Off HeightMax. Flow RateMaterialVent SizeCover MaterialInlet Hub Material
A14940728----Cast Iron2"Steel-
RFQ
A14940702----Cast Iron--Cast Iron
RFQ
A14940720----Cast Iron--Cast Iron
RFQ
A14940719----Cast Iron-SteelCast Iron
RFQ
A14940717----Cast Iron--Cast Iron
RFQ
A14940715----Cast Iron--Cast Iron
RFQ
A14940714----Cast Iron-SteelCast Iron
RFQ
B14940709----Cast Iron-Steel-
RFQ
A14940712----Cast Iron--Cast Iron
RFQ
A14940710----Cast Iron--Cast Iron
RFQ
A14940707----Cast Iron--Cast Iron
RFQ
A14940704----Cast Iron-SteelCast Iron
RFQ
A14940732----Cast Iron--Cast Iron
RFQ
A14940705----Cast Iron--Cast Iron
RFQ
A14940729----Cast Iron-SteelCast Iron
RFQ
A14940701----Cast Iron2"Steel-
RFQ
A14940737----Cast Iron--Cast Iron
RFQ
A14940722----Cast Iron--Cast Iron
RFQ
A14940730----Cast Iron--Cast Iron
RFQ
A14940734----Cast Iron-SteelCast Iron
RFQ
A14940735----Cast Iron--Cast Iron
RFQ
A14940699-135°F25 ft.120 GPM----
RFQ
A14940697-135°F20 ft.100 GPM----
RFQ
B149407082"---Cast Iron-Steel-
RFQ
A149407032"---Cast Iron-Steel-
RFQ
ZOELLER -

Sewage Basin Inlet 4 Inch

Zoeller sewage sump pump basins feature high-density polyethene structural foam (PSF) / polyethene / fibreglass seam-free construction ideal for collecting the flooded water from HVAC equipment, basements and pressure sewer systems. These IAPMO approved sewage basins are watertight and gas-tight when properly installed, and come with a durable steel cover with gaskets, two pump plates and an inspection plate (on simplex and duplex sewage basins) for keeping the accumulated water covered and providing inline, easy maintenance services, respectively. The brand's basins are designed for use in applications where the saturated soil hydrostatic pressure do not extend above the top of the pit unless the pressure is relieved by an independent drainage system. Choose from a wide range of these sump pump basins available in 18 and 24 inch diameter options on Raptor Supplies.

StyleModelMaterialHeightDia.WidthLengthInlet Dia.Indoor/outdoorPrice (ex. VAT)
A31-0080Polyethylene30"18"22"22"4"Indoor€106.61
B31-0110Poly Structural Foam36"24"28"28"4"Indoor€569.59
ZURN -

Commercial Mop Basin, PVC Drain Assembly, White

ModelItemPrice (ex. VAT)
Z1996-24-AWCY4KZL€226.45
ZURN -

Commercial Mop Service Basin, PVC Drain Assembly

ModelItemPrice (ex. VAT)
Z1996-36CY4KZP€261.10
ZURN -

Mop Basin, PVC Drain Assembly

ModelItemPrice (ex. VAT)
Z1996-24CY4KZK€226.45
ZURN -

Mop Basin, Hose and Bracket, Wall Guard

ModelItemPrice (ex. VAT)
Z1996-24-HH-WGCY4KZM€417.03
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
3870681BP9UBB€933.54
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
3870680BP9UAZ€933.54
SLOAN -

Basin Station, 2 Station

ModelItemPrice (ex. VAT)
3870672BP9UAT€933.54
SLOAN -

Basin Station, 2 Station

ModelItemPrice (ex. VAT)
387277BT3TFM€848.61
See Details
SLOAN -

Basin Station, 3 Station

ModelItemPrice (ex. VAT)
387360BT3TFP€1,345.43
See Details
SLOAN -

Basin Station, 2 Station

ModelItemPrice (ex. VAT)
387060BT3TEY€1,169.95
See Details
ZURN -

Mop Service Basin, Service Faucet, Square

ModelItemPrice (ex. VAT)
Z1996-24-SFCY4KZN-
RFQ
12

Sump And Sewage Basins

Simplex / duplex wastewater sewage systems are designed for trapping underground effluent, sewage or drainage water in commercial and industrial applications. Raptor Supplies offers a wide array of Dayton, Zoeller and Little Giant Pumps sump basin systems featuring fibreglass / dense polyethylene structural foam basins that are capable of withstanding extremely abrasive conditions. These systems have a steel gasket cover with seam-free, one-piece durable construction that offers water- and gas-tight sealing capacities. For accessing the switch and the pump independently, the pre-assembled duplex sump basin units feature two separate access covers and are capable of handling temperatures up to 130 degrees F. Choose from a wide range of these sump basins, covers and trays available in 1.5 and 4 inch inlet options, on Raptor Supplies.

Frequently Asked Questions

Are sewage pumps and sump pumps the same?

Sump pumps are used to handle excess water, whereas sewage pumps are designed to handle sewage. They look alike and are used in home basements, but are employed for different purposes.

How often should sump pumps be checked?

The pumps should be tested and inspected at least once a year. During this process, check if there's any mud trapped in the pumps that might impede water flow.

How long do submersible sewage pumps last?

The average life of these pumps is about 10 years.

We are here to help!

Looking for a part not listed here?