JAMCO

Jamco Corporation's product line includes bulk storage racks, metal utility carts, workbenches, safety cabinets, trucks and shelving accessories. The brand also manufactures a range of mobile storage products such as work tables, service benches and carts, stakes tables, workstations and bin carts. FM-approved Jamco flammable liquid safety cabinets are designed to store Class I & II combustible fluids up to 120 gallons. These cabinets feature a 2-inch leak-proof sill to contain spills and 4-inch welded hinges for easy transportation. The brand's mobile workbenches comprise 5-inch x 1-1/4 inch urethane casters, two swivels with brakes and welded frame construction for structural rigidity. They have a 12 gauge steel work surface and 2-inch square tube legs for efficient and hustle-free operations. They are equipped with bolt-on casters and have powder coated finish to resist corrosion.

See More

Request a Quote

Product Categories

JAMCO Flammable Cabinets

Flammable CabinetsFM-approved flammable cabinets used to store up to 120 gallon Class I & II combustible fluids. Feature a 2-inch leak-proof sill to contain spills and 4-inch welded hinges for easy transportation(55 Products)

JAMCO Cylinder Cabinets

Cylinder CabinetsFully welded cabinets suitable for storing forklift propane cylinders of up to 15 inches in diameter. Feature 13-gauge flattened mesh sides and 1-inch tube support rails for cylinder protection(10 Products)

JAMCO Storage Cabinets

Storage Cabinets(73 Products)

JAMCO Bin Cabinets

Bin Cabinets45 and 60 gallon bin cabinets designed for use in warehouses or workshops to store small parts. Feature 4-inch heavy-duty hinges to move an empty unit with fork-lift trucks and a 3-point padlockable lever handle for security(39 Products)

JAMCO Stock Carts

Stock Carts(89 Products)

JAMCO Metal Utility Carts

Metal Utility Carts(603 Products)

JAMCO Security Carts

Security Carts(17 Products)

JAMCO Instrument Carts

Instrument Carts(25 Products)

JAMCO Order Picking Carts

Order Picking Carts(23 Products)

JAMCO Platform Trucks

Platform Trucks(128 Products)

JAMCO Wagon Trucks

Wagon Trucks(14 Products)

JAMCO Box Trucks

Box TrucksFeature phenolic / urethane casters to bear loads up to 3000 lb and a tubular handle with smooth-radius bend for a uniform appearance. Selected models have adjustable shelf height ideal for moving appliances or furniture(35 Products)

JAMCO Bar and Pipe Trucks

Bar and Pipe TrucksBar-cradle trucks and panel / pipe trucks featuring a steel / welded-steel construction capable of bearing loads up to 10000 lb. Offered in deck lengths up to 96 inches ideal for transporting pipes, tubes or bar stocks(13 Products)

JAMCO Panel Trucks

Panel Trucks(46 Products)

JAMCO Tub Racks

Tub Racks(6 Products)

JAMCO Bulk Storage Racks

Bulk Storage Racks57-inch-high heavy duty storage units featuring 12-gauge steel shelves with 3/16-inch thick angular corners for storing equipment in laboratories or welding stations(1 Product)

JAMCO Mobile Workstations

Mobile Workstations(38 Products)

JAMCO Mobile Work Tables

Mobile Work Tables(34 Products)

JAMCO Work Tables

Work Tables(20 Products)

JAMCO Workbenches

Workbenches(83 Products)

JAMCO Shelving

Shelving(9 Products)

JAMCO Bin Shelving

Bin ShelvingBin-sloped shelf units comprising 58 plastic bins distributed within 6 shelves, with each shelf capable of bearing loads up to 150 lb. Feature a heavy-duty welded construction (max. load 2000 lb) with 3/16-inch thick horizontal and corner supports(2 Products)

JAMCO Food Service Trays

Food Service Trays(1 Product)

JAMCO Locker Accessories

Locker Accessories(13 Products)

Things To Consider

Cross-Reference Alternatives

Some Jamco MPNs cross individual references to the equivalent Advance Tabco and Westward model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Jamco products available.

Shipping

These Jamco products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Jamco items are delivered by courier shipment and air freight for minimum downtime.

About Jamco

Jamco Corporation's product line includes bulk storage racks, metal utility carts, workbenches, safety cabinets, trucks and shelving accessories. The brand also manufactures a range of mobile storage products such as work tables, service benches and carts, stakes tables, workstations and bin carts. FM-approved Jamco flammable liquid safety cabinets are designed to store Class I & II combustible fluids up to 120 gallons. These cabinets feature a 2-inch leak-proof sill to contain spills and 4-inch welded hinges for easy transportation. The brand's mobile workbenches comprise 5-inch x 1-1/4 inch urethane casters, two swivels with brakes and welded frame construction for structural rigidity. They have a 12 gauge steel work surface and 2-inch square tube legs for efficient and hustle-free operations. They are equipped with bolt-on casters and have powder coated finish to resist corrosion.

Frequently Asked Questions

What is the significance of thermorubber used in casters of the brand's workbenches?

Thermorubber is a soft grey rubber wheel that provides floor protection and a cushioned ride to resist acids, chemicals, oils and caustic substances.

What factors should be considetred while choosing a right Jamco bulk storage rack?

To choose the right Jamco bulk storage rack, you should consider factors such as the size and weight of the materials you need to store and the amount of available space in your facility.

When should I replace Jamco cabinets?

  • Signs of wear & deterioration.
  • Rust and corrosion.