Platform Lifts

Filter

VESTIL -

HYD Series Hefti-Lifts

Vestil HYD Series Hefti-Lifts provide powerful lifting capacities while positioning loads and come with two rigid & two swivel poly-on-steel casters, with a foot-operated braking facility, for controlled rolling. Selected models feature welded steel construction with chrome platforms ensuring structural rigidity and an automatic load check valve for extra safety.

StyleModelPlatform LengthOperationColorMaterialLengthWidthCapacityRear Caster Dia.Price (ex. VAT)
AHYD-10-DA-SS24"Hand PumpSilverStainless Steel48"23 1/2"880 lbs.7"€16,360.32
BHYD-1024"Foot PumpBlueSteel36"23"880 lbs.6"€1,187.98
CHYD-324"-BlueAluminum36"23"880 lbs.6"€999.09
DHYD-524"Foot PumpBlueWelded Steel41"20 1/2"880 lbs.6"€1,032.99
EHYD-1531 1/2"Foot PumpBlueSteel51"29"1500 lbs.5"€1,419.18
VESTIL -

HYD Series Hefti-Lifts, Auto Shift

StyleModelHeightRear Caster Dia.Max. Travel DistanceFork WidthMax. HeightService RangePlatform LengthColorPrice (ex. VAT)
AHYD-5-AS55"6"40"22"44"4" to 44"24"Blue€1,262.13
BHYD-10-AS70"6"55"21 3/4"59"4" to 59"24"Blue€1,440.35
DAYTON -

Hydraulic Platform Lift Trucks

Dayton hydraulic platform lift trucks are used in warehouses & manufacturing plants to move & lift loads for stacking them or placing them on storage racks. They feature a flat & stable platform capable of supporting bulky or irregularly shaped items that can not be stored on skids or pallets. These lift trucks are equipped with a foot pedal or hand crank to activate the lifting mechanism for raising the platform, and 2 rigid & 2 swivel casters for smooth mobility. These hydraulic platform lift trucks have a maximum load capacity of 3000 lb, and are available in platform lengths of 22, 24, 25.625 & 30 inches.

StyleModelLoad CapacityPlatform LengthOverall LengthPlatform WidthOverall WidthLoad CenterMin. Lifting HeightBase Legs Inside Dia.Price (ex. VAT)
A2MPU8750 lbs.22"32"30"-12"5 3/4"16"€1,003.10
RFQ
A2MPU7750 lbs.22"32"22"22 1/2"12"5 3/4"16"€1,544.69
RFQ
B2MPU5750 lbs.22"32"22"22 1/2"12"1/2"11 3/8"€1,388.45
RFQ
B2MPU6750 lbs.22"32"30"30"12"1/2"11 3/8"€1,195.13
RFQ
C4ECW6880 lbs.25 5/8"40 3/4"22 3/4"23 5/16"13 1/2"3 3/8"14.188"€1,049.54
D4ECX1880 lbs.25 5/8"40"21 1/2"23 3/16"13 1/2"8"14"€1,045.96
RFQ
D4ECW8880 lbs.25 5/8"40"21 1/2"23 3/16"13 1/2"8"14"€772.89
D4ECW9880 lbs.25 5/8"40"21 1/2"23 3/16"13 1/2"8"14"€815.77
C4ECW7880 lbs.25 5/8"40 3/4"22 3/4"23 5/16"13 1/2"3 3/8"14.188"€1,397.64
RFQ
E2MPT21000 lbs.24"36"24"25 1/2"13 1/2"5 3/4"15 1/8"€2,562.43
RFQ
E2MPT61000 lbs.30"44"32"32"16"5 3/4"26"€1,247.50
RFQ
E2MPT41000 lbs.24"36"25 1/2"25 1/2"13 1/2"5 3/4"15 1/8"€1,304.91
RFQ
E2MPT71000 lbs.30"44"32"32"16"5 3/4"26"€1,672.40
RFQ
E2MPT31000 lbs.24"40"--13 1/2"5 3/4"15 1/8"€1,144.36
RFQ
F4VME72000 lbs.30"54"32"34"18"6"28"€2,094.41
RFQ
F4VME42000 lbs.30"54"32"34"18"6"28"€1,540.01
RFQ
F4VME62000 lbs.30"54"32"34"18"6"28"€1,969.01
RFQ
WESCO -

Hydraulic Platform Lift

Wesco hydraulic platform lifts are designed for hassle-free lifting & transporting applications in docks, warehouses and processing facilities. These hydraulic platform lifts feature casters (with wheel locks on selected models) for better manoeuvrability over plain or rough terrains and a foot-operated hydraulic pump to create a suction for handling loads up to 1000 lb. While the brand's platform variants come equipped with a 30 in (H) x 32 in (W) heavy-gauge platform capable of being raised up to 60 inches, the fork models are designed with two fully adjustable forks with a foot-release pedal for controlled lowering of loads. Choose from a wide range of Wesco hydraulic platform lifts available in 19 and 30 inches platform length options on Raptor Supplies.

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightRear Caster Dia.Price (ex. VAT)
A260151500 lbs.19"3"30"20"70 1/2"4 1/4"5"€1,399.56
B2600501000 lbs.30"32"44 1/2"33"72 1/2"5 1/4"4"€2,636.54
WESCO -

Aluminium Frame Pedalifts - Two Wheel

Wesco lightweight aluminium-frame pedalifts require less effort (compared to steel models) while transporting loads up to 400 lb. They can handle equipment stacked at heights up to 54 inches and are equipped with a foot-operated hydraulic pump or a hand-operated winch for easy raising or lowering of loads. These units are further integrated with wheel locks ensuring safe loading / unloading.

StyleModelOverall HeightPowered ByLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthMaterialPrice (ex. VAT)
A26000448 1/2"Hydraulic Foot Pump400 lbs.20"22"32"22 1/2"Aluminum€2,888.55
B26002548 1/2"Hand Winch400 lbs.20"22"32"22 1/2"Aluminum€2,359.92
B26002660 1/2"Hand Winch400 lbs.20"22"32"22 1/2"Aluminum€2,560.73
RFQ
GENIE -

Standard Platform Lift

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthMin. Lifting HeightPowered ByBase Legs Outside Dia.
ALL-5.5200 lbs.14"16 3/4"32"20 1/2"2"Hand Winch20 1/2"
RFQ
BGH5.6250 lbs.24"24"29"24"54"CO2 Or Compressed Air24"
RFQ
BGH3.8300 lbs.24"24"29"24"41"CO2 Or Compressed Air24"
RFQ
DAYTON -

Standard Platform Lift

StyleModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthFront Caster Dia.Overall HeightLoad CenterPrice (ex. VAT)
A2MPU2220 lbs.18 1/2"24"33 5/8"24 5/8"5"72"9 3/8"€690.36
RFQ
B2MPU3440 lbs.18 1/2"24"34 3/4"24 5/8"5"72"9 3/8"€909.79
RFQ
C26Y451500 lbs.20"20"28 1/2"20"2"66 1/4"10"€886.89
RFQ
D26Y452500 lbs.20"24"28 1/2"27 1/4"3 3/4"69 1/2"10"€1,019.01
RFQ
C26Y453500 lbs.20"20"30"30 1/2"2"66 1/2"10"€925.14
RFQ
VESTIL -

LLW Series Lite Load Lifts

StyleModelFront Caster Dia.WidthRear Caster Dia.Min. HeightNumber Of CastersFront Caster MaterialLowered HeightFront Caster TypePrice (ex. VAT)
ALLW-202058-FW2"20.062"6"3.13"4Steel3 1/4"Rigid€916.33
BLLW-242060-4SFL4"27 1/8"8"6.13"6Mold On Rubber6 1/8"Swivel€1,148.59
VESTIL -

PEL Series Powered Quick Lifts

Vestil PEL Series powered quick lifts feature a low-profile design for manoeuvring loads in narrow aisles or confined spaces. These units have a high-density polyethylene platform for safe lowering or lifting of loads and swivel casters (2 standard and 2 locking) for smooth mobility over rough terrains.

StyleModelPlatform LengthPlatform WidthMaterialLengthHeightWidthCapacityRaised HeightPrice (ex. VAT)
APEL-400S-57-D3-AHI--Polystyrene44 7/8"67 1/4"24 1/8"400 lbs.--
RFQ
BPEL-400S-57-D3A2--Polystyrene------
RFQ
BPEL-400S-72-D3A2--Aluminum------
RFQ
BPEL-100A-A2--Aluminum------
RFQ
CPEL-88S-D3-AHI--Polystyrene37 14/25"80.31"23 1/2"175 lbs.57"-
RFQ
BPEL-88A-D3A1--Decal, Label------
RFQ
BPEL-400S-72-A2--Aluminum------
RFQ
BPEL-400S-72-D3-AHI--Aluminum44 22/25"82 1/4"24 3/25"4000 lbs.72"-
RFQ
DPEL-100S-D3-AHI--Aluminum37 1/2"65.333"23 1/2"125 lbs.72"-
RFQ
BPEL-400S-57-A2--Polystyrene------
RFQ
BPEL-100A-D3A1--Polystyrene------
RFQ
BPEL-100S-A2--Aluminum------
RFQ
BPEL-88S-KEG-KT-RF--Aluminum------
RFQ
EPEL-400S-57-D3-KEG5"2 1/2"Aluminum44 22/25"67 1/4"24 3/25"400 lbs.37"€5,296.06
FPEL-400S-72-D3-KEG5"2 1/2"Aluminum44 22/25"82 1/4"24 3/25"400 lbs.37"€5,318.40
GPEL-3317 5/8"-Steel36.437"76"20 3/8"330 lbs.59 3/4"€3,413.25
HPEL-100A-D318 1/2"23 1/2"Polystyrene36.13"85.19"23 1/2"125 lbs.72"€3,265.88
IPEL-100S-D318 1/2"23 1/2"Aluminum37 14/25"80.31"23 1/2"125 lbs.72"€2,914.76
JPEL-88A-D318 1/2"23 1/2"Polystyrene36.13"70.19"23 1/2"175 lbs.57"€2,881.82
KPEL-88S-D318 1/2"23 1/2"Polystyrene37 14/25"65.31"23 1/2"175 lbs.57"€2,807.62
LPEL-400S-72-D320"24"Aluminum44 22/25"82 1/4"24 3/25"400 lbs.72"€5,208.09
MPEL-400S-57-D320"-Polystyrene44 22/25"67 1/4"24 3/25"400 lbs.57"€5,174.10
VESTIL -

HYDRA Series Carts

StyleModelPlatform LengthPlatform WidthFront Caster Dia.LengthRaised HeightHeightCapacityRear Caster Dia.Price (ex. VAT)
AHYDRA-216 1/4"20"4"30.687"52"64.812"750 lbs.8"€1,720.59
BHYDRA-421 3/8"20"3"32.937"52"64.812"750 lbs.8"€1,300.33
CHYDRA-HD21 3/8"24"3"32.437"52 3/4"64.562"1000 lbs.3"€1,372.41
DHYDRA-4-AF-1822"20"3"33.187"52"60 5/8"750 lbs.8"€1,750.02
VESTIL -

HYD Series Hefti-Lifts, Stainless Steel

StyleModelMaterialLengthHeightRear Caster Dia.Min. HeightFront Caster WidthHandle HeightMax. HeightPrice (ex. VAT)
AHYD-5-SSAluminum35.81"52.13"0.562"6 1/4"1/2"37 3/4"45 1/4"€13,115.63
BHYD-5-PSSPartial Stainless Steel36"52 1/8"6"3 1/2"1 5/8"42"45.63"€3,228.66
VESTIL -

HYD Series Hefti-Lifts, Air Powered

Vestil HYD Series Hefti-Lifts are ideal for lifting and moving heavy loads in material handling applications. These Hefti-Lifts are equipped with a set of back casters with a diameter of 5 inches allowing for easy manoeuvrability in different directions. They feature casters made of poly-on-steel for increased strength and dimensional stability. These lifts have steel construction for high structural rigidity and can withstand heavy loads up to 880 lb.

StyleModelHeightWidthRear Caster Dia.Max. Travel DistanceMax. HeightOperationPlatform LengthPlatform WidthPrice (ex. VAT)
AHYD-5-AIR54"20 1/2"6"40 1/2"44"Air24"23"€1,543.24
BHYD-10-AIR69"23"5"55 1/2"59"Air24"-€1,666.34
VESTIL -

HYD Series DC Powered Hefti-Lifts

StyleModelPlatform WidthMaterialLengthHeightMin. HeightPower SourceMax. Travel DistanceFork WidthPrice (ex. VAT)
AHYD-CB-10-DC22 1/8"Steel68"68 3/4"2 3/4"Electric Cordless52 3/4"4"€4,070.95
BHYD-10-DC22 1/8"Welded Steel37"69"3 1/2"Electric Cordless55 1/2"4 3/8"€3,594.64
CHYD-10-DC-SS22"Aluminum36"70"3 1/2"Electric Corded55 1/2"22"€9,322.46
VESTIL -

HYD Series Hefti-Lifts, Extended Length

StyleModelLengthWidthRear Caster Dia.Max. Travel DistanceMax. HeightNumber Of PumpsOperationPlatform LengthPrice (ex. VAT)
AHYD-10-EP57"20 3/4"6"54 1/2"59"33Foot Pump40"€1,323.64
BHYD-5-EP60"21 3/4"6"39 1/2"44"22Foot Pump40"€1,255.75
FERVI -

Electro-Hydraulic Motorcycle Lift

StyleModelLengthPlatform SizeLifting CapacityVoltageVice OpeningWattageVice SizePrice (ex. VAT)
AS027ATV2600 mm1800 mm x 1200 mm600 Kg230V40 mm to 200 mm550 W330 mm x 320 mm€2,406.17
RFQ
BS0272600 mm1800 mm x 600 mm600 Kg230V40 mm to 200 mm550 W330 mm x 320 mm€1,810.29
RFQ
CS0292995 mm2200 mm x 750 mm600 Kg----€1,983.77
RFQ
DS029P2995 mm2200 mm x 750 mm600 Kg----€2,149.71
RFQ
VESTIL -

Low Profile Lite Load Lifts

Vestil aluminium lite load lifts are used for lifting & transporting loads from trucks & docks. These low profile lifts are capable of lifting loads up to 500 lb and feature a hand winch or foot pump for raising the load / platform by 1 inch per winch rotation or foot pump stroke. The lifts are offered in 2 caster wheel options - poly-on-poly wheels with 2-inch semi-steel front wheels (for -FW models) and poly-on-poly wheels with 4 swivel casters (for -4SFL models). While all models are equipped with two rollers on handles for easy truck loading, selected models came with hand operated floor locks to prevent accidental movement. Choose from a wide range of these low profile load lifts, available in 30, 30.5, 30.75 & 37.75 inch heights on Raptor Supplies.

StyleModelOperationColorFront Caster Dia.LengthRaised HeightWidthCapacityRear Caster Dia.Price (ex. VAT)
ALLPH-500-4SFLFoot PumpBlue4"29.812"48 1/4"37 3/4"500 lbs.8"€1,525.20
BLLPH-500-FWFoot PumpBlue2"28"48 1/4"30"500 lbs.6"€1,127.44
CALLPH-500-4SFLFoot PumpSilver4"29.812"48 1/4"37 3/4"400 lbs.8"-
RFQ
DALLPH-500-FWFoot PumpSilver2"29.812"48 1/4"30 3/4"400 lbs.6"-
RFQ
ELLPW-500-FWHand WinchBlue2"29.812"55"30 1/2"500 lbs.6"€833.65
FALLPW-500-FWHand WinchSilver2"29.812"55"30 3/4"400 lbs.6"-
RFQ
GLLPW-500-4SFLHand WinchBlue4"29.812"53"37 3/4"500 lbs.8"€1,175.13
HALLPW-500-4SFLHand WinchSilver4"29.812"58"37 3/4"400 lbs.8"-
RFQ
VESTIL -

Lite Load Lifts

Vestil Lite load lifts are designed with a hand winch / foot pump ideal for lifting and transporting loads from delivery trucks to docks. These lifts feature two rollers, on the handle, to facilitate easy loading onto trucks and poly-on-poly rear wheels & semi-steel front wheels for handling rough terrains. Choose from a huge variety of these LLW Series load lifts available in platform lengths ranging from 20 to 24 inches on Raptor Supplies.

StyleModelPlatform WidthOverall WidthColorFront Caster Dia.Raised HeightHeightWidthCapacityPrice (ex. VAT)
AALLH-2420-4SFL--Silver4"54 1/8"68 7/8"26 5/8"400 lbs.-
RFQ
BALLH-2020-FW20"-Silver2"51 1/8"66"20.062"400 lbs.-
RFQ
CALLW-2020-FW20"20"Silver2"58"66 1/2"20.06"400 lbs.€829.35
DLLH-202053-FW20"-Blue2"51 1/8"66"20.062"500 lbs.€1,110.49
EALLW-2420-4SFL24"27 1/8"Silver4"60"69.31"27.19"400 lbs.€1,227.09
FLLH-242056-4SFL24"-Blue4"54 1/8"68.937"27 1/4"500 lbs.€1,337.44
WESCO -

Winch Platform Lifts

Wesco lift trucks are suitable for lifting, moving & stacking skids, pallets & containers in manufacturing plants & warehouses. They feature a manual winch with auto brake for steadily lifting loads & keeping them in the desired position and casters with integrated wheel locks to prevent moving / slipping. Choose from an extensive range of platform & fork type lifts on Raptor Supplies.

StyleModelLoad CapacityOverall LengthOverall WidthColorMaterialOverall HeightPowered ByLoad CenterPrice (ex. VAT)
A260152500 lbs.30"20"RedSteel70 1/2"Hand Winch-€1,054.12
B260153500 lbs.30"20"RedSteel70 1/2"Hand Winch10"€1,209.57
WESCO -

Hydraulic Stackers

Wesco hydraulic stackers are used to raise or lower heavy loads (max 1000 lb) in manufacturing plants, warehouses and construction sites. They feature a convenient foot pedal for hands-free control of the lift and phenolic wheels providing resistance against grease, gasoline, oil and mild acids. They are further equipped with floor locks, foot guards and a safety screen to prevent potential accidents. These stackers offer load lifting capacities up to 80 inches and are available in 24 and 32 inch platform width options on Raptor Supplies.

StyleModelPlatform LengthOverall WidthPlatform WidthOverall LengthLoad CenterMin. Lifting HeightBase Legs Outside Dia.Overall HeightPrice (ex. VAT)
A26003216"25 1/2"24"40"15"5 3/4"21"75"€2,323.11
B26004624"25"24"40"15"5 3/4"21"92"€2,627.15
B26004524"--40"15"5 3/4"21"80"€2,333.80
A26003324"25"-38"15"5 3/4"21"83"€2,565.39
B26004424"25"-40"15"5 3/4"21"-€2,332.64
C26004030"32 1/4"32"-18"5 1/4"32"94"€3,377.99
A26003430"25 1/2"24"40"15"5 3/4"21"94"€2,790.27
C26003830"32 1/4"32"44 1/2"18"5 1/4"32"75"€2,649.97
D26003930"32 1/4"32"-18"5 1/4"32"83"€2,988.55
E26005130"33"32"44 1/2"18"5 1/4"32"80"€2,800.62
E26005230"-32"-18"5 1/4"32"92"€3,264.49
WESCO -

Manual and Electric Office Lifts

Wesco manual & electric office lifts are lightweight, sleek and sturdy, making them ideal for use in narrow aisles. While the manual lifts have a hand winch crank, the electric variants use batteries for remotely controlling the up & down movement. These units come equipped with 23 L x 18 W sq. in plastic platforms for carrying items weighing up to 220 lb. They further are integrated with an automatic brake to prevent dropping off loads and are not restricted with any cords or fuel fumes, which is perfect for indoor usage.

StyleModelOverall LengthOverall HeightLoad CapacityPlatform LengthPlatform WidthOverall WidthColorLoad CenterPrice (ex. VAT)
A27246732"71 1/2"220 lbs.23"18"23 1/2"Yellow9 1/4"€1,097.78
RFQ
B27246834"78"220 lbs.23"18"23 1/2"Yellow9 1/4"€2,865.25
WESCO -

Steel Frame Pedalifts - Four Wheel Hydraulic

Wesco four-wheeled hydraulic pedalifts are made of stainless steel and ideal for loading & transporting loads up to 750 lb. They have two mould-on rubber wheels with precision ball bearings and two polyurethane swivel casters to ensure smooth manoeuvrability. While the wheel locks ensure safe loading / unloading of goods, the foot-operated hydraulic jacks facilitate easy raising / lowering of loads. These pedalifts are available in 48.5 & 60.5 inch height variants to load items with heights up to 40 & 54 inches, respectively.

StyleModelOverall WidthPlatform LengthPlatform WidthColorMaterialOverall HeightLoad CenterCaster TypePrice (ex. VAT)
A26001122 1/2"--RedSteel48 1/2"10"-€1,596.40
B26000822 1/2"16"-RedSteel48 1/2"10"-€1,517.58
B26000922 1/2"22"22"RedSteel60 1/2"10"-€1,622.31
C26018622 1/2"30"22"SilverStainless Steel60 1/2"10"Tread On Core€8,740.92
A26001222 1/2"--RedSteel60 1/2"10"-€1,788.72
D26019724"18"-SilverStainless Steel60 1/2"10"Swivel€8,980.53
B26001030"22"30"RedSteel60 1/2"15"-€1,795.43
12

Platform Lifts

Platform lifts are engineered for heavy-duty lifting and transporting applications in warehouses, loading docks, shipping facilities, and other industrial environments. Raptor Supplies offer an array of platform lifts from brands like Dayton, Genie, Presto lifts, Vestil and Wesco. Some material lifts have wheels on the frame which help in easy loading onto a delivery truck. Vestil platform lifts feature a low-profile design for manoeuvring around narrow aisles and confined spaces. These platforms are made from high-density polyethylene and are equipped with two swivel and two locking casters for preventing unwanted motion. Wesco platform lifts, with a foot-operated hydraulic pump and a foot release facility, help in raising and lowering the platform to and from heights of 40 inches, respectively. These material lifts include a vertical metal frame and two forks for supporting loads up to 1000 lb and two fixed wheels for additional stability, when not transporting any goods.

We are here to help!

Looking for a part not listed here?