PRESTO LIFTS

Presto Lifts' extensive catalogue includes scissor lift tables, platform lifts and stackers. Presto pneumatic scissor lift tables are beneficial in raising large loads. These units achieve lift through a heavy-duty airbag system that requires no additional electricity. These tables have a standard pedestal control for monitoring lifting or lowering activities and a pressure relief valve to provide the required hydraulic pressure. The brand also manufactures stackers that are ideal for lifting and stacking heavy equipment in warehouses or on the docks. These motors have an emergency stop switch and a safety key switch to protect the machinery and operators during failure. Presto Lifts also offers foot operated stacker for effortless lifting. This compact equipment can also fit through a standard doorway and operate in confined areas.

See More

Request a Quote

Product Categories

PRESTO LIFTS Stackers

Stackers(2 Products)

PRESTO LIFTS Platform Lifts

Platform Lifts(1 Product)

Things To Consider

Cross-Reference Alternatives

Presto Lifts' model numbers generally cross individual reference to the equivalent Autoquip and Dayton MPNs. So, if you're looking for lifting equipment like stackers or platform lifts that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Presto Lifts products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Presto Lifts items are delivered by courier shipment and air freight for minimum downtime.

About Presto Lifts

Presto Lifts' extensive catalogue includes scissor lift tables, platform lifts and stackers. Presto pneumatic scissor lift tables are beneficial in raising large loads. These units achieve lift through a heavy-duty airbag system that requires no additional electricity. These tables have a standard pedestal control for monitoring lifting or lowering activities and a pressure relief valve to provide the required hydraulic pressure. The brand also manufactures stackers that are ideal for lifting and stacking heavy equipment in warehouses or on the docks. These motors have an emergency stop switch and a safety key switch to protect the machinery and operators during failure. Presto Lifts also offers foot operated stacker for effortless lifting. This compact equipment can also fit through a standard doorway and operate in confined areas.

Major Trade Names

Presto PowerStak

Presto PowerStak

PPS2200 Series PowerStak stackers feature a turtle speed facility for manoeuvring in tight spaces and a Belly Bump switch to allow automatic reversing. These stackers are offered in fork-over and adjustable-straddle configuration styles for use with open bottom pallets.

PowerJak Powered Pallet Truck

PowerJak Powered Pallet Truck

PowerJak Powered Pallet Trucks feature a powered lift and drive for effortless transport of pallet loads. These trucks are more convenient and economical than hand pallet trucks and ride-on devices.

Presto Lifts Competitive Advantages

LiftStik Model PLS53-150

LiftStik Model PLS53-150

LiftStik Model PLS53-150 features a compact design, offering powered lifting and superior manoeuvrability. It has lightweight construction with wheels underneath it for excellent handling & stability. The ergonomic handle and fingertip lift control switch of this lift provide easy access.

Frequently Asked Questions

What is the loading capacity of PowerJak pallet trucks?

PowerJak pallet trucks come in various models having load capacities ranging from 3000 to 4500 lb.

What is the loading capacity of scissor lift tables?

The brand offers scissor lift tables in 2000 or 4000 lb capacity variants.

Are scissor lift tables movable?

Presto Lifts scissor lift tables are stationary and must be attached to the floor.