Pipe And Tubing Cutters

Filter

WHEELER-REX -

Cutter Wheels

StyleModelMPNPrice (ex. VAT)
A80018001€20.59
B80038003€67.89
C80048004€49.63
C80068006€56.07
D80128012€7.93
E80158015€8.17
C80218021€20.80
C80258025€20.42
C80348034€9.57
F80388038€20.61
C80398039€17.93
C80408040€16.01
C80418041€16.38
C80428042€16.01
C80438043€16.01
C80448044€25.70
C80458045€8.83
C80468046€8.14
C80508050€42.40
C80518051€39.81
C80528052€64.88
C80538053€71.79
C80548054€64.13
C80718071€9.57
C80738073€11.11
RIDGID -

Cutter Wheels

StyleModelTypePrice (ex. VAT)Pkg. Qty.
A75567-€42.851
B74720-€19.891
C75562-€43.761
DE635/29973Tubing Cutter€38.112
RIDGID -

Soil Pipe Cutters

Ridgid soil pipe cutters feature an integral ratchet handle, centered on the pipe, to keep the trench width to a minimum when cutting cast-iron, concrete and clay pipes. They are integrated with a distinctive hooking mechanism to make hooking the chain easy and a hand guard to prevent knuckle cuts. Choose from a broad range of these soil pipe cutters available in forged steel and steel body materials.

StyleModelCutsCutting CapacityCapacityCorded/wirelessOverall WidthReversingPrice (ex. VAT)
A42878-1 1/2" to 8"Pipe Up To 8" Dia.Corded8"No€1,136.09
B32900Cast Iron-----€1,042.25
C69982Cast Iron-----€979.67
D286No Hub Soil Pipe-----€837.80
E68650No Hub Soil Pipe-----€942.03
KLEIN TOOLS -

PVC Cutter

StyleModelMPNPrice (ex. VAT)
A5003150031-
RFQ
B5003450034-
RFQ
C50506SEN50506SEN€25.48
SUPERIOR TOOL -

Tube Cutters

StyleModelWidthLengthOutside Dia.HeightPrice (ex. VAT)
A350253.923"1"5/8"4.485"€6.59
B352194 1/2"1.15"1 1/4"7 1/2"€15.83
C352474 3/4"1.15"1 3/8"7 1/2"-
RFQ
D352384.15"1 1/4"1 5/8"9"€13.85
E352364.35"1.15"1 1/8"-€12.53
F352754.235"1.575"1 1/8"-€10.55
G368785.85"1 3/5"-10"€26.39
SUPERIOR TOOL -

Pipe Cutters

StyleModelWidthHeightLengthSizeBlade Dia.Price (ex. VAT)
A375164"7"1.65"-1 1/4"€8.57
B028024.33"14 3/4"2"2"-€52.79
C371155"--2"-€31.67
D371105.085"10"1.46"--€9.23
SUPERIOR TOOL -

PVC Soft Grip Ratcheting Cutters

StyleModelCutting CapacityHeightOutside Dia.SizeCutsWidthLengthPrice (ex. VAT)
A371181"12"1 5/8"1"-5.27"1.637"€11.87
B371162"13 2/25"2 1/2"2"PVC--€17.15
SUPERIOR TOOL -

Replacement Cutter Wheels

StyleModelWidthHeightLengthDepthPrice (ex. VAT)
A428352.23"4 1/2"1/2"-€4.61
B425262.23"4 1/2"1/2"-€4.61
C425252.23"4 1/2"-1/2"€4.61
D423484"4 1/2"4/5"-€5.93
E422154"4 1/2"4/5"-€9.89
F427734.812"7 4/5"--€7.25
WESTWARD -

Tube Cutter Wheel

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A6KHD46KHD4€4.961
B6KHD56KHD5€9.502
YELLOW JACKET -

Tube Cutters

StyleModelMPNPrice (ex. VAT)
A6010160101€64.98
A6010260102€85.25
B6012160121€33.92
C6014260142€77.93
SUPERIOR TOOL -

Mini Tubing Cutters

StyleModelWidthHeightOutside Dia.Pipe CapacityPrice (ex. VAT)
A351803 23/25"4 12/25"1 1/8"-€11.87
B360003.923"4.485"1"3/16" to 1"€9.89
A350303.923"4.485"5/8"-€8.57
C350783.923"4.485"7/8"-€9.23
GENERAL PIPE CLEANERS -

Ratchet Handles

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A453030453030€20.888
A453040453040€19.538
GENERAL PIPE CLEANERS -

Autocut PL Tubing Cutters

StyleModelSizePrice (ex. VAT)Pkg. Qty.
A4521401"€57.156
A4521201/2"€43.206
A4521303/4"€46.8012
GENERAL PIPE CLEANERS -

Autocut Series Tubing Cutters

StyleModelSizePrice (ex. VAT)Pkg. Qty.
A4530251"€53.016
A4530101/2"€35.9112
A4530203/4"€39.2412
IMPERIAL -

Tubing Cutter

Imperial tubing cutters are designed to eliminate spiralling, thereby creating clean right angle cuts; ideal for cutting copper, aluminium, brass, steel and thin-walled steel conduit. These cutters feature an enclosed thrust-bearing feed mechanism to offer the smoothest cutting action and a trouble-free operation. The rollers of these cutters are integrated with flare cut-off grooves for minimised tube loss, in case a damaged flare is removed. They are also capable of cutting through pipes without crimping and are available in an overall length range of 1.75 - 5.4 inches on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
A174-F174-F€47.48
B312-FC312-FC€72.22
WESTWARD -

Tubing Cutter

StyleModelMinimum Cutting CapacityMaximum Cutting CapacityTool LengthCutting CapacityPrice (ex. VAT)
A1YNA6----€44.39
B1YNA7----€55.57
C3CYN7----€49.12
D3CYP9----€38.25
E3CYR4----€23.93
F3CYR9----€29.92
G3CYT1----€15.80
H3CYT3----€17.70
I3CYT4----€11.51
J3CYT5----€48.34
K3CYT6----€55.48
L3CYU1----€11.46
M3CYU2----€12.59
N3CYV6----€49.12
O10D4681/16"2 3/8"17"2 1/2"€144.30
WESTWARD -

Heavy Duty Pipe Cutter

StyleModelCutting CapacityCutsPrice (ex. VAT)
A4YR88--€83.20
B3CYV31/8" to 2"-€40.54
C3CYT8Up To 4"Steel€143.84
LENOX TOOLS -

Tight Space Tube Cutter

StyleModelCutsCutting CapacityPrice (ex. VAT)
A12122S2-1 5/16"€67.24
B14832TS1Copper1"€55.31
C14831TS34Copper-€43.23
D14830TS12Copper-€32.85
E12121S1Plastic1 5/16"€43.55
RIDGID -

Foam Core Cutter

StyleModelCutting CapacityPrice (ex. VAT)
A417031 1/2"€31.22
B409382"€34.41
RIDGID -

Pipe Cutter

StyleModelCutting CapacityMinimum Cutting CapacityMaximum Cutting CapacityTool LengthCutsTypePrice (ex. VAT)
A466-S------€1,335.46
B30088------€198.62
C6-S-4"6"28"-Standard Wheel Cutter€1,071.81
D328301" to 3"---Stainless Steel-€484.09
E328201/8" to 2"---Stainless Steel-€292.97
D328402" to 4"---Stainless Steel-€674.81
F23498Up To 1 5/8"-----€112.54
WHEELER-REX -

Glass Tube Cutter

StyleModelMPNPrice (ex. VAT)
A6901269012€75.44
B7901479014€111.06
C7902279022€146.63

Pipe And Tubing Cutters

Pipe and tubing cutters are hand tools with rotating cutting wheels or blades used to cut plastic and metal tubes into two or more parts of desired lengths. The steel cutting blades come in manual, ratcheting, screw feed and enclosed feed cutting action mechanisms for diverse cutting applications. Raptor Supplies offers a variety of tubing, soil pipe and chain pipe cutters from leading manufacturers like RIDGID, Westward, Lenox, Wheeler-Rex, ROTHENBERGER and Dawn. Westward cutters are ideal for cutting copper, aluminium, PVC, PE and ABS pipes. They feature aluminium construction for added strength and a compact design for use in tight spaces. These enclosed screw feed cutters for thin-wall conduits come equipped with grooved rolls for precise close-to-flare cuts. RIDGID cutters provide quick and safe cutting for plastic pipes or metal tubing. These cutters feature X-CEL wheel pin to change the cutter wheel quickly using a new ball detent design and X-CEL knob to cut tubing quickly. They come with a contoured frame which allows easy alignment while adjusting the cutter to make a cut.

We are here to help!

Looking for a part not listed here?