WOODMASTER Band Saw Blades
Engineered for prolonged life and consistent performance in a variety of wood cutting applications. Deliver straight cuts for optimal band speeds. Fast and long cuts increase productivity.
The LENOX Tools catalogue includes hand saws, pipe & tubing cutters, utility knives, step drill bits, gas welding products, bandsaw blades, hacksaw blades, and torches & torch kits. These tools are ideal for heavy-metal cutting, robust demolition and emergency extrication. LENOX bandsaw blades feature a reinforced tooth design and can cut through a variety of metals, ranging from low-carbon steels to high-strength alloys. The company's bi-metal constructed hacksaw blades bend easily without breaking and can cut through strong elements like black pipes, threaded rods, rebars and hardened steel & copper pipes. They feature T2 technology, a new blade design for reducing friction and heat build-up, thus ensuring prolonged blade life. LENOX hand tools such as hand saws & blades, snips and tubing cutters have precision-formed, bi-material blades ideal for precision-cutting applications and over-moulded handles for a comfortable grip.
See MoreBand Saw BladesBimetal / carbide / steel bandsaw blades featuring a reinforced tooth design to allow cutting through metals (ranging from low-carbon steels to high-strength alloys) with minimised noises and vibrations. Available in a maximum thickness of 0.05 inches for smooth and precise cutting (6588 Products)
Power Hacksaws(5 Products)
Hacksaw and Coping Saw BladesHacksaw / PVC saw blades having bi-metal / carbon steel construction to cut through metal objects such as steel fasteners, copper tubing and iron pipes, as well as to cut wood, plastic and PVC. Available in a maximum length of 18 inches (14 Products)
Reciprocating Saw BladesBi-metal / steel / D6A steel / chrome alloy steel saw blades featuring a reinforced tooth design ideal for heavy-metal cutting, extra-robust demolition and emergency extrication(151 Products)
PartsHeavy-duty replacement blades designed to fit PVC / ABS hand saws, folding jab saws and CPVC / PVC tubing cutters. Can fit into tight spaces and are ideal for flush cutting applications(34 Products)
Hole Saws(99 Products)
Oils(17 Products)
Diamond Saw Blades(13 Products)
Arbors(10 Products)
Hand Saws and BladesSaws featuring metal / bi-metal blades and fine teeth for smooth cutting steel pipes, sheet metal & plastic pipes. Equipped with ergonomic handles for confident gripping in continuous cutting applications (9 Products)
Jig Saw Blades(9 Products)
Pipe and Tubing CuttersUsed to accurately hold and make cuts on rigid plastic tubing with specially designed jaws. Have rubberised handles for easy gripping. Tight-space tubing cutters with shock-resistant steel blades also available(7 Products)
Step Drill BitsHigh-speed steel drill bits featuring a split-point design for faster penetration and quick removal of chips(7 Products)
Abrasive Cut-Off and Chop WheelsMETALMAX diamond-grit wheels deliver more than 1000 cuts at a maximum cutting speed of 13200 rpm without changing the wheel, while still maintaining a high cutting rate. Ideal for cutting steel, sheet metal, stainless steel, rebar, cast-iron, aluminium and other non-ferrous metals (4 Products)
Hole Saw Kits(4 Products)
Metal Cutting Snips Sheet Metal ToolsIncludes aviation snips, hand notchers, hand seamers, offset snips, sheet metal crimpers and snap-lock punches for performing metal ductwork, aviation assembly and other electrical work. Available for left, right, 360 degree V-notch and straight cutting actions (4 Products)
Mist Cooling EquipmentIncludes precision lubricant applicator accessories such as copper nozzles and solenoid valves suitable for a variety of sawing applications(4 Products)
Hole Cutters(3 Products)
Precision Knives and Blades(3 Products)
Cable and Wire Cutters(2 Products)
General Hand Tool Kits(2 Products)
Rescue Knives and Tools(2 Products)
Step Drill Bit SetsThree- / four-piece compact kits comprising different Vari-bit variants, such as VB1, VB2 and VB3. Bits have a patented two-flute design for fast cutting and penetration(2 Products)
Angle Grinders(1 Product)
Band Saw AccessoriesBlade tensin meters designed to allow operators to measure the band tension of blades & ensure safe operation. Easy-to-use design; durable & lightweight cast aluminium construction (1 Product)
Circular Saw Blades(1 Product)
Depressed Center Wheels(1 Product)
Flap Discs(1 Product)
Hand Truck Accessories(1 Product)
Torch and Torch KitsIncludes torch kits, swivel torches and hand torches featuring swirl / adjustable swirl / heat shrink type flame. Used in gas welding to direct the welding electrode into the arc and provide shielding of the arc area(1 Product)
LENOX Tools' MPNs cross individual references to the equivalent Dewalt model numbers. So, if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent LENOX power tools & accessories available. Customers can also cross-reference most products using the last 5 digits of the model numbers.
LENOX band saw blades are made of bi-metal, carbide or steel. These tools, saws, replacement parts and gas welding equipment are small in size. Therefore, they require careful packaging as some products might get damaged while shipping. Hence, they are delivered by courier shipment and not air freight for minimum downtime.
The LENOX Tools catalogue includes hand saws, pipe & tubing cutters, utility knives, step drill bits, gas welding products, bandsaw blades, hacksaw blades, and torches & torch kits. These tools are ideal for heavy-metal cutting, robust demolition and emergency extrication. LENOX bandsaw blades feature a reinforced tooth design and can cut through a variety of metals, ranging from low-carbon steels to high-strength alloys. The company's bi-metal constructed hacksaw blades bend easily without breaking and can cut through strong elements like black pipes, threaded rods, rebars and hardened steel & copper pipes. They feature T2 technology, a new blade design for reducing friction and heat build-up, thus ensuring prolonged blade life. LENOX hand tools such as hand saws & blades, snips and tubing cutters have precision-formed, bi-material blades ideal for precision-cutting applications and over-moulded handles for a comfortable grip.
Engineered for prolonged life and consistent performance in a variety of wood cutting applications. Deliver straight cuts for optimal band speeds. Fast and long cuts increase productivity.
VARI-TOOTH design to minimise vibration & improve blade life. Feature one-piece durable steel or bi-metal construction that cuts through nails or offers heat resistance, respectively. Hardened tooth tips for aggressive applications.
Used to cut dry boards, cants and hard & soft woods. Unique tooth design to minimise dust on swan boards. Cut straight and provide exceptional results in frozen wood, with high feed rates.
Designed for cutting a wide variety of shapes & sizes in bearing steels, carbon steels, alloy steels, mould steels, stainless steels, tool steels, nickel-based alloys and titanium in the aerospace & defence industries. Feature a wide kerf set-style tooth structure to prevent pinching in maximum stress, hard to cut materials. Honex technology for pr...
Stanley Black & Decker owns LENOX.
LENOX has its headquarters located in East Longmeadow, Massachusetts, United States.
Yes, band saw fluids by LENOX are bio-degradable.
Yes, they can be used in CNC or cold saw machines as long as the fluid line is not pressurised.