Pallet Jacks

Filter

GRAINGER -

Pallet Jacks

StyleModelLoad CapacityFork WidthWidth Across ForksWidth Between ForksOverall HeightBase SizeFork LengthOverall LengthPrice (ex. VAT)
A55NR944400 lbs.6 1/4"27"14 3/8"48"47 1/2"48"63"€617.54
RFQ
B2727445500 lbs.6"21" to 27"5" to 9"47"49"48"63"€1,125.86
RFQ
GRAINGER -

Tuggers

StyleModelOverall LengthOverall WidthOverall HeightLoad CapacityColorNumber Of WheelsBatteries IncludedTowing CapacityPrice (ex. VAT)
AE-TUG-PINH3"4 1/4"4 1/2"-Black, Silver0No-€136.12
BE-TUG-SABH5 3/4"4 3/8"15"-Black0No3000 lbs.€290.84
CE-TUG-ABMH6 3/8"4 1/4"18"-Black0No-€198.82
DE-TUG-ADSH15"21"15"-Black0No-€299.43
EE-TUG-MM18"9 3/4"30 1/2"-Black0No-€481.80
FE-TUG-MCLA21 1/4"4 1/2"14"-Black0No-€286.84
GE-TUG-1031 3/4"20 1/4"50 3/8"1000 lbs.Yellow2Yes1000 lbs.€4,674.78
HE-TUG-2032"26"50 1/2"2150 lbs.Yellow2Yes2000 lbs.€5,368.07
CUSHMAN -

Tuggers

StyleModelLoad CapacityOverall LengthOverall WidthOverall HeightNumber Of WheelsHpTowing CapacityKey Or Pedal StartPrice (ex. VAT)
A628520550 lbs.85"30"39"38 hp2000 lbs.Pedal€13,401.28
B662554650 lbs.76"34 1/2"37"311 1/10 hp8000 lbs.Pedal€19,480.11
C6285211000 lbs.88 3/8"29 1/2"48"48 hp5000 lbs.Switch€16,090.85
D6715483000 lbs.114"44 1/2"47"417 1/5 hp5000 lbs.Pedal€26,646.92
E6715493000 lbs.114"44 1/2"47"417 1/5 hp5000 lbs.Pedal€26,611.74
VESTIL -

PM4 Series Low-Profile Pallet Trucks

StyleModelFork WidthMaterialDepthLoad CapacityFork LengthColorRoller Dia.Handle MaterialPrice (ex. VAT)Pkg. Qty.
APM4-2048-LP20 1/2"Steel61"4000 lbs.48"Red4 1/2"Steel€705.321
BPM4-2048-LP-6PKG20 5/8"Aluminum61"4000 lbs.48"Red4 1/2"Steel€4,028.576
CPM4-2748-LP27"Steel64"4000 lbs.48"Red4 1/2"Steel€772.161
DPM4-2748-LP-6PKG27"Polystyrene64"4000 lbs.48"Red4 1/2"Steel€4,499.476
EPM4-3348-LP33"Steel63"4000 lbs.48"Red4 1/2"Steel€853.811
FPM4-3348-LP-6PKG33"Steel63"4000 lbs.48"Red4 1/2"Steel€4,762.541
VESTIL -

ULM-PM Series Stainless Steel Pallet Trucks

StyleModelLoad CapacityLoad CenterFork Saddle WidthFork WidthColorRoller Dia.MaterialHandle MaterialPrice (ex. VAT)
AULM-PM-2745-403300 lbs.20 8/25"14.15"6 1/4"Silver3 1/8"PolystyreneSteel€8,457.99
BULM-PM-2745-304500 lbs.20.312"14.19"6 1/4"Silver3 1/8"PolystyreneSteel€6,008.90
VESTIL -

PM5 Series Specialized Pallet Trucks

StyleModelFork LengthFork WidthColorRoller Dia.MaterialRoller MaterialDepthHandle LengthPrice (ex. VAT)
APM5-2048-SS45"20"Silver3"Stainless SteelPolyurethane59"48"€4,061.41
BPM5-2048-S-G48"20"Gray3"SteelRubber64"48"€987.50
CPM5-2748-SFF48"27"Silver4"Stainless SteelPolyurethane61"49"€2,345.13
DPM5-2748-S-G48"27"Gray3"SteelNylon62"49"€918.47
EPM5-2748-SS48"27"Silver3"Stainless SteelRubber62"49"€3,829.09
FPM5-2748-S-Z48"27"Silver4"SteelNylon61"48"€851.59
GPM5-2748-S-G-6PKG48"-Gray3"PolystyreneRubber62"49"€5,363.93
VESTIL -

PM Series Pallet Trucks with Digital Scale

StyleModelFork LengthFork WidthWidth Between ForksMaterialRaised HeightLowered HeightRoller WidthSteer Caster SizePrice (ex. VAT)
APM-2748-SCL-LP-E--------€2,133.44
BPM-2748-SCL-LP-SS--------€6,343.41
CPM-2048-SCL-LP-SS--------€5,756.84
DPM-2146-TL-SCL-LP45"21"-Aluminum8"3 3/8"3"6"€3,835.49
EPM-2746-TL-SCL-LP46"27"-Aluminum8"3 3/8"3"7"€3,804.62
FPM-2746-TL-SCL-LP-PT46"27"-Polystyrene8"3 3/8"3"7"€4,341.40
GPM-2048-SCL-LP48"22 3/8"8"Steel7 1/2"3"2 5/8"7 1/4"€2,518.03
HPM-2048-SCL-LP-PT48"22 3/8"8"Steel7 1/2"3 3/8"2 5/8"7 1/4"€3,263.74
IPM-2748-SCL-LP48"27 1/2"-Steel7 1/2"3"2 5/8"7 1/4"€2,942.36
JPM-2748-SCL-LP-PT48"27 1/2"13"Steel7 1/2"3"2 5/8"7 1/4"€3,488.54
VESTIL -

PM5 Series Full Featured Pallet Trucks

StyleModelFork WidthFork LengthColorRoller Dia.Roller MaterialDepthHandle LengthLowered HeightPrice (ex. VAT)
APM5-2748-RD--------€789.51
BPM5-2748-YL--------€822.93
CPM5-2748-BK--------€789.51
DPM5-2748-OR--------€789.51
EPM5-2748-GYSG--------€848.91
FPM5-2748-WT--------€810.55
GPM5-2748-BL--------€601.41
HPM5-2748-SL--------€810.55
IPM5-2048-6PKG20 5/8"48"Red2 7/8"Polyurethane61.688"48"2 7/8"€3,270.14
JPM5-204820 5/8"48"Red2 7/8"Polyurethane61.688"48"2 7/8"€553.65
KPM5-203620"36"Red4 1/2"Steel49.688"48"2 7/8"€604.59
LPM5-2748-6PKG27"48"Red2 7/8"Polyurethane61.688"49"2 7/8"€3,324.24
MPM5-2748-PINK27"48"Pink3"Polyurethane63"49"2 7/8"€727.62
NPM5-2748-N27"48"Red3"Nylon61"49"2 7/8"€623.57
OPM5-274827"48"Red2 7/8"Polyurethane61.688"49"2 7/8"€564.26
PPM5-2748-S27"48"Red3"Steel61"49"2 7/8"€615.15
QPM5-2748-FP27"48"Red4"Polyurethane66"49"2 7/8"€671.30
RPM5-273627"-Red3"Polyurethane49 1/2"48"3"€632.10
VESTIL -

Pallet Trucks With Hand Brakes

StyleModelFork WidthRoller Dia.Roller WidthCaster MaterialLoad CapacityFork LengthFork StyleOperationPrice (ex. VAT)
APM5-2748-DMHB7"3"4"Polyurethane5500 lbs.48"StandardManual€877.05
BPM5-2748-HB27"4"3"Poly On Steel5500 lbs.48"--€719.12
VESTIL -

PM4 Series Full Featured Pallet Trucks

StyleModelLoad CapacityFork LengthFork WidthDepthColorMaterialHandle MaterialRaised HeightPrice (ex. VAT)
APM4-27964000 lbs.96"27"112"RedSteelSteel7 3/4"€1,006.60
BPM4-20964000 lbs.96"27"112"RedSteelSteel7 3/4"€996.94
CPM4-20724400 lbs.72"20 5/8"88"RedSteelSteel7 3/4"€976.89
DPM4-27724400 lbs.72"27"84"RedSteelSteel7 3/4"€999.09
DAYTON -

Pump Pistons

StyleModelOverall LengthOverall WidthOverall HeightColorMaterialPrice (ex. VAT)
AMHG303G-----€14.43
BMHG303SG-----€13.32
C493X213 5/8"0.703"0.703"SilverSteel€34.48
DAYTON -

Cylinder Pumps

StyleModelOverall LengthOverall WidthOverall HeightColorMaterialPrice (ex. VAT)
A46-41A-----€323.64
B493X241 5/8"1 5/8"2 1/2"SilverSteel€75.54
StyleModelMPNPrice (ex. VAT)
ARPJ100-0000-0RPJ100-0000-0€1,282.05
RFQ
ARPJ226X-0000-0RPJ226X-0000-0€6,806.25
RFQ
ARPJ300-0000-0RPJ300-0000-0€2,470.05
RFQ
WEILER -

Pallet Jacks

StyleModelMPNPrice (ex. VAT)
A2049020490€58.60
B2060020600€65.29
C8301083010€115.00
VESTIL -

CB-PMPS Series Counter-Balanced Pallet Master/Servers

StyleModelLoad CapacityRaised HeightFork Height RaisedOverall Raised HeightPower SourceFork LengthFork WidthOperation
ACB-PMPS-6-50-AIR600 lbs.50"50"91"Hand36"4"Reciprocating Air
RFQ
BCB-PMPS-6-50-DC600 lbs.50"50 3/4"91"Electric36"4"-
RFQ
CCB-PMPS-6-60-AC600 lbs.60"60"106"Electric36"4"-
RFQ
DCB-PMPS-6-50-AC600 lbs.50"50"91"Electric36"4"-
RFQ
ECB-PMPS-6-60-DC600 lbs.60"60.63"106"Electric36"4"-
RFQ
FCB-PMPS-6-60-AIR600 lbs.60"60"106"Hand36"4"Reciprocating Air
RFQ
GCB-PMPS-10-50-AIR1000 lbs.50"50"91"Hand36"4"Reciprocating Air
RFQ
HCB-PMPS-10-50-DC1000 lbs.50"50 3/4"91"Electric36"4"-
RFQ
ICB-PMPS-10-60-AC1000 lbs.60"60"106"Electric36"4"-
RFQ
JCB-PMPS-10-50-AC1000 lbs.50"50"91"Electric36"4"-
RFQ
KCB-PMPS-10-60-DC1000 lbs.60"60.63"106"Electric36"4"-
RFQ
LCB-PMPS-10-60-AIR1000 lbs.60"60"106"Hand36"4"Reciprocating Air
RFQ
DAYTON -

Low Profile Manual Pallet Jacks

StyleModelLoad CapacityFork WidthWidth Across ForksWidth Between ForksOverall LengthMin. Lifting HeightMax. Lifting HeightFork StylePrice (ex. VAT)
A2ZE634400 lbs.6 5/16"20 1/2"7 7/8"63 1/2"2"6 3/4"Narrow€746.89
RFQ
A2ZE594400 lbs.6 5/16"27"14 3/8"63 1/2"2"6.312"Standard€762.53
RFQ
B30LU674400 lbs.7"33"19"63 7/8"1 3/4"6 1/4"-€878.28
RFQ
C24L3225000 lbs.7"27"13"63 1/2"2"6 1/4"Standard€1,577.79
RFQ
VESTIL -

PM6 Series Full Featured Pallet Trucks

StyleModelMaterialLoad CapacityFork LengthFork WidthColorRoller Dia.Handle MaterialRoller MaterialPrice (ex. VAT)Pkg. Qty.
APM6-2748-6PKGPolystyrene6000 lbs.48"27"Red3"SteelPoly On Steel€3,934.126
BPM6-2748Steel6000 lbs.48"27"Red3"SteelPoly On Steel€677.721
VESTIL -

PM5-QL Series Quick Lift Pallet Trucks

StyleModelFork WidthRoller Dia.DepthHandle LengthSteer Caster SizeLoad CapacityFork LengthColorPrice (ex. VAT)
APM5-2048-QL20"3"59"48"7"5500 lbs.48"Blue€600.21
BPM5-2748-QL27"2 7/8"61.688"49"6 3/4"5500 lbs.48"Blue€572.63
VESTIL -

PM4-RL Series Roll Pallet trucks

StyleModelFork WidthMax. Roll Size Dia.Min. Roll Dia.Load CapacityFork LengthRoller Dia.MaterialHandle MaterialPrice (ex. VAT)
APM4-3348-RL33"31 1/2"23 5/8"4000 lbs.48"3 1/2"SteelSteel€1,206.93
BPM4-4048-RL40"47 1/4"31 1/2"4000 lbs.48"3 1/2"SteelSteel€1,226.14
CPM4-4548-RL45"63"47 1/4"4000 lbs.48"3 1/2"SteelSteel€1,527.34
VESTIL -

PM2 Series Super Low Profile Pallet Trucks

StyleModelFork WidthDepthLoad CapacityFork LengthOperationFork TypeWidth Across ForksWidth Between ForksPrice (ex. VAT)
APM2-3344-SLP6 1/2"63 1/2"2200 lbs.44"ManualFixed33 1/4"20 1/4"€1,247.36
BPM2-2044-SLP6 1/2"60"2200 lbs.44"----€1,149.75
CPM2-2744-SLP27"60"2200 lbs.44"----€1,189.96
VESTIL -

LL-PMPS Series Pallet Master/Servers

StyleModelRaised HeightOverall Raised HeightPower SourceMax. Travel DistanceLoad CapacityFork LengthFork WidthOperation
ALL-PMPS-50-DC50"89"Electric Cordless47"1200 lbs.36"4"-
RFQ
BLL-PMPS-50-AIR50"89"--1200 lbs.36"4"Air, Oil
RFQ
CLL-PMPS-50-AC50"89"Electric-1200 lbs.36"4"-
RFQ
DLL-PMPS-60-AIR60"---1200 lbs.36"4"Air, Oil
RFQ
ELL-PMPS-60-AC60"-Electric-1200 lbs.36"4"-
RFQ
FLL-PMPS-60-DC60"103 3/4"Electric Cordless57"1200 lbs.36"4"-
RFQ
GLL-PMPS-72-AIR72"125"--1200 lbs.36"4"Air, Oil
RFQ
HLL-PMPS-72-AC72"125"Electric-1200 lbs.36"4"-
RFQ
ILL-PMPS-72-DC72"125"Electric Cordless69"1200 lbs.36"4"-
RFQ
12...45

Pallet Jacks

Pallet jacks are the most basic form of a forklift and intended to move pallets within a warehouse, stockroom or processing facilities. Raptor Supplies offers a wide array of Dayton, Valley Craft, Vestil, Wesco and Yellow Jack-It pallet jacks. Wesco pallet jacks are made of steel which helps resist wear and tear and are best suited for lifting and transporting pallets of loads up to 4000 lb. These units have loop-shaped pump handles that can be used to jack up the forks and manoeuvre the pallet truck and polyurethane steering wheels capable of resisting punctures or impact. Vestil pallet jacks have an ergonomic design which requires only 75 pounds of pulling force when fully loaded. These units feature a chrome-plated hydraulic pump piston for better mechanical eficiency and a spring-loaded loop handle which automatically returns to vertical position when not in use. They further come equipped with nose wheels located on the front edge of each fork to provide clean pallet entrance and exit.

We are here to help!

Looking for a part not listed here?