YELLOW JACK-IT

Yellow Jack-It adjustable fork pallet jack comes with forks that can be adjusted manually without the use of any additional tools. This pallet jack has an easy-to-operate controlling system, with hand control for raise, neutral and lower positions, allowing smooth locomotion. It features a durable seal design, along with unique pump technology, providing controlled descent speed for carrying loads up to 2200 lb.

See More

Request a Quote

Product Categories

YELLOW JACK-IT Cable Protectors

Cable Protectors(1 Product)

Things To Consider

Cross-Reference Alternatives

Yellow Jack-It MPNs cross individual references to the equivalent AME, Dayton and Wesco model numbers for pallet jacks and related accessories. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Yellow Jack-It products available.

Shipping

These Yellow Jack-It products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Yellow Jack-It items are delivered by courier shipment and air freight for minimum downtime.

About Yellow Jack-it

Yellow Jack-It adjustable fork pallet jack comes with forks that can be adjusted manually without the use of any additional tools. This pallet jack has an easy-to-operate controlling system, with hand control for raise, neutral and lower positions, allowing smooth locomotion. It features a durable seal design, along with unique pump technology, providing controlled descent speed for carrying loads up to 2200 lb.

Major Trade Names

Yellow Jack-It Combi Bead Breakers

Yellow Jack-It Combi Bead Breakers

These tools are used for breaking beads on agricultural wheels in farms and heavy-duty truck service markets. They are designed to hydraulically clamp on single, two and three-piece truck tyres and rims with a maximum stroke of 3.75 inches.

Yellow Jack-It Long Service Jacks

Yellow Jack-It Long Service Jacks

These jacks are designed for use in heavy-duty tyre service markets, including commercial trucks, buses, tractors and farm equipment. They are equipped with an internal safety valve to prevent damage to these units from overloading. They also deliver fast lifting facilities with a maximum capacity o...

f 50 tons.

Yellow Jack-it Competitive Advantages

GECKOGRIP Flexible Trays

GECKOGRIP Flexible Trays

GECKOGRIP Series trays are composed of soft silicon material that protects delicate surfaces from scratches. These units are available in hi-visibility yellow colour with a built-in carrying handle for easy identification and secure grip while carrying the tray from one location to another. Their unique design helps cling to almost all cleaned, smo...

oth, flat or curved surfaces. They feature a built-in tool rest, ruler and liquid chamber for convenience during operation, withstanding temperatures up to 390 degrees Fahrenheit. They are oil & chemical-resistant and can be cleaned easily after use. These trays are perfect for any garage, service van, shop bay or warehouse facility.

Frequently Asked Questions

What is the purpose of adjustable fork width in a Yellow Jack-It AP10-SL pallet jack?

The additional fork helps to adjust in width from 13 to 27 inches with a simple turn in the ergonomic hand crank. This unit allows moving half-pallets, full-pallets and side-entry pallets with ease.

How to operate a hydraulic pressure jack?

  • Operate the handle of the hand valve clockwise to carry out lifting. When the equipment reaches the rated height, it will stop lifting automatically with the limitation system.
  • To return the jack to its original position, operate the handle of the hand valve anticlockwise to carry out moving down. The equipment will move down automatically with the reasonable design principles of air structure.

How to maintain a low-profile air bottle jack?

  • With the jack in an upright position and the ram completely retracted, open the release valve (turn counter-clockwise) and remove the filler plug. The oil should be just up to the hole. If not, fill it with clean hydraulic jack oil.
  • Lubricate internal components. With the release valve open, manually pump the handle six times.
  • Purge the hydraulic system of air because during transit the unit may become 'air-bound', causing a spongy ram action. To purge the system, close the release valve (turn clockwise) and manually pump the jack to full height. Next, open the release valve and push down on the ram. Repeat the steps if necessary.
  • Keep the jack clean. Occasionally lubricate the handle socket pivot point, extension screw, release screw thread and air valve to prevent corrosion.