TB WOODS

TB Wood's coupling catalogue comprises Sure-Flex Plus, Form-Flex, Torsiflex-I Disc, Dura-Flex, L-Jaw, G-Flex grid and rigid couplings. The ATEX-compliant TB Wood's Sure-Flex couplings feature four-way flexing action to minimise shocks and accommodate misalignment. These units have a high torque rating and a flexible design that eliminates the need for lubrication. We also offer TB Woods V belts in different bore diameters for different shaft sizes, designed to transmit power between two parallel axes.

See More

Request a Quote

Product Categories

TB WOODS Flex Coupling Hubs

Flex Coupling HubsWidely used in the maintenance and repair of pumps, bearings and seals. Available in different materials, body styles, bore diameters, hub diameters and heights(627 Products)

TB WOODS Jaw Coupling Hubs

Jaw Coupling HubsShaft coupling hubs to connect shafts for torque transmission and accommodating misalignments up to 0.38 inches in motion control & automation applications. Feature aluminium / cast iron / stainless steel / sintered carbon steel construction for excellent wear resistance and vibration damping(524 Products)

TB WOODS Jaw Coupling Spiders

Jaw Coupling SpidersDesigned to minimise shock between coupling hubs and for accommodating axial, angular and parallel misalignments. Offered in urethane, Buna-N and Hytrel variants in different heights and lengths(86 Products)

TB WOODS Universal Couplings

Universal Couplings(1527 Products)

TB WOODS Flange Coupling Kit

Flange Coupling KitSuitable for joining 2 pieces of couplings having parallel & angular misalignments or end movement. G-Flex grid coupling cover kits provide speeds up to 6000 rpm. QD bushing hardware available in EL, EM, FLM, JAM, SF, SFL, JA, QTM, SD, SKL, SDSM, SK, SFM, SKLM & SH sizes(105 Products)

TB WOODS Grid Coupling

Grid Coupling(13 Products)

TB WOODS Coupling Inserts

Coupling InsertsIntended for use with conveyors, mixers, compressors, pumps, blowers and motors. Can operate at temperatures ranging from -65 to 275 degrees F and are available in different body styles, insert materials and lengths(149 Products)

TB WOODS Universal Joints

Universal Joints(1 Product)

TB WOODS Gears

Gears(30 Products)

TB WOODS Tapered and QD Bushings

Tapered and QD BushingsIdeal for applications with gears, sheaves, sprockets, timing pulleys and components having matching QD bores. Offered in different bore diameters, materials, bore bushing series and lengths(1501 Products)

TB WOODS Reducing Bushings

Reducing Bushings(16 Products)

TB WOODS V-Belt Pulleys

V-Belt PulleysUsed for transmitting power between two parallel axes and are compatible with V-belt Sections 4L, 5L, A, AX, B, and BX(2153 Products)

TB WOODS V-Belts

V-BeltsProvide power transmission from engines to fans, water pumps, power steering systems, alternators and air conditioning compressors. Feature diene / ethylene / neoprene / plastic construction for preventing damage caused by flexing, twisting or abrasives. Ensure secure fit in pulleys(4176 Products)

TB WOODS Shaft Collars

Shaft Collars(1762 Products)

TB WOODS Sprockets

SprocketsUsed in motorcycles, bicycles and tracked vehicles for transmitting rotary motion between two shafts (where gears are not suitable). Also ideal for imparting linear motion to a track or tape. Made of cast iron / ductile iron / steel for structural rigidity and corrosion resistance(2486 Products)

TB WOODS Duct and Fittings

Duct and Fittings(3 Products)

TB WOODS Pipe Fittings

Pipe Fittings(355 Products)

TB WOODS Blocks and Sheaves

Blocks and Sheaves(541 Products)

TB WOODS Hydraulic Gear Pumps

Hydraulic Gear Pumps(137 Products)

TB WOODS Storage Tanks

Storage Tanks(17 Products)

TB WOODS Nuts and Washers

Nuts and Washers(36 Products)

TB WOODS Belt Accessories

Belt AccessoriesIncludes a plastic gauge featuring embedded grooves to check V-belt profiles and sheaves for dimensional errors and wear(1 Product)

TB WOODS Motor Accessories

Motor Accessories(53 Products)

TB WOODS Bearing Accessories

Bearing Accessories(52 Products)

TB WOODS Parts Kit

Parts Kit(43 Products)

Things To Consider

Cross-Reference Alternatives

TB Wood's product's model numbers generally cross individual reference to the equivalent Lovejoy MPNs (manufacturer's part numbers). So, if you're looking for couplings, flanges, gear & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These TB Wood's coupling products are generally small in size and require compact packaging. Some models come in a pack of various pieces. They are suitable for courier shipment and not air freight.

About Tb Woods

TB Wood's coupling catalogue comprises Sure-Flex Plus, Form-Flex, Torsiflex-I Disc, Dura-Flex, L-Jaw, G-Flex grid and rigid couplings. The ATEX-compliant TB Wood's Sure-Flex couplings feature four-way flexing action to minimise shocks and accommodate misalignment. These units have a high torque rating and a flexible design that eliminates the need for lubrication. We also offer TB Woods V belts in different bore diameters for different shaft sizes, designed to transmit power between two parallel axes.

Major Trade Names

Form-Flex Couplings

Form-Flex Couplings

Form-Flex couplings transfer torque between two connected shafts while accommodating angular, parallel & axial misalignment. These couplings have all-metal construction with no moving parts for high torsional stiffness. They offer zero-backlash and do not require any lubricants.

Dura-Flex Couplings

Dura-Flex Couplings

Dura-Flex couplings use finite element analysis to maximise flex life and a lightweight element to absorb loading shock & torsional vibrations. These easily replaceable couplings have a versatile spacer design & varying sizes for handling diverse shaft spacings. They offer chemical resistance for us...

e in hazardous applications.

G-Flex Couplings

G-Flex Couplings

These taper grid couplings are made from hardened & tempered high tensile alloy steel that is shot-peened. This causes the grid spring to form a stressed surface layer under compression and prevents crack propagation. They ensure the grid's superior working life & fatigue strength.

Frequently Asked Questions

What standards / certifications do TB Wood's couplings abide by?

TB Wood's company is ISO 9001 certified, maintaining superior quality while manufacturing couplings. The brand's Sure-Flex Plus couplings and Dura-Flex couplings are ATEX certified for user safety in explosive environments.

What are the uses of TB Wood's couplings?

TB Wood's couplings transmit torque and rotational force from one shaft to another while handling shaft misalignment. These couplings can also dampen shocks & vibrations to prevent component damage.

Where are gear couplings used?

Gear couplings are generally used in large machines like pumps, blowers, compressors & mixers. They are suitable to reduce backlash in smaller equipment.