Grinder Pumps

Filter

-

Grinder Pumps

StyleModelHpVoltagePhaseSwitch ActuationMax. HeadImpeller MaterialMin. Sump Pit Dia.Cord LengthPrice (ex. VAT)
A11A3441 1/2 hp240V AC1No Switch Included98 ft.Ductile Iron24"16 ft.€948.08
B11A3411 1/2 hp240V AC1No Switch Included65 ft.Ductile Iron24"20 ft.€964.52
CPRG101A1 hp115V AC1Tether Float50 ft.Cast Iron24"10 ft.€1,585.50
DE8101 hp230V AC1No Switch Included150 ft.Stainless Steel-20 ft.€6,570.33
CPRG102A1 hp230V AC1Tether Float50 ft.Cast Iron24"10 ft.€1,588.22
EPRG102M1 hp230V AC1No Switch Included50 ft.Cast Iron24"10 ft.€1,550.98
EPRG101M1 hp115V AC1No Switch Included50 ft.Cast Iron24"10 ft.€1,528.13
FRGS20122 hp208/230V AC1No Switch Included101 ft.Bronze-20 ft.€3,436.46
GLSGX204M2 hp440/480V AC3No Switch Included185 ft.Stainless Steel24"25 ft.€3,353.04
HLSG204M2 hp440/480V AC3No Switch Included108 ft.Stainless Steel24"10 ft.€2,366.19
IJ8402 hp208V AC3No Switch Included104 ft.Ductile Iron24"20 ft.€3,228.16
IE8402 hp230V AC1No Switch Included104 ft.Ductile Iron24"20 ft.€3,162.62
J820-00112 hp230V AC1Tether Float107 ft.Engineered Plastic24"20 ft.€2,435.84
K3BB982 hp460V AC3No Switch Included100 ft.Cast Iron16"20 ft.€2,450.26
LLSGX202A2 hp208/230V AC1Tether Float185 ft.Stainless Steel24"25 ft.€3,316.94
MLSG202M2 hp208/230V AC1No Switch Included108 ft.Stainless Steel24"25 ft.€2,254.65
B11A3422 hp240V AC1No Switch Included82 ft.Ductile Iron24"16 ft.€1,257.14
LLSG202A2 hp208/230V AC1Tether Float108 ft.Stainless Steel24"25 ft.€2,333.22
NRGS2012PA2 hp240V AC1Tether Float101 ft.Cast Silicon Bronze-20 ft.€3,491.90
GLSGX203M2 hp208/230V AC3No Switch Included185 ft.Stainless Steel24"25 ft.€3,355.81
HLSG203M2 hp208/230V AC3No Switch Included108 ft.Stainless Steel24"25 ft.€2,366.19
I840-00082 hp460V AC3No Switch Included104 ft.Ductile Iron24"20 ft.€3,204.23
I840-00062 hp230V AC3No Switch Included104 ft.Ductile Iron24"20 ft.€3,388.33
O3BB972 hp240V AC1Tether Float100 ft.Cast Iron16"20 ft.€2,386.28
I820-00042 hp230V AC1No Switch Included107 ft.Engineered Plastic24"20 ft.€2,349.35
-

Grinder Pump Systems

StyleModelHpVoltageMax. HeadImpeller MaterialAmpsCord LengthFlow Rate @ 20 Ft.Flow Rate @ 10 Ft.Price (ex. VAT)
AP382XPRG1021 hp230V AC50 ft.Cast Iron6A10 ft.36 GPM42 GPM€2,583.24
AP382XPRG1011 hp115V AC50 ft.Cast Iron12A10 ft.36 GPM42 GPM€2,392.13
BP682XPRG1011 hp115V AC50 ft.Cast Iron12A10 ft.36 GPM42 GPM€5,674.19
BP682XPRG1021 hp230V AC50 ft.Cast Iron6A10 ft.36 GPM42 GPM€5,733.93
C922-00082 hp240V AC104 ft.Bronze17.2A20 ft.45 GPM45 GPM€11,963.70
RFQ
DD3648LSG2022 hp208/240V AC106 ft.Stainless Steel15A25 ft.50 GPM50 GPM€17,709.42
RFQ
E2448LSG2022 hp208/230V AC108 ft.Stainless Steel15A25 ft.50 GPM50 GPM€8,966.17
F923-00062 hp240V AC104 ft.Ductile Iron17.2A20 ft.45 GPM45 GPM€11,827.45
GD3672LSG202-482 hp208/230V AC108 ft.Stainless Steel15A25 ft.50 GPM50 GPM€17,880.54
RFQ
H923-00052 hp240V AC104 ft.Bronze17.2A20 ft.45 GPM45 GPM€6,691.41
-

Cast Iron Grinder Pumps

StyleModelHpVoltagePhaseSwitch ActuationMax. HeadImpeller MaterialMin. Sump Pit Dia.Cord LengthPrice (ex. VAT)
A818-00111 hp115V AC1No Switch Included53 ft.Engineered Plastic-20 ft.€2,091.08
B818-00141 hp115V AC1Tether Float53 ft.Engineered Plastic18"20 ft.€2,179.13
C807-00121 hp115V AC1Vertical Float55 ft.Engineered Plastic18"15 ft.€1,606.70
D818-00151 hp230V AC1Tether Float53 ft.Engineered Plastic18"20 ft.€2,179.13
C807-00131 hp230V AC1Vertical Float55 ft.Engineered Plastic18"15 ft.€1,634.50
E915-00051/2 hp115V AC1Tether Float26 ft.Engineered Plastic-15 ft.€2,075.59
C803-00131/2 hp115V AC1Vertical Float35 ft.Engineered Plastic18"15 ft.€1,386.63
C803-00141/2 hp230V AC1Vertical Float35 ft.Engineered Plastic18"15 ft.€1,424.66
F12T6517 1/2 hp230V AC3No Switch Included155 ft.Brass24"20 ft.€10,866.32
LITTLE GIANT PUMPS -

Grinder Pumps, 2 HP, 3450 RPM, Tether Switch

Little Giant grinder pumps are suitable for transferring wastewater and grinding solids / other rigid waste material into a fine slurry for pumping the liquid efficiently into the sewer system. These high performance pumps have a 2 HP, single phase motor delivering a high starting torque for handling tough grinding jobs. They feature superior cutting action for grinding up to 414,000 cuts per minute and built-in overload protection for preventing over current & over-temperature damages. All units are made of cast iron with an epoxy coated finish for imparting durability and corrosion resistance.

StyleModelHpVoltagePhaseMax. HeadSwitch ActuationAmpsRpmFlow Rate @ 20 Ft.
A5208632 hp208/230V AC1130 ft.-13.9A3450 RPM1920 GPH
RFQ
A5208612 hp208/230V AC1130 ft.Tether Float13.9A3450 RPM1920 GPH
RFQ
LITTLE GIANT PUMPS -

GP-M Series Manual Grinder Pumps

Little Giant GP-M Series manual grinder pumps are designed for superior cutting and grinding in light commercial sewage transfer applications with high head conditions. They have 2 hp, single phase motors providing speed up to 3450 rpm. These capacitor start / run motors have built in overload protection to prevent over-temperature or over-current damage. They also deliver high starting torque for grinding domestic sewage. These compact & portable pumps feature epoxy coated cast iron finish for enhanced durability and corrosion resistance. They ensure tight cutting clearances for grinding and cutting action of 414000 cuts per minute. These pumps are equipped with ceramic or carbon mechanical seals to resist oxidation or provide chemical inertness, respectively. The non-clogging brass impellers reduce maintenance & downtime.

StyleModelVoltageAmpsHpPhaseMax. HeadCord LengthFlow RateRpm
A520864208/230V AC13.9A2 hp1130 ft.30 ft.32 GPM3450 RPM
RFQ
A520870208/230V AC10A2 hp1-30 ft.32 GPM-
RFQ
A520862208/230V AC13.9A2 hp1130 ft.30 ft.32 GPM3450 RPM
RFQ
A520871460V AC4.5A2 hp1-30 ft.32 GPM3450 RPM
RFQ
B520872575V AC3A2 hp1-30 ft.32 GPM3450 RPM
RFQ
LITTLE GIANT PUMPS -

Duplex Grinder

StyleModelAmpsHpVoltagePhaseMax. HeadSwitch ActuationCord LengthRpm
A52084713.8A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
A52084313.9A2 hp208/230V AC1-Tether Float15 ft.3450 RPM
RFQ
A52084013.9A2 hp208/230V AC1-Tether Float15 ft.3450 RPM
RFQ
A52084513.9A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
A52084113.9A2 hp208/230V AC1--15 ft.3450 RPM
RFQ
A52084913.9A2 hp208/230V AC1--15 ft.3450 RPM
RFQ
A52084413.9A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
A52084213.9A2 hp208/230V AC1-Tether Float15 ft.3450 RPM
RFQ
A52084613.9A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
LITTLE GIANT PUMPS -

Simplex Grinder

StyleModelVoltageAmpsHpPhaseSwitch ActuationMax. HeadImpeller MaterialCord Length
A520828208/230V AC13.9A2 hp1Manual130"Brass15 ft.
RFQ
A520827208/230V AC13.9A2 hp1Manual130"Brass15 ft.
RFQ
A520829208/230V AC13.9A2 hp1Manual130"Brass15 ft.
RFQ
A520826230V AC13.8A2 hp1---15 ft.
RFQ
LITTLE GIANT PUMPS -

Grinder Pumps, 2 hp HP, 208/230 VAC, Tether Float, Brass, 1Brass, 20 ft Cord Length

ModelItemPrice (ex. VAT)
515201CP6EWT€3,921.86
ZOELLER -

Grinder Pump System, 2 hp HP, Tether Float, 1 Pumps, 104 ft Max. Head, Piggyback

ModelItemPrice (ex. VAT)
922-0091CV4HWC€11,008.42
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 115 VAC, Tether Float, 49.3 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
509810CR9QHE€1,148.40
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 230 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509812CR9QHD€1,216.05
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 230 VAC, Tether Float, 49.3 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
509813CR9QHC€1,164.39
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 115 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509809CR9QHB€1,104.99
LITTLE GIANT PUMPS -

Grinder Pumps, 2 hp HP, 208/230 VAC, Tether Float, Brass

ModelItemPrice (ex. VAT)
515861CP6EWR€1,978.48
LITTLE GIANT PUMPS -

Grinder Pumps, 2 hp HP, 208/230 VAC, No Switch Included, Brass

ModelItemPrice (ex. VAT)
515862CP6EWQ€2,042.06
LITTLE GIANT PUMPS -

Grinder Pump Systems, 2 hp HP, Dual Tether, 1 Pumps, 130 ft Max. Head, Bare Wire

ModelItemPrice (ex. VAT)
515204CP6EWP€7,652.41
LIBERTY PUMPS -

Macerator Unit 1/2 Hp 115 Volts 7.9 Amps

ModelItemPrice (ex. VAT)
AscentII-MUWAA2NVB€1,296.89
ZOELLER -

Grinder Pump System, 2 hp HP, Tether Float, 1 Pumps, 106 ft Max. Head, Piggyback

ModelItemPrice (ex. VAT)
922-0092CV4HWB€6,819.53

Grinder Pumps

Grinder pumps work as wastewater and sewage management systems for water closets, showers, kitchen sinks and washing machines. These pumps are fitted with cutting ring systems on the motor shaft to grind the sewage before disposing it into the public sewer. Choose from a wide range of these grinder pumps from brands like Dayton, Liberty Pumps, Little Giant, Zoeller and Goulds Water Technology. Little Giant grinder pumps are ideal for grinding wastewater into a fine slurry with a superior cutting action of 414000 cuts per minute. These simplex / duplex pumps feature a high torque, single phase motor with capacitor start, capable of producing power of 2 HP and speed of 3450 RPM. They are made of epoxy coated cast iron for resistance & durability. Selected models (duplex systems) come equipped with check valves and control switches.

We are here to help!

Looking for a part not listed here?