LIBERTY PUMPS

Liberty Pumps is a leading manufacturer of pumps and pumping equipment ideal for applications in ground-water and waste-water removal services. The Liberty Pump catalogue includes sump pumps, sewage pumps, effluent pumps, drain pumps, grinder pumps and condensate pumps. The fully assembled grinder pumps from Liberty feature the Patented V-Slice cutter technology for improved shredding performance and are therefore suitable for commercial and residential sewage applications where solid-handling capacity is crucial. These clog-free volute pumps feature a heavy-duty motor (6 to 15 A) comprising a stainless-steel rotor shaft, dual seals and ball bearings to withstand harsh industrial abuse and reduce frictional losses. For protecting basement or crawlspace from a power outage or main pump failure, the brand's pre-assembled sump pumps provide an automatic operating mechanism and allow easy installation even where gravity drain lines are not available. These heavy-duty pumps come with a mechanical float switch for reliable low-current control and are offered in pressure rates ranging from 20 to 100 psi at a maximum temperature of 130 degrees Fahrenheit. Choose from a wide range of these sump pumps and other company products, such as sink pump systems, swing check valves, pump control boxes and auto dialer controls on Raptor Supplies.

See More

Request a Quote

Product Categories

LIBERTY PUMPS Grinder Pumps

Grinder PumpsSteel impeller grinding pumps with a max speed of 3450 rpm and V Slice Cutter technology to shear waste such as rags, napkins, wipes and diapers into a fine slurry and pump it to the septic tank. Sludge pump systems and macerator units also available (20 Products)

LIBERTY PUMPS Sink Pump Systems

Sink Pump SystemsCompact drain pumps coupled to oil-filled, hermetically sealed motors to remove wastewater from sink basins where gravity drain lines are not available. Equipped with thermal overload protection for safe operation and available in 1/2 and 1/3 HP ratings (3 Products)

LIBERTY PUMPS Oil Switch and Alarm

Oil Switch and Alarm115 and 230 V oil control systems for safe pumping and monitoring of elevator sump pits, transformer vaults and applications where oil and water must be detected. Activates the pump to remove water from elevator pits and sets off the alarm in case of high water / oil conditions (2 Products)

LIBERTY PUMPS Pump Control Boxes

Pump Control Boxes(2 Products)

LIBERTY PUMPS Sump Pump Accessories

Sump Pump AccessoriesAuto dialer controls to sound off alarms and notifications in case of sump pump failure & dial up to 4 telephone numbers sequentially; can be wall-mounted & come with a 9 V battery backup. Sump pump platforms to reduce pump jamming also available (2 Products)

LIBERTY PUMPS Sump/Battery Back-Up Systems

Sump/Battery Back-Up SystemsDesigned to support primary pumps by providing extra protection against water damages or contaminations, in case of mechanical failures or power outages. Can be operated up to temperatures of 140 degrees F   (2 Products)

About Liberty Pumps

Liberty Pumps is a leading manufacturer of pumps and pumping equipment ideal for applications in ground-water and waste-water removal services. The Liberty Pump catalogue includes sump pumps, sewage pumps, effluent pumps, drain pumps, grinder pumps and condensate pumps. The fully assembled grinder pumps from Liberty feature the Patented V-Slice cutter technology for improved shredding performance and are therefore suitable for commercial and residential sewage applications where solid-handling capacity is crucial. These clog-free volute pumps feature a heavy-duty motor (6 to 15 A) comprising a stainless-steel rotor shaft, dual seals and ball bearings to withstand harsh industrial abuse and reduce frictional losses. For protecting basement or crawlspace from a power outage or main pump failure, the brand's pre-assembled sump pumps provide an automatic operating mechanism and allow easy installation even where gravity drain lines are not available. These heavy-duty pumps come with a mechanical float switch for reliable low-current control and are offered in pressure rates ranging from 20 to 100 psi at a maximum temperature of 130 degrees Fahrenheit. Choose from a wide range of these sump pumps and other company products, such as sink pump systems, swing check valves, pump control boxes and auto dialer controls on Raptor Supplies.