General Purpose Hand Trucks

Filter

B & P MANUFACTURING -

Snack Hand Trucks

StyleModelNoseplate WidthOverall HeightColorCapacityWheel Dia.FinishWheel BearingsWheel SizePrice (ex. VAT)
AHTA-16-------8"€518.90
RFQ
AHTA-14---1200 lbs.----€742.52
RFQ
AHTA-1014"73"Silver1200 lbs.8"PolishedBall-€710.87
RFQ
DAYTON -

General Purpose Hand Truck

Dayton hand trucks are designed for applications involving lifting / transport of loads throughout the workplace. They can also be used as baggage carts at airports & train stations. These light-weight, easy-to-use trucks feature an extruded aluminium noseplate to hold different items. They are equipped with stairclimber wheels for upward / downward movement on stairs. These general purpose hand trucks come in a rust-resistant powder-coated finish for hassle-free use. A wide range of these hand trucks from Dayton are available in load capacities ranging from 300 to 1000 lb on Raptor Supplies.

StyleModelFrame MaterialHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityFrame TypePrice (ex. VAT)
A3W154AluminumContinuous Frame Flow Back14"8 1/4"46"20 1/2"400 lbs.Rounded Back€250.14
B6W048AluminumContinuous Frame Dual Pin14"8 1/2"48"21"500 lbs.Rounded Back€217.90
C6W047AluminumContinuous Frame Flow Back14"8 1/2"48"21"500 lbs.Rounded Back€279.30
D6W046AluminumContinuous Frame Flow Back14"8 1/2"48"18"500 lbs.Flat Back€278.53
E3W153AluminumContinuous Frame Loop14"8 1/4"48"22 1/2"400 lbs.Rounded Back€256.76
F1W617SteelContinuous Frame Flow Back14"8"46"18 1/2"300 lbs.Rounded Back€124.86
G2W179SteelContinuous Frame Flow Back14"8"46"22"650 lbs.Rounded Back€156.65
H6W858SteelContinuous Frame Dual Pin14"8"50 1/2"20 1/2"800 lbs.Rounded Back€128.98
I2W063SteelContinuous Frame Flow Back14"8"46"20"400 lbs.Rounded Back€149.89
J34D661SteelContinuous Frame Loop22"7"52"22"600 lbs.Flat Back€161.74
K6W857SteelDual Handle14"8"47"20 1/2"800 lbs.Rounded Back€180.45
L2W157SteelContinuous Frame Flow Back14"10"48"18"1000 lbs.Rounded Back€148.06
M2NXC1SteelContinuous Frame Flow Back17 1/2"12 1/2"53"20 1/2"900 lbs.Flat Back€238.52
N34D660SteelContinuous Frame Loop22"7"52"22"600 lbs.Flat Back€157.77
O4ZH99SteelContinuous Frame Flow Back14"10"48"19"1000 lbs.Rounded Back€149.16
P6W856SteelContinuous Frame Flow Back14"8"46"20 1/2"800 lbs.Rounded Back€141.83
WESCO -

Economy Wide Plate Hand Trucks

Wesco Economy hand trucks come with a 20-inch-wide nose plate for moving bulky and oversized loads. These hand trucks feature a P-type handle in a single-loop design to allow one- or two-handed operation and a curved back frame to support round objects. They are further integrated with wheel guards & vinyl strips for added safety, and are available in pneumatic & solid rubber wheels on Raptor Supplies.

StyleModelLoad CapacityWheel MaterialHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthColor
A210217500 lbs.RubberSingle Loop20"7 1/2"51 1/2"22"Yellow
RFQ
A210214600 lbs.PneumaticSingle Loop20"7 1/2"51 1/2"22"Yellow
RFQ
WESCO -

Heavy Duty Shovel Nose Trucks

Wesco shovel nose trucks feature Schedule 40 heavy duty pipe frames for transporting loads up to 900 lb and a continuous handle design for easy grip. They are integrated with wheel guards and mold-on rubber / pneumatic wheels for easy manoeuvrability. These units further come equipped with a tapered noseplate for easy load lifting and are available in lengths ranging between 22 and 24 inches.

StyleModelWheel MaterialOverall LengthHandle TypeNoseplate WidthNoseplate DepthOverall HeightLoad CapacityColorPrice (ex. VAT)
A210064Mold On Rubber22"Continuous17 1/2"13"53"900 lbs.Red€379.15
B210066Pneumatic25 1/2"Continuous17 1/2"13"53"900 lbs.Red€488.13
WESCO -

SR Economy Hand Trucks

Wesco SR Economy hand trucks are integrated with two pneumatic / solid rubber wheels to transport loads up to 500 lb; ideal for industrial- and commercial-grade material handling applications. These hand trucks feature a single-loop handle for an excellent grip and control over the truck. They further come equipped with three horizontal cross straps and a full-height vertical centre strap to support and secure small packages.

StyleModelWheel MaterialHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityColorPrice (ex. VAT)
A210127PneumaticSingle Loop14"7 1/2"51"21 1/2"500 lbs.Red€177.79
A210215RubberSingle Loop14"7 1/2"51"21 1/2"500 lbs.Red€183.07
LITTLE GIANT -

Hand Truck, 800 lb, Green, Steel, 12" Noseplate

StyleModelHandle TypeOverall DepthWheel Dia.Wheel BearingsNoseplate WidthNoseplate DepthOverall HeightOverall WidthPrice (ex. VAT)
ATF-200-8SContinuous Frame Flow Back24"8"Ball14"12"48"21"€321.54
BTF-240-10FFContinuous Frame Loop23"10"Precision Ball14"12"48"21"€486.10
CTF-240-8SContinuous Frame Loop24"8"Ball14"12"48"21"€338.44
FAIRBANKS -

General Purpose Hand Truck

StyleModelHandle TypeNoseplate DepthOverall HeightOverall WidthOverall DepthLoad CapacityWheel MaterialWheel Dia.Price (ex. VAT)
AMHS-111-8PNContinuous Frame Flow Back8"45"17 1/2"18"500 lbs.Rubber8"€173.32
B(FB)E-18-10FFContinuous Frame Flow Back6 1/2"52"14"14"550 lbs.Microcellular Polyurethane10"€305.25
CE-48-10PNContinuous Frame Flow Back6 1/2"47"14 3/4"20 1/2"550 lbs.Rubber10"-
RFQ
DC114-10FFContinuous Frame Loop8"50"14"14"800 lbs.Microcellular Polyurethane10"€270.13
EMHS-113-8PNContinuous Frame Loop8"46"17 1/2"17"500 lbs.Rubber8"€185.21
FMHS-112-8PNDual Handle8"47"17 1/2"18"500 lbs.Rubber8"€179.35
VESTIL -

TWT Series Tilting Work Trucks

StyleModelColorHeightWidthCapacityNumber Of CastersCaster SizeCaster MaterialNumber Of Shelves
ATWT-2448-MBlue31"36"500 lbs.24" x 15 1/2"Urethane Foam Filled1
RFQ
BTWT-2448-SBlue31"36"500 lbs.24" x 15 1/2"Urethane Foam Filled1
RFQ
MAGLINER -

General Purpose Hand Truck

StyleModelHandle TypeOverall HeightOverall WidthOverall DepthLoad CapacityNoseplate WidthNoseplate DepthHandle HeightPrice (ex. VAT)
AHMK1LBE115Continuous Frame Dual Loop55"17 1/2"20 1/2"500 lbs.14"7 1/2"55"€449.17
BHMK1GBAA1Continuous Frame Dual Loop55"17 1/2"18 1/2"500 lbs.14"7 1/2"55"€402.88
CHMK111AAA5Continuous Frame Flow Back48"18 1/2"20 1/2"500 lbs.14"7 1/2"48"€222.67
DHMK111K11Continuous Frame Flow Back48"17 1/2"20 1/2"500 lbs.16"12"48"€373.30
EHMK112AA2Continuous Frame Flow Back49"18 1/2"22 3/4"500 lbs.14"--€309.66
FHMK111UA4Continuous Frame Flow Back48"20 3/4"25"500 lbs.18"7 1/2"48"€340.28
GHMK111AA15Continuous Frame Flow Back48"17 1/2"22"500 lbs.14"7 1/2"48"€353.69
HHMK119K2C5EContinuous Frame Flow Back68"20 1/2"20 1/2"500 lbs.20"12"68"€558.05
RFQ
IHMK122G145Continuous Frame Flow Back52"20 1/2"18 1/2"500 lbs.18"7 1/8"48"€449.17
JNPK122G2C5CContinuous Frame Flow Back60"20 1/2"20 1/2"500 lbs.18"9"60"€775.82
RFQ
KHMKF11AA2Continuous Frame Flow Back48"18 1/2"19 1/2"500 lbs.14"--€310.32
LHMK211UA1Continuous Frame Flow Back48"17 1/2"16 1/2"500 lbs.18"--€341.98
MNPK122G2C5HContinuous Frame Flow Back60"20 1/2"20 1/2"500 lbs.18"9"60"€803.04
RFQ
NHMK112UA4Continuous Frame Flow Back49"20 3/4"16 1/2"500 lbs.18"7 1/2"-€320.95
OHMK112K14Continuous Frame Flow Back49"20 3/4"16 1/2"500 lbs.16"12"-€339.65
PHMK112K11Continuous Frame Flow Back49"17 1/2"18 1/2"500 lbs.16"12"-€356.61
QHMK119UA4Continuous Frame Flow Back52"20 1/2"16 1/2"500 lbs.18"7 1/2"52"€345.72
RNPK15CG245Continuous Frame Loop60"20 3/4"20"500 lbs.18"9"60"€707.77
RFQ
SPBAC22G2E5HContinuous Frame Loop60"20 1/2"20"600 lbs.18"9"48"€1,363.63
RFQ
THRK55AUA42Continuous Frame Loop52"20 3/4"20 1/2"500 lbs.18"7 1/2"48"€845.31
THRK55AUA43Continuous Frame Loop52"20 3/4"20 1/2"500 lbs.18"7 1/2"48"€903.77
UHMK15AG2CContinuous Frame Loop52"21"20 1/2"500 lbs.18"9"-€424.61
VHRK15AUAE3Continuous Frame Loop52"20 1/2"25 1/2"500 lbs.18"7 1/2"52"€926.19
WHMK15AUACContinuous Frame Loop52"20 1/2"25 1/2"500 lbs.18"7 1/2"52"€406.34
SNPK112G245CContinuous Frame Loop60"20 3/4"20"500 lbs.18"9"48"€748.59
RFQ
LITTLE GIANT -

General Purpose Hand Truck, 800 lb, Steel, Green

StyleModelHandle TypeNoseplate WidthNoseplate DepthWheel Dia.Load CapacityColorOverall HeightFinishPrice (ex. VAT)
AT-360-10PContinuous Frame Flow Back16"-10"800 lbs.Green47"Powder Coat€371.59
AT-360-10Continuous Frame Flow Back16"13 1/2"10"800 lbs.Green-Powder Coat€209.91
BT-364-10PContinuous Frame Loop16"13 1/2"10"800 lbs.Green-Powder Coat€165.74
CT-240-8SContinuous Frame Loop14"12"8"800 lbs.Green-Powder Coat€197.98
DT-364-10Continuous Frame Loop16"13 1/2"10"800 lbs.Green-Powder Coat€185.97
ET-362-10PDual Handle16"13 1/2"10"800 lbs.Green-Powder Coat€208.30
FT-362-8SDual Handle16"13 1/2"8"800 lbs.Green-Powder Coat€184.44
SNAP-LOC -

Hand Truck Cart

StyleModelBreaking StrengthHeightLengthFinishWidthPrice (ex. VAT)
ASLV0500ACY500 lbs.60"16"Powder Coat--
RFQ
BSLV0750HC4Y750 lbs.50"-Powder Coat-€1,216.94
CSLV1000HC6Y1000 lbs.63"21"Powder Coat31"-
RFQ
VESTIL -

ALUM-P Series Hand Trucks With Fold Down Platform

StyleModelWidthWheel ColorNoseplate WidthColorWheel Dia.HeightLengthCapacity
AALUM-P-TB19 3/4"Black18"Silver10"50 3/4"48"500 lbs.
RFQ
BALUM-P-TB-UFBK19.62"Black18"Silver10"50 3/4"48"500 lbs.
RFQ
CALUM-P-TB-UFBL20.81"Blue18"Silver10"50 3/4"48"500 lbs.
RFQ
DALUM-P-TB-UFRD20.81"Red18"Silver10"50 3/4"48"500 lbs.
RFQ
EALUM-P-TB-UFYL20.81"Yellow18"Silver10"50 3/4"48"500 lbs.
RFQ
SNAP-LOC -

Extreme Duty Hand Truck Cart

StyleModelBreaking StrengthHeightWidthLengthFinish
ASLV0750HT2R750 lbs.60"21"24"Powder Coat
RFQ
BSLV1000HT2R1000 lbs.54"29"27"Powder Coat
RFQ
CSLV2000HT631R2000 lbs.62"35"30"Powder Coat
RFQ
DSLV2000HT4R2000 lbs.59"35"-Powder Coat
RFQ
ESLV2000HT6R2000 lbs.59"35"-Powder Coat
RFQ
FERVI -

Hand Trucks

StyleModelCapacityToe Plate DimensionsWheel Dia.Plate SizePrice (ex. VAT)
AC189150 Kg-260 mm400 mm x 250 mm€71.20
RFQ
BC182200 Kg300 mm x 205 mm--€143.31
RFQ
CC1102200 Kg450 mm x 215 mm--€70.00
RFQ
WESCO -

Standard Duty Steel Hand Trucks

Wesco Greenline steel hand trucks are designed with zinc-plated Auto-Loc axles that assure smooth wheel rotation. These weld-frame trucks can accommodate an 8 or 10 inch wheel and feature 7-inch-deep x 14-inch-wide beveled nose plate with radiused corners for safety. Choose from a wide range of these standard-duty hand trucks available in aluminium, solid rubber, moldon-rubber and pneumatic wheel variants.

StyleModelHandle TypeLoad CapacityOverall HeightWheel MaterialOverall LengthOverall WidthColorNoseplate WidthPrice (ex. VAT)
A210395Continuous600 lbs.49"Pneumatic19"21 3/4"Green-€242.90
B210460Continuous600 lbs.49"Pneumatic19"21 3/4"Green14"€205.96
B210360Continuous600 lbs.49"Pneumatic19"21 3/4"Green14"€185.74
B210470Continuous600 lbs.49"Mold On Rubber19"21 3/4"Green14"€225.01
B210334Continuous500 lbs.49"Rubber19"21 3/4"Green14"€200.89
B210365Continuous600 lbs.49"Rubber19"21 3/4"Green14"€176.83
C210468Dual Handle600 lbs.48 1/2"Mold On Rubber17"21 3/4"Green14"€175.32
C210332Dual Handle500 lbs.48 1/2"Rubber17"21 3/4"Green14"€158.39
C210358Dual Handle600 lbs.48 1/2"Pneumatic17"21 3/4"Green14"€173.47
A210393Dual Handle600 lbs.-Pneumatic17"21 3/4"Green-€183.20
C210363Dual Handle600 lbs.48 1/2"Rubber17"21 3/4"Green14"€178.20
C210458Dual Handle600 lbs.48 1/2"Pneumatic17"21 3/4"Green14"€201.98
D210359Dual Pin600 lbs.50 1/2"Pneumatic20"21 3/4"Green14"€170.66
D210459Dual Pin600 lbs.50 1/2"Pneumatic20"21 3/4"Green14"€284.30
D210364Dual Pin600 lbs.50 1/2"Rubber20"21 3/4"Green14"€176.35
D210333Dual Pin500 lbs.50 1/2"Rubber20"21 3/4"Green14"€163.26
D210469Dual Pin600 lbs.50 1/2"Mold On Rubber20"21 3/4"Green14"€252.22
A210394Dual Pin600 lbs.-Pneumatic-21 3/4"Green-€186.63
E210467Single Loop600 lbs.50 1/2"Mold On Rubber17"21 3/4"Green14"€181.63
E210362Single Loop600 lbs.-Rubber17"21 3/4"Green14"€181.56
A210392Single Loop600 lbs.50 1/2"Pneumatic17"21 3/4"Green14"€183.20
A210331Single Loop500 lbs.50 1/2"Rubber17"21 3/4"Green14"€171.55
E210357Single Loop600 lbs.50 1/2"Pneumatic17"21 3/4"Green14"€183.89
E210457Single Loop600 lbs.50 1/2"Pneumatic17"21 3/4"Green14"€212.06
F210466Single Pin600 lbs.45 1/2"Aluminum17"21 3/4"Green14"€163.40
WESCO -

186 Series Heavy Duty Hand Trucks

Wesco 186 Series hand trucks are designed to transport cylinders or drums in industrial applications. These heavy-duty hand trucks feature steel construction capable of lifting loads up to 900 lb and a two-handle design with a utility bar & wheels for easily manoeuvring the trucks. The small rear & large front wheels and rear axle design allow efficient loading & unloading of pallets. Choose from a wide range of these hand trucks, available in lengths of 25 & 26 inches on Raptor Supplies.

StyleModelOverall HeightOverall WidthOverall LengthHandle TypeNoseplate WidthNoseplate DepthColorWheel MaterialPrice (ex. VAT)
A21012548"20 1/2"25"Two Handle, Utility Bar13"8"Red-€384.91
B21005151"22"26"Two Handle, Utility Bar13"8"RedBalloon Cushion-
RFQ
VALLEY CRAFT -

Hand Trucks With Pneumatic Wheels

Valley Craft hand trucks handle the transportation of heavy & cumbersome loads in industrial and commercial spaces. They have aluminium frame construction with a steel shoe to handle loads up to 600 lb. These truck feature twin-handles / loop handles for holding the trucks and pneumatic wheels for rolling over any surface. Selected models come with brakes for added control over mobility, fenders for providing extra hauling surface and replaceable steel guards to protect oversized skid rails on the trucks. Raptor Supplies also offers casino hand truckswith sliding frame, rear swivel wheels and a secure strapping attachment with ratchet for securing loads up to 1000 lb. Choose from a wide range of these trucks, available in shoe sizes of 8 x 16, 8 x 23 and 10 x 16 inches.

StyleModelLoad CapacityHeightWidthLengthFits Shoe SizeNumber Of WheelsFrame MaterialWheel SizePrice (ex. VAT)
AF84010A7600 lbs.51"20 1/2"8"8" x 16"2Aluminum10" x 3.5"-
RFQ
BF896991000 lbs.32"19"17 1/2"8" x 23"4--€2,401.44
VALLEY CRAFT -

Distribution Trucks With Pneumatic Wheels

Valley Craft distribution trucks handle the transportation of heavy, cumbersome loads in industrial and commercial spaces. They have aluminium frame construction with steel shoe to handle loads up to 600 lb. These truck feature twin-handles / loop handles for holding the trucks and pneumatic wheels for rolling over any surface. Selected models come with brakes for added control over mobility, fenders for extra hauling surface and replaceable steel guards to protect oversized skid rails on the trucks. Choose from a wide range of these trucks, available in shoe sizes of 8 x 16 and 10 x 16 inches.

StyleModelWidthShoe SizeFrame MaterialLoad CapacityLengthWheel SizeBrakeHeight
AF84580A719 1/2"8" x 16"Aluminum600 lbs.9"10" x 3.5"No-
RFQ
BF84335A520 1/2"8" x 16"Aluminum-9"10" x 3.5"No51"
RFQ
CF84066A023"10" x 16"Aluminum600 lbs.9"10" x 3.5"No51"
RFQ
VESTIL -

AEC Series Adjustable Ergo Carts

Vestil AEC Series adjustable ergo carts are used in industrial and warehouse settings to enhance material handling efficiency and reduce ergonomic strain on workers. These carts accommodate various load sizes and weights, promoting versatility and adaptability in different work environments. These AEC Series ergo carts feature adjustable height to let the users customise them as per their specific needs, reducing the risk of injuries and fatigue. They have glass-filled nylon / mould rubber wheels, offering superior manoeuvrability, increased durability and reduced wear. These carts facilitate easy transportation of goods for optimised workflow and productivity. They have an ergonomic design for a comfortable and safe working environment and improved employee well-being.

StyleModelCaster MaterialColorHeightWidthLengthCapacityNumber Of CastersCaster Size
AAEC-3660-3-GFNGlass Filled NylonBlue, Yellow49.31"37.31"72.13"3000 lbs.66" x 2"
RFQ
BAEC-3660-3-MRMold On RubberBlue, Yellow49.31"37.31"72.13"3000 lbs.66" x 2"
RFQ
VESTIL -

SPHT Series P Handle Hand Trucks, Stainless Steel

StyleModelNoseplate WidthWidthCapacityCaster SizeLengthNoseplate DepthColorWheel Dia.Price (ex. VAT)
ASPHT-500-SS-HR14"21"500 lbs.10" x 2"18"7 1/2"Silver10"-
RFQ
BSPHT-500-SS14"21"500 lbs.10" x 3.5"-7 1/2"Silver10"-
RFQ
CSPHT-500-HD-SS22"22"600 lbs.10" x 3.5"19"7 1/2"Silver10"€390.18
DSPHT-500-HD-SS-HR22"22"600 lbs.10" x 2"19"7 1/2"Silver10"€412.48
VESTIL -

SPHT Series P Handle Hand Trucks

StyleModelNoseplate WidthNoseplate DepthColorWheel Dia.WidthCapacityCaster SizeHeightPrice (ex. VAT)
ASPHT-600S-IND14"7"Red13"22"600 lbs.13" x 4"-€204.59
BSPHT-500S-HR14"7 1/2"Gray10"21"500 lbs.10" x 2"52"€154.71
CSPHT-500S14"7 1/2"Gray10"22"500 lbs.10" x 3.5"51 19/50"€198.32
DSPHT-500S-HD20"40 3/25"Blue10"20"600 lbs.10" x 3.5"52"€184.45
ESPHT-500S-HD-HR20"40 3/25"Blue10"20"600 lbs.10" x 2"52"€206.73

General Purpose Hand Trucks

General purpose hand trucks are used to transporting items for manual handling requirements. Raptor Supplies offers a wide variety of hand trucks from brands like Dayton, Fairbanks, Harper, Little Giant, Magliner, Saftcart, Vestil, Valley Craft and Wesco. Vestil aluminium hand trucks have rugged construction with a bright finish to ensure high visibility and are ideal for transporting loads. These trucks come equipped with standard pneumatic tires to offer better manoeuvrability. Tray-less delivery hand trucks from Valley Craft come with an extra wide frame to allow secure handling of bulky, trayless beverage packs. They feature form-fitted joints to provide the maximum strength and durability. These general purpose hand trucks are available for a maximum load capacity of 1000 lb.

We are here to help!

Looking for a part not listed here?