VALLEY CRAFT F89699 Casino Hand Truck, Sliding Frame, 1000 lbs. Load Cap. | AJ8GLU

VALLEY CRAFT F89699 Casino Hand Truck, Sliding Frame, 1000 lbs. Load Cap.

Item: AJ8GLU Model: F89699
In Stock

Get it by Monday, Sep 29

€2,401.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Truck
Brake Yes
Fits Shoe Size 8" x 23"
Height 32"
Length 17 1/2"
Load Capacity 1000 lbs.
Number Of Wheels 4
Wheel Type Pneumatic
Width 19"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)127
Ship length (cm)93.98
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelLoad CapacityFrame MaterialOverall HeightOverall WidthOverall LengthHeightWidthLengthPrice
VALLEY CRAFT F84010A7 Beverage Hand Truck, 8" X 16" Shoe With Brakes, Aluminium Frame | AJ8GPJ F84010A7600 lbs.Aluminum---51"20 1/2"8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89699 Casino Hand Truck, Sliding Frame, 1000 lbs. Load Cap.
€2,401.44 /unit