Float Switches

Filter

Float switches are designed to control devices like alarms and pumps when a liquid level rises or falls to a specific point. Selected models have a compact design that makes them suitable...Read more

-

Float Switches

StyleModelFloat MaterialVoltageSwitch ActuationElectrical ConnectionAmpsOff PointOn PointContact DefaultPrice (ex. VAT)
AVS-LC--------€77.30
B115948XA-GIS--------€258.61
CK001134--------€120.00
D118844-GIS--------€384.04
E050320,120061--------€22.97
F20PMUWOP---------
RFQ
B204KS12G01H-5---------
RFQ
G10A170-115V ACMechanically ActivatedPiggyback10ABottom StopTop StopNormally Open€108.74
H115503-GIS--------€233.79
B204KS14CT00---------
RFQ
IFLOAT-DLCH--------€64.77
J135373-GIS--------€412.75
K106923XA-GIS--------€273.53
LGGS_81485--------€13.93
B115501XB--------€354.87
MPP92010G--------€168.22
B103475B--------€228.76
N100882A-GIS--------€194.30
B207KS12N-3---------
RFQ
B205KS12G---------
RFQ
OK001186--------€190.75
P3BY82ABS115V ACMechanically ActivatedPiggyback13A45° Below Horizontal45° Above HorizontalNormally Open€131.29
P3BY83ABS115V ACMechanically ActivatedPiggyback13A45° Below Horizontal45° Above HorizontalNormally Open€161.45
Q3BY81ABS115V ACMechanically ActivatedPiggyback13A45° Below Horizontal45° Above HorizontalNormally Open€153.16
P3BY84ABS230V ACMechanically ActivatedPiggyback13A45° Below Horizontal45° Above HorizontalNormally Open€157.12
LITTLE GIANT PUMPS -

Piggyback Diaphragm Switches

Little Giant piggyback diaphragm switches provide control of a pump in water and sump applications. These UL listed & CSA certified pumps can convert any manual pump (up to 1/2 hp) to automatic operation. They have a compact design that allows operation in limited space.

StyleModelVoltageCord LengthOff PointOn PointAmpsElectrical ConnectionFloat MaterialPhasePrice (ex. VAT)
A599008115V AC10 ft.1" to 4"6" to 9"10APiggybackNylon1€162.20
RFQ
A599019115V AC25 ft.1/2" to 1 1/2"2" to 3"10A--1-
RFQ
A599010230V AC8 ft.--10A--1-
RFQ
MADISON -

Tilt Float Switch M Series Spdt

StyleModelAmpsCord LengthTether LengthFloat LengthMax. Tether LengthWidthLengthHeightPrice (ex. VAT)
AM45468A6.5 ft.0.0896"5 5/8"6"3 1/4"5 5/8"1 8/9"€41.58
BM45488A6.5 ft.0.0896"6 1/2"6/67"4"6 1/2"4"€83.07
CM454916A49 ft.0.0157"6 1/2"0.0157"4"6 1/2"4"€122.76
RULE -

Float Switch

StyleModelAmpsOff PointOn PointFloat LengthWidthLengthHeightVoltagePrice (ex. VAT)
A37A-GRA6.5/10/20A3/4"2"5"2 1/8"5"2 5/8"12/24/32V DC€140.78
B40A-GRA20/10/6.5A3/4" Above Base2" Above Base4 7/8"2 1/2"5 1/4"2 7/8"12/24/32V DC€113.73
MADISON -

Conductivity Switch

StyleModelVoltageCord LengthFloat MaterialHousing MaterialFloat LengthConnection TypeWidthLengthPrice (ex. VAT)
AM38509V DCCordlessPolypropyleneStainless Steel7/8"UNF1"1 1/2"-
RFQ
BM3784-110120V AC2 ft.Stainless SteelPolypropyleneNot ApplicableNPT2 1/4"28 1/5"€395.67
-

Wire Leads Float Switches

StyleModelVoltageElectrical ConnectionAmpsCord LengthOn PointFloat MaterialOff PointFloat LengthPrice (ex. VAT)
A35A-GRA12/24V DCWire Leads7-14A2 ft.2" Above BaseABS3/4" Above Base4 1/2"€92.78
BK001155115V ACPiggyback13A10 ft.8 1/8" Above BasePVC-3 1/16"€103.62
CSA-2359-10120/230V AC, 12/24V DCWire Leads13A10 ft.45° Above HorizontalPolypropylene-4 1/2"€89.65
DSA-2359-2120/230V AC, 12/24V DCWire Leads13A2 ft.45° Above HorizontalPolypropylene-4 1/2"€39.43
ESA-2359-3120/230V AC, 12/24V DCWire Leads13A3 ft.45° Above HorizontalPolypropylene-4 1/2"€44.80
FSA-2359-33120/230V AC, 12/24V DCWire Leads13A100 ft.45° Above HorizontalPolypropylene-4 1/2"€231.59
GSA-2359-5120/230V AC, 12/24V DCWire Leads13A5 ft.45° Above HorizontalPolypropylene-4 1/2"€53.79
HSA-2368-33120/230V AC, 12V DCWire Leads13A100 ft.45° Above HorizontalPolypropylene-7 1/8"€325.04
ISA-2368-5120/230V AC, 12V DCWire Leads13A16 ft.45° Above HorizontalPolypropylene-7 1/8"€131.99
JSA-2368-6120/230V AC, 12V DCWire Leads13A20 ft.45° Above HorizontalPolypropylene-7 1/8"€147.25
KSA-2368-10120/230V AC, 12V DCWire Leads13A33 ft.45° Above HorizontalPolypropylene-7 1/8"€166.16
LM4189250V ACWire Leads16A6.5 ft.45° Below HorizontalPolypropylene45° Below Horizontal5"€35.57
StyleModelFloat MaterialHousing MaterialFloat LengthMax. PressureVoltageCord LengthTypeConnection TypePrice (ex. VAT)
AF263MAC-V01CCopperPolycarbonate5 4/5"100 psi120/230V ACCordlessFloatNPT€551.15
AF263MAP-V01CPolycarbonatePlastic13 1/4"150 psi120/230V ACCordlessFloatNPT€582.12
-

Piggyback Float Switches

StyleModelVoltageCord LengthOn PointFloat MaterialMax. Liquid Temp.AmpsSwitch ActuationFloat LengthPrice (ex. VAT)
AVSC2115V AC10 ft.AdjustablePolypropylene104°F12AVertical Float12"€201.35
BVSC1.5115V AC10 ft.AdjustablePolypropylene104°F--12"€175.65
CDFC1.5115V AC10 ft.AdjustableABS104°F--5"€120.50
DDVSA115V AC10 ft.AdjustablePolypropylene104°F15A-12"€930.48
E10-5116115V AC15 ft.AdjustablePolypropylene, PVC140°F15A-18"€175.24
FSA-3120-6120/230V AC, 12V DC20 ft.45° Above HorizontalPolypropylene140°F13A-7 1/8"€140.92
GDFC1120V AC10 ft.After 10 SecondsABS-12ATether Float-€91.91
HSA-3120-10120V AC10 ft.45° Above HorizontalPolypropylene140°F13.3APiggyback Plug4 1/2"€179.34
LITTLE GIANT PUMPS -

9En, 9Enh, 9Sn, 10Enh, 10Sn Series Float Switches

StyleModelVoltageCord Length
A950475115V AC20 ft.
RFQ
B950477230V AC20 ft.
RFQ
StyleModelFloat MaterialSwitching PowerMax. Switching CurrentRiser LengthTorqueIp RatingHousing MaterialRiser Material
A201812-10 W0.5A1.2 mm2.5 N-m to 3 N-mIP68PVC/PolypropylenePVC/Polypropylene
RFQ
A203020-5-10 W---IP67--
RFQ
A20101201-5-10 W---IP67--
RFQ
A201130-5-3 W---IP67, IP68--
RFQ
A20001206-10 W---IP68--
RFQ
A201011-10 W0.5A43 mm2 N-m---
RFQ
A201811--0.5A48 mm2.5 N-m---
RFQ
A201022-5Polypropylene10 W0.5A43 mm2.5 N-m-PolypropylenePolypropylene
RFQ
A201032-5Polypropylene3 W0.3A43 mm2.5 N-m-PolypropylenePolypropylene
RFQ
A200012Polypropylene10 W0.5A44 mm2 N-m-PolypropylenePolypropylene
RFQ
A201010-5PVC10 W0.5A43 mm3 N-mIP68PVCPVC
RFQ
A200022PVC10 W0.5A43 mm2 N-mIP68PVCPVC
RFQ
A201021-5PVC10 W0.5A43 mm3 N-mIP67, IP68PVCPVC
RFQ
A204010PVC10 W0.5A56 mm20 N-mIP67, IP68PVCPVC
RFQ
A201010PVC10 W0.5A43 mm3 N-mIP67, IP68PVCPVC
RFQ
A200010-5PVC10 W0.5A43 mm2 N-mIP67, IP68PVCPVC
RFQ
A201820PVC10 W0.5A1.2 mm3 N-mIP68PVCPVC
RFQ
A200010-3PVC10 W0.5A43 mm2 N-mIP67, IP68PVCPVC
RFQ
A200010PVC10 W0.5A43 mm2 N-mIP68PVCPVC
RFQ
A201830PVC10 W0.3A1.2 mm3 N-mIP67, IP68PVCPVC
RFQ
A20341103Stainless Steel10 W0.5A48 mm5 N-mIP67, IP68Stainless SteelStainless Steel
RFQ
DWYER INSTRUMENTS -

Optical Level Switch

ModelItemPrice (ex. VAT)
OLS-11CP3YUK€186.58
MADISON -

Float Switch With Slosh Shield, Miniature, 1/8 Inch NPT Mount, SS

ModelItemPrice (ex. VAT)
MS5000CM7MZW€84.22
See Details
MADISON -

Tilt Float Switch, 49.2 ft. Lead Wire Length, 158 Deg. F Max Temp., 16A, 250V AC

ModelItemPrice (ex. VAT)
M4189-1003CM7MYN€54.45
See Details
MADISON -

Float Switch, Level

ModelItemPrice (ex. VAT)
M3769CM7MYM€114.71
See Details
MADISON -

Adjustable Float Switch, 1.5-36 Inch Adjustable Length Range

ModelItemPrice (ex. VAT)
M5602-7808-3CM7MYV€279.51
See Details
ELOBAU -

Miniature Float Switch, 48V, Pvc, Thread G3/8, 3m Cable

ModelItemPrice (ex. VAT)
201810-3CL7NEF-
RFQ
ELOBAU -

Float Switch, 250V, 1A, 50W

ModelItemPrice (ex. VAT)
207KS14N-3CL7NFF-
RFQ
ELOBAU -

Miniature Float Switch, 48V, Thread G3/8, 5m Cable

ModelItemPrice (ex. VAT)
201012-5CL7NEK-
RFQ
ELOBAU -

Miniature Float Switch, 48V, 5A, 10W

ModelItemPrice (ex. VAT)
207A20CL7NDQ-
RFQ
ELOBAU -

Float Switch, 48V, 25A, 3W

ModelItemPrice (ex. VAT)
205KS22G-3CL7NDB-
RFQ
ELOBAU -

Miniature Float Switch, 48V, Pvc, Thread G1/8, 5m Cable

ModelItemPrice (ex. VAT)
203030-5CL7NCT-
RFQ

Float Switches

Float switches are used for detecting the water level within a tank. Raptor Supplies offers a wide range of water float switches from brands like Dayton, General Electric, Flowline, Madison and Little Giant. These switches can be used in sump and condensate pumps. Dayton float switches feature ABS / polypropylene floats that automatically raise & lower according to the water level of the sump basin. These UL 508 compliant switches offer leads / plugs / plugs with piggyback / stripped connections. They generate a maximum power of 3600 VA and are capable of being operated up to a temperature of 221 degrees F. Flowline level switches are designed for measuring the level of water, chemicals, oils, wastewater and dry solids. These CE compliant switches feature floats made of polypropylene to ensure low friction and chemical resistance. These stripped connection switches can withstand pressure and liquid temperature up to 29 psi and 122 degrees F, respectively. These float switches have a maximum pressure of 217 psi.

Frequently Asked Questions

What is the difference between a tethered switch and a vertical switch on a sump pump?

A tethered float switch is perfect for deeper sump pits with a large diameter. It extends the period of time between pump cycles, allowing the motor to cool down more efficiently. A vertical switch, on the other hand, is better for narrow and shallow sump pits and kicks off the pump more often.

What is a piggyback float switch?

A piggyback float switch plugs into a power outlet and allows the ON / OFF operation of the pump as the water level rises or falls.

What is the use of diaphragm float switches?

Diaphragm float switches are activated when the water level rises and exert pressure on the float diaphragm. They are often used in applications where a float may hang up.

We are here to help!

Looking for a part not listed here?