FLOWLINE

The company's product catalogue includes liquid and solid-level transmitters, ultrasonic sensors, level switches, controllers & indicators, fittings & enclosures and parts & accessories. Flowline's level switches offer reliable liquid-level detection in reservoirs and tanks and allow pump automation to drain excess liquid out of the system. They are made from polypropylene and PVC, which makes them lightweight & submersible, as well as safe to use with harsh and corrosive liquids. They are compatible with different counterweight and cable hanger installations to provide an accurate pivot point for these floats when submerged completely in liquid.

See More

Request a Quote

Product Categories

FLOWLINE Submersible Level Transmitters

Submersible Level TransmittersInclude pressure level transmitters to measure & transmit the liquid level in tanks, wells or other containers to a control system or display device. Submersible design for fully immersing in the liquid being measured.(4 Products)

FLOWLINE Noncontact Level Sensors

Noncontact Level SensorsInclude noncontact ultrasonic level sensors used to measure the level of liquids in tanks, reservoirs or other containers by emitting an ultrasonic pulse that travels through the air & reflects off the liquid surface to the sensor.(55 Products)

FLOWLINE Optical Liquid Sensors

Optical Liquid SensorsLevel sensors installed in the interstitial space between the inner and outer walls of the tank for detecting the presence of liquid in this space and subsequently indicate a potential leak.(1 Product)

FLOWLINE Liquid Level Switches and Controllers

Liquid Level Switches and ControllersInclude ultrasonic level switches, optic leak detectors, capacitance level switches, USB hubs, vertical buoyancy switches, vibration level switches and more.(8 Products)

FLOWLINE Liquid Level Transmitter Displays

Liquid Level Transmitter DisplaysLevel controllers & indicators measure & control the liquid level in tanks, reservoirs or other containers. Provide real-time information about the liquid level for various industrial and process control applications.(6 Products)

FLOWLINE Tools

Tools(1 Product)

FLOWLINE Parts

PartsInclude side mount brackets used with level sensors or transducers to secure them in place on the side wall of a tank or other container for reliable operation. Reducer bushings reduce the sensor or transducer's diameter connection to install in the tank or container's opening.(3 Products)

Things To Consider

Cross-Reference Alternatives

Flowline MPNs cross individual references to the equivalent Honeywell and Madison level switches and sensors. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Flowline products available.

Shipping

These Flowline products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Flowline items are delivered by courier shipment and air freight for minimum downtime.

About Flowline

The company's product catalogue includes liquid and solid-level transmitters, ultrasonic sensors, level switches, controllers & indicators, fittings & enclosures and parts & accessories. Flowline's level switches offer reliable liquid-level detection in reservoirs and tanks and allow pump automation to drain excess liquid out of the system. They are made from polypropylene and PVC, which makes them lightweight & submersible, as well as safe to use with harsh and corrosive liquids. They are compatible with different counterweight and cable hanger installations to provide an accurate pivot point for these floats when submerged completely in liquid.

Major Trade Names

EchoWave Guided Wave Level Transmitters

EchoWave Guided Wave Level Transmitters

They provide continuous level measurement up to 18 feet in applications like small bulk storage, dry tank, skid or machine, process tanks, cooling towers and waste sumps. They feature a rugged 316L stainless steel probe that is unaffected by process conditions, such as foam, vapour, condensation, te...

mperature, pressure, vacuum and scaling liquids. The sensor emits an RF pulse to measure the pulse time of flight and translates the data into liquid-level height.

EchoPulse Radar Level Transmitters

EchoPulse Radar Level Transmitters

These non-contact sensors provide reliable level measurement for the most demanding storage, process and lift station applications. These radar sensors emit a 26-hertz RF pulse from the base of the probe and travel through the free space, reflecting against the liquid dielectric material and returni...

ng to the feed probe. This process measures the pulse time of flight and converts it into liquid-level height.

Switch-Tek Ultrasonic Level Switches

Switch-Tek Ultrasonic Level Switches

These units are ideal for hazardous locations, providing high or low-liquid-level detection of chemicals, solvents, or low-viscosity petroleum-based liquids. These submersible, PP / PFA sensors and cables are compatible with corrosive liquids and are universally mounted along the tank wall or inside...

the tank, connected to a relay controller for pump operation.

DataView Level Sensor Controllers

DataView Level Sensor Controllers

These AC / DC powered controllers consist of a 4-20mA level transmitter, two / four programmable relays and an isolated 4-20mA repeater. They monitor, regulate and control liquid or solid levels and can be easily configured by using the pushbutton display module. They offer 1/8 DIN enclosure with a ...

NEMA 4X faceplate to prevent solid or liquid ingress, as well as a superior level of protection from corrosion and extreme environments.

Flowline Competitive Advantages

Flowline Filter Housing

Flowline Filter Housing

This filter housing is made of stainless steel, making it suitable for various industrial, commercial and OEM applications. It has fabricated construction with a cover opening that can easily adapt to different piping layouts. Its adjustable mounting legs allow easy installation and the integral cover handle makes it easier to open / close the cove...

r. The housing is available in carbon steel and Type 304 / 316 stainless steel materials for use in corrosive environments and has smooth, bead-blasted finish to allow easy cleaning of the interior.

Frequently Asked Questions

What is the use of an ultrasonic sensor?

An ultrasonic liquid sensor is an instrument used for measuring the height of a liquid and converting it to an electrical signal. The signal output is then utilised via supporting instruments to display, monitor, log or control the liquid level.

What is meant by a dead band?

Dead band is the air gap distance in front of the transducer that a sensor cannot measure.

What is the advantage of using pulse radar in non-contact sensors?

Pulse radar measures powders, grains, aggregates, building materials or pellets in silo, bin, stockpile, crusher or transfer station applications. It is also unaffected by process conditions, like dust, material build-up or temperature that cause other sensing technologies to fail.