Drum Hand Trucks

Filter

DAYTON -

Chime Jaw Drum Truck

Dayton chime jaw drum trucks are ideal for moving heavy drums from one location to another in industrial settings. These hand trucks feature curved steel frame that cradles / holds the drums and a nose plate to provide support when the truck is tilted back while the transit. They also have a chime hook for securing steel drums (w/ up to 55 gallon capacity) and rubber / pneumatic wheels for smooth manoeuvring on uneven surfaces. These units also include stair climbers that glide up and down for easy movement on stairs and ergonomic flow-back handles for a comfortable grip. Choose from a wide range of these trucks, available in 650 and 800 lb load capacities.

StyleModelLoad CapacityOverall WidthWheel MaterialFrame MaterialOverall HeightOverall DepthHandle TypeWheel TypePrice (ex. VAT)
A6W854650 lbs.22 1/2"PneumaticSteel48"20"Continuous Frame Flow BackPneumatic€129.29
B6W853800 lbs.20 1/2"RubberSteel48"20"Continuous Frame Flow Back-€125.87
VESTIL -

DBT-SS Series Stainless Steel Drum Trucks

StyleModelHeightLengthDepthFrame MaterialLoad CapacityMaterialColorRear Caster WidthPrice (ex. VAT)
ADBT-SS37 1/2"51.19"51.188"Stainless Steel1000 lbs.PolystyreneSilver2"€1,027.74
BDBT-SS-DLX55.13"20"20"Stainless Steel-PolystyreneSilver2"€1,253.68
VESTIL -

DBT Series Deluxe Tilt Back Drum Trucks

StyleModelHeightWidthLengthDepthRear Caster MaterialRear Caster WidthCaster Dia.Caster WidthPrice (ex. VAT)
ADBT-100059"22 1/2"24 3/8"24 3/8"Mold On Rubber2"10"2"€318.13
BDBT-1000-PN63"32"27"27"Pneumatic4"15 3/4"4"€440.16
VESTIL -

RDC Series Economy Rotating Drum Carts

StyleModelLoad CapacityMaterialColorHeightWidthLengthRear Caster MaterialCaster MaterialPrice (ex. VAT)
ARDC-60-DPN1 gal.PlasticGray4 1/4"8 1/4"10 3/4"--€66.68
BRDC-60-5-SS800 lbs.SteelBlue21 1/2"19"31 3/4"SteelSteel€234.29
CRDC-60-5-PO800 lbs.SteelBlue21 1/2"19"31 3/4"PolyolefinPolyolefin€213.04
DRDC-60-5-PU800 lbs.SteelBlue21 1/2"19"31 3/4"Poly On SteelPolyurethane€239.70
VESTIL -

RDC Series Revolving Drum Carts

StyleModelHeightWidthLengthCapacityFrame MaterialLoad CapacityMaterialColorPrice (ex. VAT)
ARDC-10024 1/8"18.312"66.937"600 lbs.Steel600 lbs.SteelBlue€422.14
BRDC-100-1026.718"18.718"66.468"1000 lbs.Steel-SteelBlue€582.26
VESTIL -

RDC Series Deluxe Rotating Drum Carts

StyleModelRear Caster MaterialCaster MaterialFront Caster MaterialFrame MaterialMaterialColorHeightWidthPrice (ex. VAT)
ARDC-1000-5POPolyolefinPolyolefinPolyolefinSteelSteelBlue27 1/2"19"€249.11
BRDC-1000-5PUPoly On SteelPoly On SteelPoly On SteelSteelSteelBlue27 1/2"19"€288.39
CRDC-1000-5SSSteelSteelSteelSteelSteelBlue27 1/2"19"€263.01
VESTIL -

HTWL Series Heavy Duty Wide Load Hand Trucks

StyleModelLoad CapacityCaster MaterialCaster SizeMaterialColorHeightWidthDepthPrice (ex. VAT)
AHTWL-600-PN600 lbs.Pneumatic10" x 3.5"SteelYellow52"26"22"€222.62
BHTWL-800-HR800 lbs.Hard Rubber10" x 2.5"SteelYellow52"26"22"€254.42
VESTIL -

FHC Series Foldaway Hand Trucks

StyleModelLoad CapacityHeightWidthLengthNoseplate DepthCaster SizeFolded HeightDepthPrice (ex. VAT)
AFHC-175175 lbs.39.38"16 3/25"13.38"15 4/25"5" x 1.1"29 3/4"13 3/8"€88.99
BFHC-275275 lbs.42 1/2"19"13 1/2"15 4/25"5" x 1.1"31"13 1/2"€160.11
CFHC-400400 lbs.50"23"24"23"5" x 1 1/4"39 1/2"--
RFQ
DFHC-1502500 lbs.39.38"16 3/25"13.38"15 4/25"5" x 1.1"29 3/4"13 3/8"€80.54
WESCO -

Drum Trucks

Wesco drum trucks are ideal for moving large pails, buckets, drums & barrels in shipyards, docking ports, manufacturing plants and oil & gas facilities. They feature a structural pipe frame with double welded joints that offer impact strength and prevent bending / breaking under heavy loads. Selected models feature a floating axle for reducing the effort required for breaking over & balancing the load. Choose from a wide range of these two & four wheeled drum trucks, available in ball & roller wheel bearing options on Raptor Supplies.

StyleModelOverall HeightWheel MaterialDrum MaterialOverall LengthLengthDepthLoad CapacityHandle TypePrice (ex. VAT)
A24012158"Mold On RubberSteel21"21"60"1000 lbs.Dual€557.29
B24007759 1/2"PolyolefinFiber, Plastic, Steel24"24"59 1/2"1000 lbs.Dual€511.57
C24007659 1/2"PolyolefinFiber, Plastic, Steel24"--1000 lbs.Dual€494.92
HARPER -

Drum Truck

StyleModelOverall HeightOverall WidthHandle TypeWheel MaterialLoad CapacityMaterialColorWheel Bearing TypePrice (ex. VAT)
A52DA6050"19 1/2"Continuous Frame LoopMold On Rubber-SteelGreenBall€141.49
B76A5959 1/2"24 1/2"DualMold On Rubber1200 lbs.SteelGreenBall-
RFQ
VESTIL -

DBT Series Four-Wheel Drum Trucks

StyleModelDrum MaterialLengthDepthRear Caster MaterialFront Caster MaterialFront Caster WidthFront Caster Dia.Front Caster Type
ADBT-P-4R-MRPlastic27 1/4"27 1/4"Molded RubberMolded Rubber2"6"Rigid
RFQ
BDBT-P-4R-POPlastic27 1/4"27 1/4"Poly On PolyPoly On Poly2"6"Rigid
RFQ
CDBT-P-4RS-MRPlastic28.81"28.812"Molded RubberPoly2"3"Swivel
RFQ
DDBT-P-4RS-POPlastic28.81"28.812"Poly On PolyPoly2"3"Swivel
RFQ
EDBT-4R-MRSteel19 14/25"19.562"Molded RubberMolded Rubber2"6"Rigid
RFQ
FDBT-4R-POSteel19 14/25"19.562"Poly On PolyPoly On Poly2"6"Rigid
RFQ
GDBT-4RS-MRSteel21.06"21.062"Molded RubberPoly On Poly1 1/4"3"Swivel
RFQ
HDBT-4RS-POSteel21.06"21.062"Poly On PolyPoly On Poly1 1/4"3"Swivel
RFQ
VALLEY CRAFT -

Drum Trucks

Valley Craft EZY-ROL drum trucks are designed for safe & effective manual transport and handling of drum inventories. They feature spark-resistant aluminium or steel frames with EZY-Rol tilt design for easily carrying loads up to 1000 lb and spring loaded, standard chime hooks ensuring perfect tightening & prevention from drum roll-off. Further, these trucks are equipped with 2-wheel mould-on, pneumatic tires, thereby providing complete operator control & easy manoeuvrability on ramps, flat surfaces & inclines. They come with adjustable shoes for handling 30 to 55 gallon drums and can be attached to 4 optional chime hooks to fit specific drum handling needs.

StyleModelWheel TypeMaterialBrake TypeNumber Of WheelsTypePrice (ex. VAT)
AF81925A7CPneumaticAluminumWith Brakes2Cable Hoop€1,198.31
BF83160A7CPneumaticSteelWith Brakes4Cable Hoop€1,198.31
CF82175A2FPneumaticAluminumWithout Brakes4Fiber Drum€909.56
CF82175A2LPneumaticAluminumWithout Brakes4Locking Chime Hook€909.56
CF82175A2PPneumaticAluminumWithout Brakes4Plastic Drum€909.56
DF82025A4PPneumaticSteelWith Brakes2Plastic Drum€1,150.19
EF81600A9CPneumaticSteelWithout Brakes2Cable Hoop€813.31
EF81600A9FPneumaticSteelWithout Brakes2Fiber Drum€813.31
EF81600A9LPneumaticSteelWithout Brakes2Locking Chime Hook€813.31
AF81925A7FPneumaticAluminumWith Brakes2Fiber Drum€1,198.31
BF83160A7FPneumaticSteelWith Brakes4Fiber Drum€1,198.31
FF82960A1PPneumaticAluminumWith Brakes4Plastic Drum€1,246.44
BF83160A7LPneumaticSteelWith Brakes4Locking Chime Hook€1,198.31
BF83160A7PPneumaticSteelWith Brakes4Plastic Drum€1,198.31
BF82375A0FPneumaticSteelWithout Brakes4Fiber Drum€861.44
BF82375A0LPneumaticSteelWithout Brakes4Locking Chime Hook€861.44
BF82375A0PPneumaticSteelWithout Brakes4Plastic Drum€861.44
DF82025A4CPneumaticSteelWith Brakes2Cable Hoop€1,150.19
DF82025A4FPneumaticSteelWith Brakes2Fiber Drum€1,150.19
DF82025A4LPneumaticSteelWith Brakes2-€1,150.19
CF82175A2CPneumaticAluminumWithout Brakes4Cable Hoop€909.56
EF81600A9PPneumaticSteelWithout Brakes2Plastic Drum€813.31
FF82960A1LPneumaticAluminumWith Brakes4Locking Chime Hook€1,246.44
GF81500A0PPneumaticAluminumWithout Brakes2Plastic Drum€861.44
AF81925A7LPneumaticAluminumWith Brakes2Locking Chime Hook€1,198.31
VALLEY CRAFT -

Powered Drum Trucks

Valley Craft powered drum trucks are designed to transport goods securely around the jobsite. The powder-coated 15-gauge steel construction is ideal for carrying 800 lb plastic / steel containers. The 2 large & 2 small caster wheels ensure safe navigation through tight quarters & on inclined / uneven terrain. They are equipped with dual handles & a foot assist for easy manoeuvrability and a hand brake to prevent accidental movement. These drum trucks are powered by a 24VDC differential drive motor and an 18Ah rechargeable battery, for both forward & reverse direction movement at a max speed of 2 MPH. They have a switch to change between forward & reverse direction, with an audible reverse warning. Choose from a wide range of powered drum trucks, available in pneumatic & solid rubber wheel types on Raptor Supplies.

StyleModelWheel TypeFrame MaterialLoad CapacityWheel MaterialColorWidthLengthHeightPrice (ex. VAT)
AF89503Flat FreeSteel800 lbs.RubberGreen24 1/2"20"60"€6,929.25
BF89484FPneumaticSteel800 lbs.-Green24 1/2"20"-€5,096.44
BF89484LPneumaticSteel800 lbs.-Green24 1/2"20"-€5,096.44
BF89484PPneumaticSteel800 lbs.-Green24 1/2"20"60"€5,096.44
BF89484CPneumaticSteel800 lbs.-Green24 1/2"20"-€5,096.44
BF89484SemipneumaticSteel800 lbs.-Green24 1/2"20"-€6,754.28
AF89503PSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
AF89503FSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
AF89503CSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
AF89503LSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
WESCO -

15 BT/BTW Deluxe Series Drum Trucks

StyleModelWheel MaterialLoad CapacityOverall WidthHandle TypeMaterialDrum MaterialLengthDepthPrice (ex. VAT)
A240001Mold On Rubber1000 lbs.24"DualSteelSteel22"60"€512.74
B240002Polyolefin1000 lbs.24"DualSteelSteel22"60"€436.66
WESCO -

20 BT/BTW Deluxe Series Drum Trucks

StyleModelOverall WidthWheel MaterialLoad CapacityHandle TypeOverall HeightOverall DepthMaterialDrum MaterialPrice (ex. VAT)
A24000323 1/2"Mold On Rubber1000 lbs.Dual--SteelSteel€480.39
B24000423 3/4"Polyolefin1000 lbs.Dual61"23 3/4"SteelSteel€422.81
WESCO -

30 BT/BTW Standard Series Drum Trucks

StyleModelOverall HeightWheel MaterialLoad CapacityOverall WidthHandle TypeOverall DepthMaterialDrum MaterialPrice (ex. VAT)
A24000556 1/2"Mold On Rubber1000 lbs.24"Dual18 1/2"SteelSteel€436.45
B24000656"Polyolefin1000 lbs.24"Dual-SteelSteel€357.84
WESCO -

5 BT/BTW Economy Series Drum Trucks

StyleModelWheel MaterialLoad CapacityOverall WidthHandle TypeMaterialDrum MaterialOverall LengthLengthPrice (ex. VAT)
A240009Moldon Rubber1000 lbs.24 1/2"DualSteelSteel17"17"€386.49
B240010Polyolefin1000 lbs.24 1/2"DualSteelSteel17"-€361.61
WESCO -

10 BT/BTW Standard Series Drum Trucks

StyleModelWheel MaterialLoad CapacityOverall HeightOverall WidthHandle TypeMaterialDrum MaterialOverall LengthPrice (ex. VAT)
A240013Mold On Rubber1000 lbs.61"24 1/2"DualSteelSteel17"€549.54
RFQ
B240014Polyolefin1000 lbs.61"24 1/2"DualSteelSteel17"€524.66
VALLEY CRAFT -

EZY-Rol Drum Trucks, 1000 Lb

StyleModelFrame MaterialWheel TypeNumber Of WheelsBrake TypeLoad CapacityDrum SizeChime HookPrice (ex. VAT)
AF82425A0AluminumSolid4No-30 gal. to 55 gal.Standard€909.56
BF81770A3AluminumMold On2No-30 gal. to 55 gal.Standard€861.44
CF81925A7AluminumPneumatic2Yes-30 gal. to 55 gal.Standard€1,198.31
BF82050A2AluminumSolid2Yes-30 gal. to 55 gal.Standard€1,198.31
DF81600A9AluminumPneumatic2No1000 lbs.30 gal. to 55 gal.Standard€813.31
EF82960A1AluminumPneumatic4Yes-30 gal. to 55 gal.Standard€1,246.44
BF81625A0AluminumSolid2No-30 gal. to 55 gal.Standard€861.44
FF83210A7AluminumSolid4Yes-30 gal. to 55 gal.Standard€1,246.44
GF82175A2AluminumPneumatic4No-30 gal. to 55 gal.Standard€909.56
CF81500A0AluminumPneumatic2No1000 lbs.30 gal. to 55 gal.Standard€861.44
HF82645A4AluminumMold On4No-30 gal. to 55 gal.Standard€909.56
IF81735A7SteelSolid2No-30 gal. to 55 gal.Standard€813.31
JF82375A0SteelPneumatic4No-30 gal. to 55 gal.Standard€861.44
KF83450A6SteelSolid4Yes-30 gal. to 55 gal.Standard€1,198.31
IF81895A3SteelMold On2No-30 gal. to 55 gal.Standard€813.31
IF82150A1SteelSolid2Yes-30 gal. to 55 gal.Standard€1,150.19
JF82845A2SteelMold On4No-30 gal. to 55 gal.Standard€861.44
DF82025A4SteelPneumatic2Yes-30 gal. to 55 gal.Standard€1,150.19
JF83160A7SteelPneumatic4Yes-30 gal. to 55 gal.Standard€1,198.31
JF82895A1SteelSolid4No-30 gal. to 55 gal.Standard€861.44
LIFTOMATIC -

Hand Trucks

StyleModelMPN
A10HT-4W10HT-4W
RFQ
B10HT-4W-PNC10HT-4W-PNC
RFQ
C10HT-4W-RC10HT-4W-RC
RFQ
VESTIL -

DBT Series Barrel And Drum Trucks

StyleModelWheel MaterialColorHeightLengthRear Caster MaterialCaster MaterialCaster Dia.Frame MaterialPrice (ex. VAT)
ADBT-RED-Red58 1/2"13 3/4"PolyurethanePolyurethane10"Steel€726.46
BDBT-1200Mold On RubberBlue60"24 1/2"Mold On RubberRubber On Steel12"Steel€272.58
CDBT-1200-PPoly On SteelBlue60"24 1/2"Poly On SteelPoly On Steel12"Steel€304.27

Drum Hand Trucks

Drum hand trucks are used to provide a secure method to move bulky or heavy containers / drums in warehouses, industrial storerooms and distribution centres. Raptor Supplies offers a wide variety of drum handling trucks from Vestil, Wesco, Dayton, Eagle and Morse. Vestil drum hand trucks are designed to move 55 gallon steel and plastic drums. These drum trucks are made of steel / 304 stainless steel to handle loads up to 1000 lb and feature a spring mechanism that allows smooth tilting of fully-loaded drums. Drum hand trucks from Dayton feature steel / aluminium construction to ensure resistance against corrosion and UV radiations. These hand trucks come coated with powdered finish for protection from scratching & fading, and can withstand loads up to 1000 lb.

We are here to help!

Looking for a part not listed here?