Drip Pans and Spill Containment TraysDrum trays designed for storing accidental liquid, chemical, coolant or oil spills under storage drums where filling or dispensing takes place. Made of polypropylene for resistance against dents and cuts
(2 Products)
Collapsible Spill Containment Berms and PoolsLight weight and durable containment pools, decon pools and spill berms used to contain chemical / oil / sewage spills. Made from PVC / XR5 fabric and offer excellent chemical, puncture and abrasion resistance(81 Products)
Flammable CabinetsHigh-quality safety cabinets used for storing flammables and other liquids in chemical, medical and fabrication industries. Feature reinforced double walls, piano hinges, ground connections and self-latching doors(247 Products)
Spill Control AccessoriesIncludes a variety of high-quality tubs, drip pads, frames, tarp covers, gratings, kits and accessories to store and contain chemical spills. Made from high-density polyethylene and feature excellent chemical resistance(101 Products)
Safety Cabinet AccessoriesIncludes a wide range of shelves, keys, conveyors, ramps, trays, dividers and plugs to be used with Eagle safety cabinets for storing flammable and hazardous materials safely. Available in different heights, materials, load capacities and spill capacities(54 Products)
Dock Plates and BoardsPortable poly dock plates designed for transferring hand trucks, two- / four-wheeled dollies and carts of loads up to 1000 lb. Equipped with a carrying handle for maximum job-site portability
(3 Products)
Bollard Covers and Post SleevesHDPE sleeves featuring UV inhibitors to resist fading, rusting or cracking in posts or bollards. Can easily slide into 4-, 6- & 8-inch NPT pipes and require no annual maintenance(57 Products)
Corrosive CabinetsSafety cabinets suitable for storing flammable or hazardous liquids (up to 60 gallons). Feature reinforced double-wall construction with 1.5-inch air space throughout, and are offered in manual, self-closing & sliding door options(41 Products)
Drum AccessoriesStainless-steel / brass faucets used for dispensing liquids, chemicals, oils or other flammable liquids in petrochemical, medical and automobile manufacturing facilities
(32 Products)
BollardsCarbon-steel / polyethylene bollards used to create a maintenance-free caution zone for preventing ram-raiding or car accidents. Optional rubber bases to provide maximum stability also available(28 Products)
Plunger Cans(12 Products)
Dock Equipment AccessoriesWide range of anchor kits, bases, dock plate kits and replacement straps suitable for use with storage cabinets
(9 Products)
Disposal CansLift oil drain and safety disposal cans suitable for storing oils, chemical wastes and other flammable / hazardous materials. Available in 2.5, 3 and 5 gallon capacities
(7 Products)
Drum Dispensing and Containment SystemsIncludes drum stackers, containment dollies, stacker shelves and cradles suitable for stacking and transporting heavy metallic and nylon drums of loads up to 2000 lb
(5 Products)
Desk Mover and Dolly AccessoriesIncludes drum bogie mobile handlers and drum tray gratings designed for transferring and storing heavy drums in refineries and food & beverage facilities. Feature polyethylene construction for withstanding harsh industrial abuse
(4 Products)
Drain Covers and SealsYellow drain covers used for preventing liquid spillage and filtering the solid wastes from entering into the water systems. Feature lightweight polyurethane elastomer construction for high flexibility and durability. Available in 18, 24, 36 and 48 inch width variants
(4 Products)
Biohazard Waste CansMeet OSHA requirements; designed to protect workers from potential biohazards. High-density polyethylene (HDPE) construction for protection against rust, dents and chemical compounds. Feature a self-closing lid and a foot lever. 6, 10 and 14 gallon containers available
(3 Products)
Covered Spill Containment Pallets and PlatformsEPA- and SPCC-compliant two-drum workstations used to store drums; feature a max spill capacity of 220 gallons. Replacement covers for use with Eagle 1626 & 1628 spill containments units also available(3 Products)