Dollies

Filter

MOLDED FIBERGLASS -

Dollys

StyleModelDeck StyleDeck LengthDeck WidthOverall LengthOverall WidthCenter Opening LengthDeck MaterialDeck SurfacePrice (ex. VAT)
A87014851361075Open25 3/4"17 3/4"26"18"24"FiberglassSmooth€189.73
B7804385172Solid16 3/8"11"20 1/2"12 1/2"16 1/4"FiberglassSmooth€153.22
B7805385172Solid18 1/2"12 3/4"24"14 1/2"18 1/2"FiberglassSmooth€139.58
C7806385172Solid20"16"25"18"20"FiberglassSmooth€149.61
B78023851721387Solid14 1/2"9 1/2"17 1/2"10 1/2"14"FiberglassSmooth€123.84
B7803385172Solid16 1/4"11 3/8"19 1/2"12 1/2"16"FiberglassSmooth€143.90
GRAINGER -

General Purpose Dollies

StyleModelDeck MaterialDeck SurfaceEnd StyleLip TypeLoad CapacityDeck LengthDeck WidthDeck HeightPrice (ex. VAT)
A24WF56SteelSmoothRaisedLipped900 lbs.19 1/2"14"5 3/8"€85.00
B3JJG1WoodSmoothFlushFlush1000 lbs.24"16 1/8"5"€69.64
CSTF-1830MDAMWoodCarpetedFlushFlush1200 lbs.18"4 3/4"3 1/4"€114.61
D9EYT6WoodSmoothRaisedFlush900 lbs.24"16 1/8"5 1/8"€70.44
E8E226WoodCarpetedFlushFlush1000 lbs.31 7/8"8 1/4"3 3/8"€136.48
F8EA39WoodSmoothRaisedFlush1000 lbs.24"16 1/8"5"€76.45
G8NE83WoodSmoothFlushFlush900 lbs.24"16 1/8"5 1/8"€86.64
HSTF-1218MDAMWoodCarpetedFlushFlush1000 lbs.12"4 3/4"3 1/4"€103.74
I9GKA3WoodSmoothRaisedFlush1000 lbs.35 7/8"24"5"€92.10
FAIRBANKS -

General Purpose Dollies

StyleModelLoad CapacityColorCaster Wheel Material, Tread MaterialCaster WidthPrice (ex. VAT)
AED-26-1616-3HR1000 lbs.NaturalRubber-€80.12
BED-26-1830-3HR1000 lbs.NaturalRubber1 1/4"€74.15
CAI-2436-4IW2000 lbs.GreenSteel1 1/2"€288.26
CARLISLE FOODSERVICE PRODUCTS -

General Purpose Dollies

StyleModelMPNPrice (ex. VAT)
A36910033691003€289.13
B36911033691103€207.19
C3410340334103403€141.94
D3410570334105703€169.97
VESTIL -

PRM Series Steel Pro-Movers

StyleModelHeightCaster SizeStatic Load CapacitySizeWidthColorCaster WidthLengthPrice (ex. VAT)
APRM-42488 7/8"6" x 2"2000 lbs.48" x 42"42"Blue2"48"€407.27
BPRM-40488 7/8"6" x 2"2000 lbs.48" x 4040"Blue2"48"€384.89
CPRM-48488 7/8"6" x 2"2000 lbs.48" x 48"-Blue2"48"€427.45
DPRM-4248-811"8" x 2"4000 lbs.48" x 42"42"Blue2"48"€435.87
EPRM-4048-811"8" x 2"4000 lbs.48" x 40"40"Blue2"48"€414.63
FPRM-4848-811"8" x 2"4000 lbs.48" x 48"-Blue2"48"€453.86
VESTIL -

HDOF Series Hardwood Dollies

StyleModelDeck LengthDeck WidthDeck HeightStatic Load CapacityCaster SizeLengthHeightDepthPrice (ex. VAT)
AHDOF-1624-1224"16"6 3/4"1200 lbs.4" x 1 1/4"24"6 3/4"24"€110.19
BHDOF-1624-924"16"5 1/2"900 lbs.3" x 1 1/4"24"5 1/2"24"€99.63
CHDOF-1624-12-NM24"16"6 3/4"1200 lbs.3" x 1 1/4"---€113.34
DHDOF-1624-9-NM24"16"5 1/2"900 lbs.4" x 1 1/4"---€101.80
EHDOF-2436-1236"24"6 3/4"1200 lbs.4" x 1 1/4"36"6 3/4"36"€124.01
FHDOF-2436-936"24"5 1/2"900 lbs.-36"5 1/2"36"€114.42
GHDOF-2436-12-NM36"24"6 3/4"1200 lbs.3" x 1 1/4"---€127.24
HHDOF-2436-9-NM36"24"5 1/2"900 lbs.4" x 1 1/4"---€115.48
VESTIL -

POS Series Plastic Dollies

StyleModelDeck HeightColorHeightWidthCaster SizeDepthStatic Load CapacitySizePrice (ex. VAT)
APOS-1624-ROPE4 1/2"Blue4.437"16"3" x 1"24"220 lbs.16" x 24"€47.57
BPOS-16244 1/2"Blue4.437"16"3" x 1"24"220 lbs.16" x 24"€44.50
CPOS-18306"Green6.312"18"4" x 1 1/4"30"500 lbs.18" x 30"€104.99
DPOS-21336"Green6.312"21"4" x 1 1/4"33 1/2"500 lbs.21" x 33"€130.36
EPOS-1830-ROPE6"Green6.312"18"4" x 1 1/4"30"500 lbs.18" x 30"€108.07
FPOS-2133-ROPE6"Green6.312"21 1/4"4" x 1 1/4"33 1/2"500 lbs.21" x 33"€137.74
CARLISLE FOODSERVICE PRODUCTS -

Dollys

StyleModelMPNPrice (ex. VAT)
AC2220A14C2220A14€228.39
BC2222A14C2222A14-
RFQ
VESTIL -

HDOS Series Hardwood Dollies

StyleModelColorDeck LengthDeck WidthDeck HeightCaster SizeStatic Load CapacityDeck TypeLengthPrice (ex. VAT)
AHDOS-R-15-440Black---2 3/4" x 1 1/4"----
RFQ
BHDOSC-2436-12Tan36"24"6 3/4"4" x 1 1/4"1200 lbs.Solid With Carpet36"€181.28
CHDOS-1624-12-NMTan24"16"6.938"4" x 1 1/4"1200 lbs.Solid-€116.57
DHDOS-1624-9-NMTan24"16"6.188"3" x 1 1/4"900 lbs.Solid-€107.06
EHDOS-2436-12-NMTan36"24"6.938"4" x 1 1/4"1200 lbs.Solid-€155.79
FHDOS-2436-9-NMTan36"24"6.188"3" x 1 1/4"900 lbs.Solid-€153.73
GHDOS-1624-12Tan24"16"6 3/4"4" x 1 1/4"1200 lbs.Solid24"€113.48
HHDOS-1624-9Tan24"16"5 1/2"-900 lbs.Solid24"€105.99
IHDOS-1624-9-ETan24"16"5 1/2"3" x 1 1/4"900 lbs.Solid24"€44.53
JHDOS-2436-12Tan36"24"6 3/4"4" x 1 1/4"1200 lbs.Solid36"€156.94
KHDOS-2436-9Tan36"24"5 1/2"3" x 1 1/4"900 lbs.Solid36"€150.53
LHDOS-2448-6SWTan---4" x 1 1/4"1200 lbs.-47 1/4"€116.61
MHDOSC-1624-12Tan24"16"6 3/4"4" x 1 1/4"1200 lbs.Solid With Carpet24"€137.73
GKS-PERFEKT -

General Purpose Dolly

StyleModelPlatform HeightColorDeck HeightCaster Wheel MaterialPlatform MaterialCaster WidthHeightCaster Wheel Dia.Price (ex. VAT)
A6-114563.9"Red--Steel---€1,552.65
B6-134394 3/5"Red4 5/8"Polyamide BlendSteel3"4 5/8"3 1/4"€4,145.61
APPROVED VENDOR -

Cabinet Dolly

StyleModelLoad CapacityColorCaster Wheel MaterialPlatform MaterialCaster Wheel Dia.Platform HeightCaster WidthPrice (ex. VAT)Pkg. Qty.
A48J128400 lbs.RedHard RubberSteel2 1/2"4"1 1/8"€112.321
B48J129500 lbs.BlackHard RubberSteel2"4"3/4"€68.932
B48J130500 lbs.BlackHard RubberSteel2"4"3/4"€133.354
C48J120600 lbs.RedHard RubberSteel3"3 7/8"2 1/2"€174.511
C48J121600 lbs.RedHard RubberSteel3"3 7/8"2 1/2"€189.741
C48J122600 lbs.RedHard RubberSteel3"3 7/8"2 1/2"€212.441
D2TUT1880 lbs.RedPolyurethaneAluminum2"3 1/2"3/4"€286.084
E2TUR9880 lbs.RedPolyurethaneAluminum2"3 1/2"3/4"€298.764
F1UFC51000 lbs.GrayPolypropyleneSteel3"5"-€124.291
G1UFC61000 lbs.SandPolypropyleneSteel3"5"-€124.291
H1UFC71000 lbs.BlackPolypropyleneSteel3"5"-€124.291
F1UFC81000 lbs.GrayPolypropyleneSteel3"6"-€150.171
H1UFD11000 lbs.BlackPolypropyleneSteel3"--€150.171
I2TUT21320 lbs.RedPolyurethaneSteel2"3 1/2"3/4"€230.744
ORBIS -

Food Service Dolly

ORBIS food service dollies are ideal for use with bakery tray systems to speed up the shipment and merchandising services. These dollies feature polypropylene swivel caster wheels that can handle loads ranging from 400 to 500 lb and a contoured profile, with a perimeter lip, for easy handling. Selected models (dollies) further come equipped with reinforced cross braces for a full base support. These units are available in platform widths ranging from 20.5 to 22.5 inches.

StyleModelLoad CapacityPlatform HeightColorCaster Wheel MaterialCaster WidthPlatform MaterialCaster Wheel Dia.Caster Wheel Material, Tread MaterialPrice (ex. VAT)
ANPL701 Dolly400 lbs.6"BlackPolypropylene1"Plastic3"Rubber€86.88
BNPL700 Dolly400 lbs.6"BlackPolypropylene1"Plastic3"Rubber€94.29
CNPL706 Dolly Black500 lbs.5 3/4"BlackPolypropylene1"Plastic3"Rubber€89.17
HAMILTON -

General Purpose Dolly

StyleModelLoad CapacityColorCaster Wheel MaterialPlatform HeightPlatform MaterialCaster Wheel Dia.Caster WidthPrice (ex. VAT)
ADB2733000 lbs.SilverPolyolefin5"Steel3"1 1/4"€1,075.56
BDB245-P4000 lbs.BluePolyolefin5"Steel3"-€2,375.44
CDM2615000 lbs.SilverPolyolefin5"Steel3"1 1/4"€1,448.22
VESTIL -

PRRJ Series Pallet Rack Lifting Dollies

StyleModelHeightCaster SizeColorCaster WidthLengthAssemblyPlatform HeightWidthPrice (ex. VAT)
APRRJ-DOL5"3" x 1 1/4"Yellow1 1/4"10"Partial Assembly Required5"14 1/8"€240.73
BPRRJ-10-D49 1/4"6" x 1 1/4"Yellow1 1/4"10"Partial Assembly Required--€679.90
MAGLINER -

Pallet Dollies

StyleModelLoad CapacityDeck LengthDeck WidthOverall LengthOverall WidthCaster/roller ConfigurationFor Minimum Pallet LengthRoller Axle DiameterPrice (ex. VAT)
APDN424806--------€816.78
RFQ
BPDN423610---------
RFQ
BPDN424210---------
RFQ
BPDN364210---------
RFQ
CPDN363608--------€846.16
RFQ
APDN363606--------€418.19
RFQ
BPDN363610---------
RFQ
APDN484806--------€814.07
RFQ
APDN424206--------€849.57
RFQ
BPDN423608---------
RFQ
CPDN484808--------€899.68
RFQ
BPDN423606---------
RFQ
BPDN364808---------
RFQ
BPDN364208---------
RFQ
APDN364806--------€769.85
RFQ
BPDN424810---------
RFQ
BPDN424808---------
RFQ
DPDN484810--------€1,095.52
RFQ
DPDN364810--------€1,006.25
RFQ
APDN364206--------€701.69
RFQ
EPDT3648063600 lbs.48"36"48"36"(6) Axle Mounted48"7/16"€863.48
EPDT4848063600 lbs.48"48"48"48"(6) Axle Mounted48"7/16"€859.20
EPDT3642063600 lbs.42"36"42"36"(6) Axle Mounted42"7/16"€426.70
EPDT3636063600 lbs.36"36"36"36"(6) Axle Mounted36"7/16"€780.22
EPDT4248063600 lbs.48"42"48"42"(6) Axle Mounted48"7/16"€661.73
GUARDIAN EQUIPMENT -

Dollies

StyleModelColorPrice (ex. VAT)
AAP250-100-€220.41
RFQ
BG1562DLYSilver€379.73
RUBBERMAID -

General Purpose Dollies

StyleModelColorLengthPrice (ex. VAT)
AFG617900BLA--€153.97
BFG267360BLUEBlue20 1/2"€99.01
C1829400Green-€95.30
MILWAUKEE -

General Purpose Dollies

StyleModelMPNPrice (ex. VAT)
ADC33800DC33800€74.96
BDC33815DC33815€59.80
CDC73730DC73730€85.44
VESTIL -

ROLL Series Roll Dollies

StyleModelColorLengthHeightWidthDepthUpright Post Dia.Deck HeightCaster SizePrice (ex. VAT)
AROLL-D-DLXBlack40"70"35"40"1"--€1,413.90
BROLL-DBlue33"72.312"33"33"1.312"5 1/2"3" x 1 1/4"-
RFQ
VESTIL -

ATD Series Adjustable Tote Dollies

StyleModelHeightCaster SizeColorCaster WidthLengthDepthUsable WidthUsable LengthPrice (ex. VAT)
AATD-1622-47"4" x 2"Blue2"36 1/2"36 1/2"16" to 24"22" to 34"€285.27
BATD-1622-68 7/8"6" x 2"Blue2"36 1/2"36 1/2"16" to 24"22" to 34"€311.69
VESTIL -

DOL Series Aluminum Pallet Dollies

StyleModelLengthCaster SizeStatic Load CapacityHeightSizeStyleWidthDepthPrice (ex. VAT)
ADOL-3636-6T36"3" x 3 1/2"4000 lbs.4 1/4"36" x 36"Tilt36"36"€316.99
BDOL-3636-6NT36"3" x 3 1/2"4000 lbs.4 1/4"36" x 36"Non Tilt36"36"€316.99
CDOL-3636-8T36"3" x 3 1/2"6000 lbs.4 1/4"36" x 36"Tilt36"36"€393.48
DDOL-3636-10T36"3" x 3 1/2"8000 lbs.4 1/4"36" x 36"Tilt36"36"€437.96
EDOL-3642-6T42"3" x 3 1/2"4000 lbs.4 1/4"36" x 42"-36"-€329.74
FDOL-4242-6NT42"3" x 3 1/2"4000 lbs.-42" x 42"Non Tilt42"42"€357.32
GDOL-4242-8T42"3" x 3 1/2"6000 lbs.4 1/4"42" x 42"Tilt42"42"€431.57
HDOL-3642-8T42"3" x 3 1/2"6000 lbs.4 1/4"36" x 42"Tilt36"-€398.68
IDOL-3642-10T42"3" x 3 1/2"8000 lbs.4 1/4"36" x 42"Tilt36"42"€445.34
JDOL-4242-10T42"3" x 3 1/2"8000 lbs.4 1/4"42" x 42"Tilt42"42"€473.03
KDOL-3642-6NT42"3 1/2" x 3"4000 lbs.4 1/4"-Non Tilt36"-€329.74
LDOL-4242-6T42"3" x 3 1/2"4000 lbs.4 1/4"42" x 42"Tilt42"42"€357.32
MDOL-3648-10T48"3" x 3 1/2"8000 lbs.4 1/4"36" x 48"Tilt36"48"€459.13
NDOL-3648-6NT48"3" x 3 1/2"4000 lbs.4 1/4"36" x 48"Non Tilt36"48"€342.53
ODOL-4048-6T48"3" x 3 1/2"4000 lbs.4 1/4"40" x 48"Tilt40"-€345.74
PDOL-4248-6NT48"3" x 3 1/2"4000 lbs.4 1/4"42" x 48"Non Tilt42"-€364.80
QDOL-4048-6NT48"3" x 3 1/2"4000 lbs.4 1/4"40" x 48"Non Tilt40"48"€345.74
RDOL-4848-6T48"3" x 3 1/2"4000 lbs.4"48" x 48"Tilt48"-€378.65
SDOL-4048-10T48"3" x 3 1/2"8000 lbs.4 1/8"40" x 48"Tilt40"-€468.70
TDOL-4248-6T48"3" x 3 1/2"4000 lbs.4 1/4"42" x 48"Tilt42"-€364.80
UDOL-4048-8T48"3" x 3 1/2"6000 lbs.4 1/4"40" x 48"Tilt--€423.10
VDOL-3648-8T48"3" x 3 1/2"6000 lbs.4 1/4"36" x 48"Tilt36"48"€418.82
WDOL-4848-8NT48"3" x 3 1/2"6000 lbs.4 1/4"48" x 48"Non Tilt48"48"€452.88
XDOL-3648-6T48"3" x 3 1/2"4000 lbs.4 1/4"36" x 48"Tilt36"48"€342.53
YDOL-4848-10T48"3" x 3 1/2"8000 lbs.4 1/4"48" x 48"Tilt-48"€501.56
12...67

Dollies

Dollies are used to easily move pallets, furniture & heavy equipment in medium or large scale workshops & factories. Raptor Supplies offers a vast range of dollies from Fairbanks, Hamilton, Molded Fiberglass, Magliner, Akro-Mils and many more brands. Platform dollies are available in hardwood, plastic & steel versions with durable caster wheels. Cabinet dollies can handle up to 1500 lb loads. Fairbanks dollies can lift up to 2000 lb of industrial load owing to their heavy-duty iron construction and welded flush-top frame. They are formed from a single, 11 gauge steel sheet and have 1 inch lips on all sides.These dollies come equipped with four double-ball swivel casters welded to the frame with a towing eye for enhanced manoeuvrability. Pallet dollies from Little Giant are ideal for carrying industrial loads around warehouses and workshops. These dollies feature double floor locks to prevent unwanted movement and a removable pipe handle which extends up to 29 inches above deck. They feature welded steel construction with durable powder coat finish and can easily transport loads up to 3600 lb.

We are here to help!

Looking for a part not listed here?