FAIRBANKS

The Fairbanks Company has been manufacturing industrial material handling products since 1887. The company's product catalogue comprises wheels, casters, dollies, platform trucks, handtrucks, beam scales and retaining rings. The highly precise Fairbanks mechanical beam scales are suitable for industrial and commercial general-utility weighing applications. These NTEP- and CWM-approved scales feature a cast-iron base and platform; rugged wheels; an easy-to-read, chrome-plated beam with brass inset; and a maximum capacity of 1000 lb. Also find a broad range of pry bar lever dollies suitable for lifting and moving cargo on warehouse docks as they can easily balance loads up to 5000 lb. These Fairbanks lever dollies come equipped with a long wooden handle having smooth and round edges, a beveled iron nose bolted to the handle for greater strength and 2 semi-steel wheels for easy transportation; and are available in 60- / 72- / 84-inch overall length options.

See More

Request a Quote

Product Categories

FAIRBANKS Platform Trucks

Platform TrucksWidely used in warehouses and stockrooms to move large and heavy loads quickly. Feature 14-gauge steel deck construction with steel cross-battens to handle loads up to 3500 lb and rounded corners to avoid damage to obstacles. Models with hardwood deck also available (18 Products)

FAIRBANKS Bench and Floor Scales

Bench and Floor ScalesEpoxy-painted stainless-steel scales with a cast iron platform capable of measuring of heavy industrial loads up to 1000 lb. Feature a beam-lock mechanism for safe operation and phenolic wheels for maximum job site manoeuvrability (1 Product)

FAIRBANKS Pry Bar Lever Dollies

Pry Bar Lever DolliesE-Series lever dollies usually used in pairs to lift loads up to 5000 lb. Feature a bolted iron-nose to easily get under loads and a smooth hardwood handle for added strength and manoeuvrability (6 Products)

FAIRBANKS Plate Casters

Plate Casters(14 Products)

FAIRBANKS Dollies

DolliesSteel / hardwood general-purpose dollies ideal for moving furniture, heavy equipment and pallets of up to 2000 lb. Come equipped with durable polyolefin, rubber or steel casters 3 or 4 inches in diameter. Available in different platform heights and lengths (10 Products)

FAIRBANKS Work Tables

Work Tables(2 Products)

FAIRBANKS Chair Hand Trucks

Chair Hand TrucksDesigned for easy and safe transportation of 10 - 12 church or banquet type chairs used in schools, auditoriums and banquets. Feature a 60-inch-long tubular steel frame for structural rigidity and a long front extension facility for stabilising the stacked chairs (1 Product)

FAIRBANKS Drum Dollies

Drum DolliesIndustrial-grade dollies featuring a grey powder-coated steel frame with a unique cross-section design to provide added stability when transporting heavy loads. Feature polyolefin swivel casters for maximum job site portability (1 Product)

FAIRBANKS Drum Hand Trucks

Drum Hand Trucks(1 Product)

FAIRBANKS Panel Trucks

Panel TrucksHigh-quality steel panel movers with max load capacity of 2000 lb, ideal for handling folding tables, windows, partitions, tubing, plywood and wall boards. Feature three removable tubular handles with nylon sleeve webbing and four polyurethane casters of 5 / 6 inches (1 Product)

About Fairbanks

The Fairbanks Company has been manufacturing industrial material handling products since 1887. The company's product catalogue comprises wheels, casters, dollies, platform trucks, handtrucks, beam scales and retaining rings. The highly precise Fairbanks mechanical beam scales are suitable for industrial and commercial general-utility weighing applications. These NTEP- and CWM-approved scales feature a cast-iron base and platform; rugged wheels; an easy-to-read, chrome-plated beam with brass inset; and a maximum capacity of 1000 lb. Also find a broad range of pry bar lever dollies suitable for lifting and moving cargo on warehouse docks as they can easily balance loads up to 5000 lb. These Fairbanks lever dollies come equipped with a long wooden handle having smooth and round edges, a beveled iron nose bolted to the handle for greater strength and 2 semi-steel wheels for easy transportation; and are available in 60- / 72- / 84-inch overall length options.