HAMILTON

Hamilton's extensive catalogue includes plate casters, dual wheel casters, pneumatic casters, speciality casters and caster wheels. The brand's caster wheels are ideal for medical equipment, furniture and store fixtures. They feature an unconventional, CNC-machined & hardened upper raceway to ensure a uniform depth and provide vertical load handling capacity. These casters are available in double-sealed precision ball, tapered precision and straight roller bearing variants. Hamilton CH Series plate casters have forged steel frames, tapered roller thrust bearings and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use and withstand more shock & impact from rolling over rough or uneven ground than light-duty, medium-duty and heavy-duty standard plate casters. These casters are installed onto the bottom of dumpsters, trailer frames, die carts and other heavy equipment used in manufacturing plants, construction sites and assembly plants.

See More

Request a Quote

Product Categories

HAMILTON Plate Casters

Plate CastersSuitable for installation on dumpsters, die carts and trailer frames in waste management, production and transportation applications. Selected models feature kingpins for securely joining caster mounting plate to the frame, ensuring long-term operation. Available in 2, 2.5 and 3 inch wheel widths (1825 Products)

HAMILTON Dual Wheel Casters

Dual Wheel CastersExtra-heavy-duty casters suitable for mounting on welding and mobile cutting equipment for steel mills, construction sites and assembly plants. Single axle mounted dual wheels for minimising friction and smooth operation. Available in rigid and swivel caster variants (176 Products)

HAMILTON Pneumatic Casters

Pneumatic CastersPneumatic plate casters suitable for transporting machinery in rough terrains, tolerating higher speeds and absorbing vibrations in aerospace ground support & manufacturing sites and during outdoor towing & shipping. Available in steel and forged steel frame variants (110 Products)

HAMILTON Stem Casters

Stem CastersSwivel casters designed for use with dollies and carts for handling industrial components and tools in manufacturing & assembly plants and metalworking & construction applications. Rubber wheels for slippage minimisation and nickel frame plating for durability (1 Product)

HAMILTON Specialty Casters

Specialty CastersIncludes single-flanged, V-groove, rigid plate shock-absorbing, double-flanged and swivel plate shock-absorbing casters best suited for assembly & production lines, automation and manufacturing. Available in rigid and swivel caster variants (405 Products)

HAMILTON Caster Wheels

Caster WheelsHeavy-duty caster wheels with a maximum load rating of 12000 lb, suitable for easy transportation of large equipment in manufacturing industries and other material-handling applications. Available in polyurethane, cast iron, phenolic, ductile iron, steel and iron variants (1597 Products)

HAMILTON Wagon Trucks

Wagon Trucks(2 Products)

HAMILTON Trailers

Trailers(11 Products)

HAMILTON Dollies

Dollies(4 Products)

HAMILTON Caster Accessories

Caster AccessoriesDirectional-lock kits suitable for installing swivel locks on compatible casters for immobilising the swivel mechanism to prevent rolling in warehousing, transportation, manufacturing and automotive maintenance applications. Steel construction withstands harsh industrial abuse (1 Product)

Things To Consider

Cross-Reference Alternatives

Some Hamilton MPNs cross individual references to the equivalent Quantum Storage Systems & Proline numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hamilton products available.

Shipping

These Hamilton products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About Hamilton

Hamilton's extensive catalogue includes plate casters, dual wheel casters, pneumatic casters, speciality casters and caster wheels. The brand's caster wheels are ideal for medical equipment, furniture and store fixtures. They feature an unconventional, CNC-machined & hardened upper raceway to ensure a uniform depth and provide vertical load handling capacity. These casters are available in double-sealed precision ball, tapered precision and straight roller bearing variants. Hamilton CH Series plate casters have forged steel frames, tapered roller thrust bearings and forged or welded steel kingpins. They can bear heavier loads, tolerate more frequent use and withstand more shock & impact from rolling over rough or uneven ground than light-duty, medium-duty and heavy-duty standard plate casters. These casters are installed onto the bottom of dumpsters, trailer frames, die carts and other heavy equipment used in manufacturing plants, construction sites and assembly plants.

Major Trade Names

UltraGlide Wheels

UltraGlide Wheels

These wheels feature independent swivel surfaces that eliminate scrubbing, making them easier to manoeuvre. The wheels have the prior wheel's split outer raceways to minimise friction. Their die-cast aluminium centre (with a new concave face) concentrates the urethane compression towards the centerl...

ine of the tread to simulate cushioning benefits of a thicker, softer tread, providing the same durability and long life as other heavy-duty wheels.

Super Endurance Series Casters

Super Endurance Series Casters

These casters offer durable HAA polyester powder coat finish and come standard with a choice of thirteen different wheel types. They feature a kingpinless design for extra heavy-duty applications.

Spinfinity Series Casters

Spinfinity Series Casters

They are finished in durable powder-coated red crimson and come standard with a choice of ten different wheel types. Their top plate and inner raceway are made from steel forging for a superior raceway for shock conditions.

Frequently Asked Questions

How to determine the minimum capacity needed per caster?

  • Add the weight of the load to be carried and the weight of the cart.
  • Divide that total load by 3.
  • This will give you the minimum rated load capacity per caster.

What wheels are best for rough floors?

Use the largest diameter possible wheel for your application. Larger wheels roll over debris and rough surfaces easily and are also easier to push. Also, consider polyurethane treads or mould-on rubber wheels for resilience and quiet operation.

What is swivel offset?

Swivel offset is the horizontal distance between the vertical centerline of a swivel caster (kingpin) and the wheel. Carts having larger offsets are easier to turn under load but also have reduced load capacity per caster.