Cylinder Hand Trucks

Filter

JUSTRITE -

Single Gas Cylinder Hand Trucks

StyleModelMain Wheel SizeMin. Cylinder Dia.Straps Per CylinderWeight CapacityCylinder Capacity With Max. Cylinder Dia.Strap StyleColorMain Wheel TypePrice (ex. VAT)
A350008"6"1300 lbs.(1) 12"Cinch Strap--€424.95
B350048"6"1700 lbs.(1) 12"Cinch StrapGraySemi Pneumatic€598.20
C3500210 1/2"6"1700 lbs.(1) 12"Cinch StrapGrayPneumatic€457.18
D3505410 1/2"4"11000 lbs.(1) 12"Clampable ChainRedPneumatic€1,039.17
E3500610 1/2"6"11000 lbs.(1) 12"Cinch StrapGrayPneumatic€612.61
F3501210"9"2700 lbs.(1) 18"Cinch StrapGray-€808.69
G3500810"6"11000 lbs.(1) 12"Cinch StrapGrayFlat Free€628.16
H3501016"9"21000 lbs.(1) 18"Cinch StrapGrayPneumatic€883.58
VESTIL -

CYL Series Cylinder Dollies

StyleModelDepthLengthWheel TypeCapacityNumber Of CylindersColorNumber Of WheelsBattery IncludedPrice (ex. VAT)
ACYL-D-1-HR25"24.937"Fixed500 lbs.1Blue2No€183.41
BCYL-D-1-PN25"25.062"-500 lbs.1Blue2No€183.42
CCYL-DLX-1-HR27"26.937"Hard Rubber500 lbs.1Blue2No€261.84
DCYL-DLX-1-PN27"27.062"Pneumatic500 lbs.1Blue2No€265.13
VESTIL -

CYL Series Welding Cylinder Torch Carts, Foam Filled

StyleModelFrame MaterialLengthBase Plate LengthHandle TypeWheel BearingsMax. Tank Dia. OxygenMax. Tank Dia. AcetyleneWheel MaterialPrice (ex. VAT)
ACYL-E-FF-22.812"14.312"Double5/8"260, #T Bottle397, #5Foam Filled€415.74
BCYL-EH-FP-FF-22.812"14.312"Double5/8"260, #T Bottle397, #5Foam Filled€818.73
CCYL-EH-FF-22.812"14.312"Double5/8"260, #T Bottle397, #5Foam Filled€580.16
DCYL-2-FF-GGalvanized Steel34 3/8"19 1/2"Double5/8"260, #T Bottle397, #5Foam Filled€1,006.48
ECYL-2-FFSteel34 3/8"19 1/2"Double5/8"260, #T Bottle397, #5Foam Filled€816.69
FCYL-2-FP-FFSteel34 3/8"19 1/2"Double5/8"260, #T Bottle397, #5Foam Filled€1,047.93
VESTIL -

CYL Series Welding Cylinder Torch Carts, Pneumatic

StyleModelFrame MaterialLengthBase Plate LengthHandle TypeWheel BearingsMax. Tank Dia. OxygenMax. Tank Dia. AcetyleneCapacityPrice (ex. VAT)
ACYL-EH-FP-23"14.312"Double5/8"260, #T Bottle397, #5500 lbs.€771.05
BCYL-EH-23"14.312"Double5/8"260, #T Bottle397, #5500 lbs.€561.03
CCYL-E-23"14.312"Double5/8"260, #T Bottle397, #5500 lbs.€385.96
DCYL-2-GGalvanized Steel34.562"19 1/2"Double5/8"260, #T Bottle397, #5500 lbs.€1,022.38
ECYL-2Steel34.562"19 1/2"Double5/8"260, #T Bottle397, #5500 lbs.€1,400.79
FCYL-2-FPSteel34.562"19 1/2"Double5/8"260, #T Bottle397, #5500 lbs.€987.43
VALLEY CRAFT -

Single / Double Cylinder Hand Trucks, 600 Lb

Valley Craft cylinder hand trucks are designed for safely moving heavy gas cylinders & tanks. They feature spark-resistant, aluminium tubing construction with braking systems including steel shoe to provide complete control on inclines & ramps and keep the wheels stationary. Further, these trucks are equipped with notched joints & solid welds for safe, efficient handling of 9 inch diameter, standard pressurised cylinders and have pneumatic tires for shock-absorption in uneven terrain surfaces. They have steel axles, enclosed in protective housing to support their weight with sealed bearings for prolonged life and are available in widths of 20 & 23 inches.

StyleModelFrame MaterialBrake TypeBrakeCylinder HeightLoad CapacityWheel TypeWheelsLengthPrice (ex. VAT)
AF86065A6AluminumYesYes-600 lbs.Pneumatic2-€1,920.19
AF86070A9AluminumNoNo-600 lbs.Pneumatic2-€1,583.31
BF81238A9Steel--9"600 lbs.Pneumatic-11"€957.69
CF81303A9Steel--14"600 lbs.Pneumatic-11"€1,005.81
LITTLE GIANT -

Cylinder Truck

StyleModelOverall WidthLoad CapacityHandle TypeOverall HeightBase Plate DimensionsWheel TypeOverall DepthFinishPrice (ex. VAT)
ATW-40-1014"800 lbs.Continuous-8" x 14"-8"Powder Coat€181.50
BTW-42-1014"800 lbs.Dual49"13" x 24"Semi Pneumatic8"Powder Coat€149.15
CTW-70-8SR-3R20 1/2"800 lbs.Continuous Frame Flow Back-8" x 14"Rubber--€214.96
DTW-3021 1/2"600 lbs.Dual40"12" x 16"--Powder Coat€478.93
DAYTON -

Gas Cylinder Truck

Dayton gas cylinder trucks are cylinder caddies designed to safely deliver and hold gas cylinders; ideal for use in the welding and healthcare industries. These welding & delivery cylinder trucks feature steel construction with load capacities up to 1500 lb and are capable of holding a maximum of 8 cylinders. They are equipped with a set of roller bearing wheels for easy transport. Choose from a wide range of these cylinder trucks, available in phenolic and rubber wheels on Raptor Supplies.

StyleModelCylinder CapacityOverall WidthOverall DepthLoad CapacityDepthWheel MaterialOverall HeightHandle TypePrice (ex. VAT)
A34D673119"24 1/2"250 lbs.34"Rubber42"Continuous Frame Flow Back€373.53
B34D674228 3/4"24 1/2"500 lbs.34"Rubber42"Continuous Frame Flow Back€312.29
C34D676824"9"1500 lbs.60 1/2"Phenolic42"Continuous Frame Flow Back€1,932.71
DAYTON -

Welding Cylinder Truck

Dayton cylinder trucks are ideal for transporting oxygen and acetylene gas cylinders; can be stored for short periods (less than 24 hours). These steel units come with a powder finish for added strength and capability to handle loads up to 500 lb. They feature compartment / trays for storing welding cylinders assisted with a chain mechanism to prevent them from falling off during transit. Choose from a wide range of these trucks available in T-type, continuous and handle eye hook handle variants.

StyleModelCylinder CapacityOverall HeightOverall WidthOverall DepthHandle TypeWheel TypeWheel BearingsMax. Tank Dia. OxygenPrice (ex. VAT)
A4ZJ12145 7/8"20"16 1/2"Continuous Frame Flow BackSemi PneumaticBallAll Gas Cylinders€165.57
B4ZJ05243"26"18"Continuous Frame Flow BackSolidBall9 1/2"€174.67
C5Z082243 1/2"32 1/2"22"Continuous Frame Flow BackSemi PneumaticBall9 1/4"€380.73
D6W055247 1/2"21"19 1/2"T ShapeSemi PneumaticBall7 1/2"€219.77
SAFTCART -

Cylinder Truck

StyleModelCylinder CapacityOverall HeightOverall WidthLoad CapacityHandle TypeFrame TypeOverall DepthWheel TypePrice (ex. VAT)
AEZ LOAD-4L141"28"1000 lbs.Continuous Frame Flow BackFlat Back33"Aluminum€949.92
B750-10149"19"400 lbs.Continuous Frame Flow BackRounded Back6"Semi Pneumatic€430.88
C250-0149"18"250 lbs.Continuous Frame Flow BackRounded Back6"Semi Pneumatic€332.37
DLCT-12-6163"26"890 lbs.DualFlat Back-Pneumatic€1,983.70
RFQ
E7-900-4P155"29"800 lbs.DualRounded Back-Pneumatic€640.60
RFQ
F730-12253"32"890 lbs.DualFlat Back18 1/2"Pneumatic€1,489.45
G552-16H-FW266"35"780 lbs.Continuous Frame Flow BackRounded Back12 1/2"Pneumatic€1,249.90
RFQ
H613-10-FW262"19"400 lbs.Continuous Frame Flow BackRounded Back12 1/2"Semi Pneumatic€1,499.09
RFQ
I822-10245"27"400 lbs.Continuous Frame Flow BackRounded Back6 1/2"Polyolefin€258.82
RFQ
J750-20249"20"400 lbs.DualRounded Back9 1/2"Semi Pneumatic€302.96
RFQ
K820-8245"25"250 lbs.Continuous Frame Flow BackRounded Back6 1/2"Semi Pneumatic€244.15
RFQ
L403-20FW262"34"400 lbs.Continuous Frame Flow BackRounded Back12 1/2"Steel€1,519.06
RFQ
M821-10245"30"800 lbs.Continuous Frame Flow BackRounded Back6 1/2"Pneumatic€293.98
RFQ
N780-10249"23"800 lbs.DualFlat Back5"Pneumatic€1,400.64
O780-10W349"28"800 lbs.DualFlat Back12 1/2"Pneumatic€1,518.26
PCT-6634"53"2800 lbs.Continuous Frame Flow Back-48"Swivel Casters€1,351.51
SAFTCART -

Welding Cylinder Truck

StyleModelOverall HeightOverall WidthOverall DepthLoad CapacityHandle TypeWheel TypeWheel BearingsMax. Tank Dia. OxygenPrice (ex. VAT)
A810-642"22"8"200 lbs.ContinuousSemi PneumaticBall7 3/4"€179.41
B403-2042"31"12 1/2"400 lbs.Continuous Frame Flow BackSteelPlain9 1/2"€755.08
RFQ
C863-2042"31"6 1/2"780 lbs.Continuous Frame Flow BackSteelPlain9 1/2"€390.71
RFQ
D861-1642"27"9 1/2"780 lbs.Continuous Frame Flow BackPneumaticBall9 1/2"€590.12
E860-1442"21"6 1/2"400 lbs.Continuous Frame Flow BackSemi PneumaticBall9 1/2"€447.11
F870-1444"30"12 1/2"400 lbs.Continuous Frame Flow BackSemi PneumaticBall9 1/2"€434.62
G871-1644"35"12 1/2"780 lbs.Continuous Frame Flow BackPneumaticBall9 1/2"€567.91
H873-2044"33"12 1/2"400 lbs.Continuous Frame Flow BackSteelPlain9 1/2"€409.74
I820-1045"30"6 1/2"400 lbs.Continuous Frame Flow BackSemi PneumaticBall7 3/4"€148.61
J935-8S45"21"6 1/2"250 lbs.T ShapeSemi PneumaticBall7 3/4"€308.93
K503-2046"34"12 1/2"400 lbs.Continuous Frame Flow BackSteelPlain9 1/2"€1,266.76
L401-1446"31"12 1/2"400 lbs.Continuous Frame Flow BackSemi PneumaticBall9 1/2"€568.45
RFQ
M504-3046"40"12 1/2"1680 lbs.Continuous Frame Flow BackAuto TireSealed9 1/2"€2,038.14
N600-1050"18"6 1/2"400 lbs.Continuous Frame Flow BackSemi PneumaticBall9 1/2"€515.60
O554-3062"40"12 1/2"1680 lbs.Continuous Frame Flow BackAuto TireSealed9 1/2"€2,214.41
RFQ
P600-10FW62"18"8 1/2"400 lbs.Continuous Frame Flow BackSemi PneumaticBall9 1/2"€672.90
RFQ
Q552-1662"35"12 1/2"780 lbs.Continuous Frame Flow BackPneumaticBall9 1/2"€1,160.94
RFQ
R402-16FW62"35"12 1/2"400 lbs.ContinuousPneumaticBall9 1/2"€1,401.77
RFQ
S554-30FW65"40"12 1/2"1000 lbs.Continuous Frame Flow BackAuto TireSealed9 1/2"€2,135.91
RFQ
T1324 IIE66"33"12 1/2"780 lbs.Continuous Frame Flow BackPneumaticBall9 1/2"€1,956.46
RFQ
U552-16FW66"35"12 1/2"780 lbs.Continuous Handle Eye HookPneumaticBall9 1/2"€1,485.49
RFQ
ENPAC -

Gas Cylinder Truck

StyleModelOverall HeightLoad CapacityOverall WidthOverall DepthWheel MaterialWheel TypeMax. Tank Dia. OxygenBase Plate DimensionsPrice (ex. VAT)
A7302-BK13"500 lbs.23 1/2"13"RubberPneumatic13"10" x 19"-
RFQ
B7301-BK46"250 lbs.24 3/4"22 1/2"PolyolefinPolyolefin15"7" x 14"-
RFQ
C7301-BK-A46"250 lbs.--Polyolefin---€467.64
VESTIL -

CYHT Series Welding Cylinder Carts

StyleModelWheel TypeDepthWheel MaterialLengthCapacityNumber Of CylindersBase LengthBase WidthPrice (ex. VAT)
ACYHT-1Fixed23 7/8"Molded Rubber23 3/4"150 lbs.216"9 4/5"€178.15
BCYHT-2Foam Filled31"Foam Filled30.937"250 lbs.114 1/8"22"€327.62
VESTIL -

CYL Series Portable Cylinder Lifters

StyleModelLengthCapacityFrame MaterialDepthNumber Of CylindersColorNumber Of WheelsBattery IncludedPrice (ex. VAT)
ACYL-LT-1-HR23 3/8"300 lbs.-23 3/8"1Yellow2No€558.85
BCYL-LT-1-PN36"200 lbs.Steel23 3/8"1Yellow2No€571.67
JUSTRITE -

Double Gas Cylinder Hand Trucks

StyleModelMain Wheel SizeMain Wheel TypeWeight CapacityRear Casters SizeHandle TypeFrame MaterialEnvironmental ProtectionStraps Per CylinderPrice (ex. VAT)
A3502810 1/2"Pneumatic700 lbs.-Triple Grip Push HandleSteelNEPA 1, NEPA 551€578.15
B3503210 1/2"Pneumatic1000 lbs.3"Triple Grip Push HandleSteelNEPA 1, NEPA 551€731.72
C3503010"Flat Free700 lbs.-Triple Grip Push Handle-NEPA 1, NEPA 551€610.77
D3503616"Pneumatic1000 lbs.5"Triple Grip Push HandleSteelNEPA 1, NEPA 551€840.96
E3503816"Pneumatic1000 lbs.-Triple Grip Push HandleSteelNEPA 1, NEPA 551€658.00
F3502020"Solid600 lbs.-Triple Grip Push HandleSteelNEPA 1, NEPA 551€999.90
JUSTRITE -

Gas Cylinder Hand Trucks With Hoist Rings

StyleModelMain Wheel TypeMin. Cylinder Dia.Weight CapacityCylinder Capacity With Max. Cylinder Dia.Main Wheel SizeHandle TypeFrame MaterialEnvironmental ProtectionPrice (ex. VAT)
A35024Pneumatic5"600 lbs.(1) 10" And (1) 13"10 1/2"Triple Grip Push HandleSteelNEPA 1, NEPA 55€1,164.24
RFQ
B35022Pneumatic5"600 lbs.(1) 10" And (1) 13"-Triple Grip Push HandleSteelNEPA 1, NEPA 55€1,392.93
RFQ
C35016Pneumatic6"300 lbs.(1) 12"-Triple Grip Push HandleSteelNEPA 1, NEPA 55€690.31
RFQ
D35026Pneumatic5"600 lbs.(1) 10" And (1) 13"10 1/2"Triple Grip Push Handle-NEPA 1, NEPA 55€1,309.77
RFQ
E35034Pneumatic5"600 lbs.(1) 10" And (1) 13"16"Triple Grip Push HandleSteelNEPA 1, NEPA 55€1,362.56
RFQ
F35018Solid5"600 lbs.(1) 10" And (1) 13"20"Triple Grip Push HandleSteelNEPA 1, NEPA 55€1,634.27
RFQ
JUSTRITE -

Gas Cylinder Hand Trucks With Firewalls

StyleModelMain Wheel SizeMain Wheel TypeWeight CapacityHandle TypeFrame MaterialFinishEnvironmental ProtectionStraps Per CylinderPrice (ex. VAT)
A3504210 1/2"Pneumatic700 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€1,361.75
RFQ
B3504016"Pneumatic1000 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€1,514.80
RFQ
C3505216"Pneumatic600 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€2,262.94
RFQ
D3505016"Pneumatic600 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€1,942.68
RFQ
E3504416"Pneumatic1000 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€1,758.83
RFQ
F3504820"Solid600 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€2,178.00
RFQ
G3504620"Solid600 lbs.Triple Grip Push HandleSteelPowder CoatNEPA 1, NEPA 552€1,819.13
RFQ
SAFTCART -

Tilt-Back Cylinder Hand Truck, Magnetic-Hold Ergonomic, 800 Lbs. Load Capacity

ModelItemPrice (ex. VAT)
MAG-2-3RCCH6QNC€2,735.32
GRAINGER -

Cylinder Hand Truck 40 lb. Red

ModelItemPrice (ex. VAT)
8D060AJ2KHJ€59.38
SAFTCART -

Welding Cylinder Truck, Cylinder Capacity 9.5-12.5 Inch, Size 13 x 24 Inch

ModelItemPrice (ex. VAT)
552-16FW-FLCE2HBQ€994.81
See Details
SAFTCART -

Welding Cylinder Truck, Cylinder Capacity 9.5 x 12.4 Inch, Size 13 x 24 Inch

ModelItemPrice (ex. VAT)
554-30FW-T-2CE2HBR€1,887.20
See Details
AKRO-MILS -

Hand Truck, 1 Cylinder, Full Pneumatic, Green

ModelItemPrice (ex. VAT)
RGTS10FPAF3URB-
RFQ
12

Cylinder Hand Trucks

Cylinder hand trucks, including cylinder caddies, are used to safely transport and store gas cylinders. These trucks feature sturdy steel construction to handle loads up to 5800 lb. Raptor Supplies offers an array of cylinder hand trucks from brands like Akro-Mils, Dayton, Enpac, Grainger, Justrite, Little Giant, Saftcart, Valley Craft, Vestil and Westward. Vestil portable cylinder lifters feature yellow baked in powder coated finish for added toughness and a manual hand crank cable winch which allows easy raising & lowering of cylinders. They are equipped with a manual ratchet strap that secures the cylinder to the cart for maximum security. Justrite single cylinder hand trucks feature steel tubes with continuous welding to provide optimal safety, strength and longevity. These hand trucks come with robust, v-shaped cylinder support cradles that reduce cylinder rolling and keep the cylinder snug & secure. Choose from a wide range of cylinder hand trucks, available with wheels to facilitate easy mobility, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?