JUSTRITE

The company's catalogue includes safety / flammable cabinets, spill skids & pallets, cans, utility waste containers, funnels, containment booms, drum covers, liquid level gauges, plate casters and drum dollies. Justrite safety cans, cabinets and containers follow NFPA & OSHA standards to meet all fire safety codes and regulations. The brand's pesticide chemical cabinets feature a steel / ChemCor thermoplastic / galvanised steel body with polyethylene-lined trays which allow the bottom sump to resist aggressive acids, bases or solvents. Selected models are designed with self-closing doors that latch automatically during fire hazards. Shop for a wide range of cabinets, Justrite oily waste cans, safety labels, dispensing bottles, drip pans and cylinder de-valving tools on Raptor Supplies.

See More

Request a Quote

Product Categories

JUSTRITE Aerosol Can Disposal / Can Recycling System

Aerosol Can Disposal / Can Recycling SystemThey are designed for safe disposal or recycling of aerosol cans using puncturing / crushing / depressurising techniques, before discarding them. They entrap remaining particles & gases, preventing them from releasing into the atmosphere. Replacement activated carbon filters are also available.(13 Products)

JUSTRITE Disposal Cans

Disposal CansDrain and safety disposal cans feature a broad-base design and provide accidental tip-over protection while storing flammable & reactive chemicals. They are available in 2 variants - galvanised steel construction for general purpose solvents and polyethylene construction for corrosive liquids.(24 Products)

JUSTRITE Plunger Cans

Plunger CansSafely store and dispense solvents, thinners & flammable liquids using a plunger mechanism. Allow fast & easy moistening of cleaning cloths. Prevent evaporation & leaks and are resistant to corrosion, impact or fire.(9 Products)

JUSTRITE Bench Cans

Bench Cans(11 Products)

JUSTRITE Oily Waste Cans

Oily Waste CansStore potentially flammable material, such as rags and cloths soaked in solvents, thinners, linseed oil, combustible adhesives and other flammable liquids. Feature a foot- or hand-operated lid that opens up to a restricted angle for minimising the risk of combustion(27 Products)

JUSTRITE HPLC Waste Cans

HPLC Waste Cans(10 Products)

JUSTRITE Biohazard Waste Cans

Biohazard Waste CansOSHA compliant biohazard cans & containers feature self-closing, foot-operated lids for collecting and disposing hazardous wastes (such as contaminated laundry), reducing the risk of accidental exposure. They are available in 6 & 10 gal capacities.(8 Products)

JUSTRITE Indoor Trash Cans

Indoor Trash Cans(46 Products)

JUSTRITE Carboys and Jerricans

Carboys and JerricansStore and dispense solvents, chemicals, buffers, reagents & powders. Offer excellent chemical resistance and can be easily lifted & poured. Compatible with interchangeable caps & adapters.(79 Products)

JUSTRITE Emergency Eye Wash Stations

Emergency Eye Wash StationsAllow workers to flush away hazardous substances and provide on-the-spot decontamination. Feature an ergonomic design for easy jobsite portability and pneumatic tires (on selected models) facilitating the unit to go through standard door openings(6 Products)

JUSTRITE Decontamination Showers

Decontamination ShowersTemporary sanitary facilities facilitating accidental cleanup, rescue operations and emergency responses. Feature a 120V single-phase electric pump to deliver high-flow water spray for decontamination. Available in closed and open bowl options(4 Products)

JUSTRITE Combination Units

Combination UnitsIdeal for systems with insufficient water pressures or where installation of a plumbed safety shower is impractical. Feature an integral immersion heater controlled by a dual-safety thermostat for a constant tepid temperature. Mobile units also available(2 Products)

JUSTRITE Spill Berms

Spill BermsUsed for quickly containing minor spills and leaks during temporary storage of drums, machine parts, batteries and equipment to protect employees from slips and falls. Made of lightweight EnGuard I PVC-coated / vinyl-coated fabric to provide UV and chemical resistance(23 Products)

JUSTRITE IBC and Tank Spill Containment

IBC and Tank Spill Containment55 inch wide IBC spill containment units designed for safely storing and transporting large volumes of fluids & materials. Feature recycled polyethylene construction for reduced environmental impact, with a spill capacity of 372 gal and load capacity of 9000 lb(2 Products)

JUSTRITE Collapsible Spill Containment Berms and Pools

Collapsible Spill Containment Berms and PoolsMaximum spill capacity of 5860 gal. Fit easily under leaking valves, drums, tanks, storage vessels and machinery. QuickBerm containment pallets feature a single-piece design for fast & easy setup and EnGuard I, PVC coated fabric construction for chemical resistance(43 Products)

JUSTRITE Drip Pans and Spill Containment Trays

Drip Pans and Spill Containment TraysIncludes drip pans, shelves and spill trays suitable for collecting small oil leaks and preventing hazards. Available in PVC, galvanised steel and polyethylene variants, with spill capacities ranging from 0.25 to 110 gallons(10 Products)

JUSTRITE Spill Skids and Pallets

Spill Skids and PalletsDesigned to collect overflowing substances from storage drums in order to protect working personnel from slips and falls. Feature EPA-compliant recycled polyethylene body with seamless construction to eliminate leaks and self-locating grates that can be easily lifted off to ensure quick clean up(21 Products)

JUSTRITE Portable Spill Containment Units

Portable Spill Containment UnitsDesigned with a tilt / stop facility for minimising back strain and two tension straps for holding the drum securely in place; provide protection against spills and leaks. Feature polyethylene construction to handle loads up to 1250 lb(4 Products)

JUSTRITE Cylinder Cabinets

Cylinder CabinetsAluminium cabinets suitable for storing gas and liquid cylinders in petrochemical or welding facilities. Feature wire mesh construction for preventing the accumulation of flammable gases and a welded security lug for high durability (11 Products)

JUSTRITE Cylinder Hand Trucks

Cylinder Hand TrucksEquipped with an ergonomically designed frame to accommodate specific sizes and quantities of gas cylinders to either transport or temporarily store in workstations. Feature a steel tube with continuous welded surfaces for structural rigidity. Selected models come with swivel casters(27 Products)

JUSTRITE Corrosive Cabinets

Corrosive Cabinets(101 Products)

JUSTRITE Flammable Cabinets

Flammable Cabinets(226 Products)

JUSTRITE Medical Cabinets

Medical Cabinets(2 Products)

JUSTRITE Pesticide Cabinets

Pesticide CabinetsUsed to eliminate drips and spills during the transfer of pesticides by allowing segregation of liquids in hazardous jobsites. Feature a compact design with ergonomic construction for applications where space is at a premium. Equipped with a self-closing / manually closed door(10 Products)

JUSTRITE Storage Cabinets

Storage CabinetsFM-approved outdoor safety lockers for storing hazardous / chemical materials to reduce hazardous accidents and contamination. Feature non-combustible heavy-gauge steel construction to withstand harsh industrial conditions. Also, meet EPA, NFPA 30 and NFPA 1 requirements(11 Products)

JUSTRITE HPLC Waste Can Accessories

HPLC Waste Can AccessoriesWide range of can spill trays, carbon filter replacements, coalescing / carbon filters, hard wall tubing, HPLC safety can manifold kits, manifold stackers, manifold with poly / stainless-steel fittings, replacement disconnects and wall brackets(10 Products)

JUSTRITE Safety Can Accessories

Safety Can AccessoriesWide range of drain covers, flame arrestors, flexible hoses, gaskets, locking bands and nozzle assemblies to minimise the risk of fire and accidents when handling explosive materials. Available in brass, galvanised steel, plastic, rubber and steel variants(31 Products)

JUSTRITE Safety Can Funnels

Safety Can FunnelsUsed for transferring flammable liquids to larger containers; ideal for use with Type I safety cans. Feature a large rounded bowl to provide protection from splashing and spillage. Can be easily attached to the spout neck of safety cans. Available in white and yellow colour variants(4 Products)

JUSTRITE Funnels

FunnelsWide range of flammable / non-flammable, safety drum and self-closing funnels designed to reduce fluid loss while filling small reservoirs and large containers with motor oil or other fluids. Separate bung adaptor kits and flame arrestors also available(11 Products)

JUSTRITE Emergency Eye Wash and Shower Accessories

Emergency Eye Wash and Shower AccessoriesIncludes replacement ABS plastic / stainless steel bowls for use with open eye / face washes, valve and pull handle kits, and replacement nozzles for enhancing the functionalities of emergency eyewash stations and showers(4 Products)

JUSTRITE Spill Containment Platform and Pallet Ramps

Spill Containment Platform and Pallet RampsDesigned for facilitating loading and unloading of large tanks and storage drums. Feature polyethylene construction to offer a maximum load-bearing capacity of 1000 lb. Available in yellow and black colour variants(8 Products)

JUSTRITE Drain Covers and Seals

Drain Covers and SealsUsed for facilitating a barrier to stop unwanted liquids from entering into drain systems and waterways. Feature an easy-open push plug that allows filling with a standard water hose. Comply with EPA standards for stormwater regulations(4 Products)

JUSTRITE Drain Plugs

Drain PlugsUsed to plug leaks on a smooth surface or in a rinse tank. Have brass, carbon steel & NBR (nitrile butadiene rubber) or PVC-coated fabric construction.(2 Products)

JUSTRITE Spill Control Accessories

Spill Control AccessoriesWide range of containment traps, drain kits, drain pads, drum workstation shelves, joining clips, replacement grates and spill containment grates to extend the capabilities for containing spills and allow cleanup(23 Products)

JUSTRITE Cylinder Brackets

Cylinder Brackets(14 Products)

JUSTRITE Cylinder Stands

Cylinder StandsUsed for safely storing industrial & commercial compressed gas cylinders. Prevent dangerous tipping incidents. Easy to mount on the floor using pre-drilled holes in the base.(26 Products)

JUSTRITE Bulk Storage Lockers

Bulk Storage Lockers(36 Products)

JUSTRITE Bulk Storage Racks

Bulk Storage Racks(26 Products)

JUSTRITE Drum Dollies

Drum DolliesProvide additional support to large containers for reducing the manual effort when moving them from one place to another. Feature a cross-brace design with an X-shaped deck that lets liquids pass through and supports rings to prevent the drums from sliding off(1 Product)

About Justrite

The company's catalogue includes safety / flammable cabinets, spill skids & pallets, cans, utility waste containers, funnels, containment booms, drum covers, liquid level gauges, plate casters and drum dollies. Justrite safety cans, cabinets and containers follow NFPA & OSHA standards to meet all fire safety codes and regulations. The brand's pesticide chemical cabinets feature a steel / ChemCor thermoplastic / galvanised steel body with polyethylene-lined trays which allow the bottom sump to resist aggressive acids, bases or solvents. Selected models are designed with self-closing doors that latch automatically during fire hazards. Shop for a wide range of cabinets, Justrite oily waste cans, safety labels, dispensing bottles, drip pans and cylinder de-valving tools on Raptor Supplies.

Major Trade Names

Justrite Sure-Grip Ex Flammable Safety Cabinets

Justrite Sure-Grip Ex Flammable Safety Cabinets

They reduce fire risks, protect workers and increase productivity by accumulating chemicals & flammable fuels in code-compliant safety cabinets. They are designed to meet OSHA and NFPA standards, and are made of 18-gauge-thick double-wall welded steel with insulating air space for fire-resistant per...

formance.

Justrite Haz-Alert Flammable Warning Label

Justrite Haz-Alert Flammable Warning Label

These highly reflective labels provide additional caution for safety cabinets. They provide warning of dangerous contents and offer visibility when illuminated with a flashlight during power outages or fire hazards.

Justrite Rigid Lock QuickBerm

Justrite Rigid Lock QuickBerm

They come with foam sidewalls that are compressible and can fold down to permit easy drive-in access. These sidewalls lay flat until liquid is spilt in the berm and then rise to adjust the fluid level. The Rigid-Lock wall-support design protects personnel against falls & trips while walking along th...

e outer perimeter.

Justrite ChemCor Safety Cabinets

Justrite ChemCor Safety Cabinets

They feature thermoplastic coating on all interior surfaces for protection against off-gassing & corrosion from harsh chemicals & drips, respectively. The seam-free surface eliminates the requirement for fasteners & rivets that risk corrosion from seep-through chemicals. The non-porous surface allow...

s easy cleaning.

Justrite Competitive Advantages

Justrite QuietSite Sound Barriers

Justrite QuietSite Sound Barriers

Justrite QuietSite sound barriers combat noise pollution by reflecting and absorbing noise, minimising the received noise level (dBA) by up to half at construction sites. These noise reduction barrier panels come with eyelet grommets made of brass, that permit easy attachment of the panel to a fence, frame or scaffolding. They can be assembled by o...

ne person owing to their light weight.

Justrite Prosolv 4000 Propane Calibration Cylinder Recycling System

Justrite Prosolv 4000 Propane Calibration Cylinder Recycling System

These cylinder recycling systems permit canisters to be easily & safely recycled as scrap steel rather than being disposed off as hazardous waste. The activated carbon filter eliminates volatile organic compounds from the propellant, taking the cylinder to a non-hazardous state. These manually operated venting devices help get rid of the internal v...

alve stem and sealing sleeve from propane, MAPP and male threaded calibration gas cylinders that are not to be used with oxygen bottles.

Frequently Asked Questions

Which company owns Justrite?

The Audax Group owns Justrite Safety Group.

Do flammable cabinets need to be vented?

Flammable and combustible liquid storage cabinets protect internal contents from a fire outside the cabinet. According to NFPA 30 standards, venting a flammable storage cabinet is not mandatory for fire protection purposes.

What is the difference between a Type 1 and Type 2 gas can?

Type I safety cans have 1 opening for pouring & filling, whereas, Type II safety cans come with 2 openings, i.e., one for pouring and one for filling.

What is the difference between Justrite type I and type II safety cans?

Type I safety cans only have one opening, which can be used for both filling and pouring. Type II safety cans have one opening for pouring and a seperate opening for filling. When pouring, the fill opening acts as a vent.

How do I choose the right colour Justrite safety container?

Justrite offers safety cans in the following colours:

  • Red for the storage of flammable liquids.
  • Yellow for the storage of diesel.
  • Blue for the storage of kerosene.
  • Green for the storage of combustibles.

How do I choose the right colour safety cabinet?

Justrite safety cabinets are colour coded according to the hazard type of the material.

  • Yellow for flammable liquid safety storage.
  • Red for paint and ink safety storage.
  • Blue for acid and corrosive safety storage.
  • Green for pesticide safety storage.