SAFTCART

Saf-T-Cart is an industry leader in the cylinder transport equipment manufacturing. The extensive Saf-T-Cart catalog comprises cylinder carts, pallets, truck beds, trailers, cylinder cabinets / firewalls and related accessories, like casters, cylinder caps, straps and wheels. Saf-T-Cart firewalls feature a fully welded sheet-metal / angle-iron construction with non-combustible barriers (and are therefore ideal for storing oxygen cylinders and fuel / gas (carbide or acetylene) cylinders together. These oxy-acetylene cabinets are capable of holding up to 20 cylinders of diameters ranging from 7 to 9 inches. Saf-T-Cart welding carts come equipped with semi-pneumatic / pneumatic wheels and Tee / continuous handles, with eye hooks on selected models to easily move heavy loads (max. 1680 lb) around welding stations or fabrication shops. A wide range of these Saf-T-Cart products are available in different load capacities and dimensions on Raptor Supplies.

See More

Request a Quote

Product Categories

SAFTCART Cylinder Hand Trucks

Cylinder Hand Trucks(42 Products)

SAFTCART Cylinder Caddies

Cylinder CaddiesCylinder pallets widely used in construction sites to store, separate and transport up to 2 cylinders easily and quickly. Feature steel construction and an  E-Track strap for tightening & securing the load (1 Product)

SAFTCART Cylinder Stands

Cylinder Stands(9 Products)

SAFTCART Cylinder Cabinets

Cylinder CabinetsDesigned for storing flammable / hazardous gases, like hydrogen, oxygen,  propane and ammonia. Equipped with manual / self-closing doors for varying duty requirements. Can store up to 20 cylinders (7 - 9 inches O.D.) (7 Products)

SAFTCART Cargo Straps

Cargo StrapsRatchet / cam-buckle straps designed for holding down equipment and cargo of loads up to 5000 lb. Available in sewn loop, alligator loop, triangle ring & flat hook variants (5 Products)

SAFTCART Cylinder Brackets

Cylinder BracketsSteel wall brackets ideal for holding welding gas cylinders safely using an alligator clip. Capable of securing tanks of sizes ranging from 3 to 14 inches (O.D.). Offered in 14, 28 and 42 inch width options   (3 Products)

SAFTCART Cylinder Collars

Cylinder CollarsSteel collars used to provide easy access to cylinder valves & handles, while also protecting these components from external physical damage. Feature a hi-vis red colour for quick identification (2 Products)

SAFTCART Logistics Straps

Logistics Straps(2 Products)

About Saftcart

Saf-T-Cart is an industry leader in the cylinder transport equipment manufacturing. The extensive Saf-T-Cart catalog comprises cylinder carts, pallets, truck beds, trailers, cylinder cabinets / firewalls and related accessories, like casters, cylinder caps, straps and wheels. Saf-T-Cart firewalls feature a fully welded sheet-metal / angle-iron construction with non-combustible barriers (and are therefore ideal for storing oxygen cylinders and fuel / gas (carbide or acetylene) cylinders together. These oxy-acetylene cabinets are capable of holding up to 20 cylinders of diameters ranging from 7 to 9 inches. Saf-T-Cart welding carts come equipped with semi-pneumatic / pneumatic wheels and Tee / continuous handles, with eye hooks on selected models to easily move heavy loads (max. 1680 lb) around welding stations or fabrication shops. A wide range of these Saf-T-Cart products are available in different load capacities and dimensions on Raptor Supplies.