Cylinder Caddies

Filter

VESTIL -

CYL Series Cylinder Caddies

StyleModelFork Pocket CenterFor Fork WidthMaterialCapacityFitsUse WithFor Fork ThicknessColorPrice (ex. VAT)
ACYL-P-8-LUG--Steel800 lbs.8 CylindersFork Truck-Blue€873.94
BPJ-CYL-4--Steel600 lbs.4 CylindersPallet Truck-Blue€608.70
CCYL-P-8--Steel800 lbs.8 CylindersFork Truck-Blue€686.12
DCYL-P-6--Steel800 lbs.6 CylindersFork Truck-Blue€625.72
ECYL-P-4-LUG--Steel800 lbs.4 CylindersFork Truck-Blue€705.25
FCYL-TRUCK-4--Aluminum800 lbs.4 Cylinders--Blue€785.93
GCYL-P-6-LUG--Steel800 lbs.6 CylindersFork Truck-Blue€817.75
HCYL-TRUCK-8--Steel800 lbs.8 Cylinders--Blue€1,134.81
ICYL-P-410 1/2"9.13"Steel800 lbs.4 CylindersFork Truck2 1/2"Blue€510.13
JPJ-CYL-212 1/2"-Steel400 lbs.2 CylindersPallet Truck5"Blue€444.35
KCYL-TRUCK-621"10 1/2"Steel800 lbs.6 Cylinders-2 1/2"Blue€814.52
APPROVED VENDOR -

Gas Cylinder Truck

StyleModelTank Dia.ColorCylinder CapacityFinishCapacityPrice (ex. VAT)
A39J511---Enamel-€982.35
B39J5159"Orange-Enamel1500 lbs.€1,013.04
C39J5139"Orange4Enamel1500 lbs.€757.68
DAYTON -

Cylinder Caddies

Dayton cylinder caddies are designed for safe loading & unloading of pressurised cylinders. These caddies feature steel construction with powder coated finish for structural rigidity and resisting corrosion on exposed surfaces. They are capable of holding 2 to 6 cylinders weighing up to 600 lb and are available in lengths of 35.5 & 39 inches.

StyleModelCylinder CapacityTank Dia.ColorMaterialFinishCapacityPrice (ex. VAT)
A10U48247" to 9.5"RedSteelPowder Coated-€953.78
B10U48167" to 9.5"RedSteelPowder Coated600 lbs.€1,079.54
APPROVED VENDOR -

Gas Cylinder Rack

StyleModelTank Dia.ColorCylinder CapacityFinishCapacityPrice (ex. VAT)
A39J5169"Orange-Enamel1500 lbs.€877.91
B39J5149"Orange-Enamel1500 lbs.€818.02
C39J5129"Orange4Enamel1500 lbs.€632.28
LITTLE GIANT -

Gas Cylinder Pallet

StyleModelCapacityColorTank Dia.Cylinder CapacityMaterialFinishPrice (ex. VAT)
AGSP4600 lbs.Gray-4SteelPowder Coated€908.41
BGSP61000 lbs.Gray--SteelPowder Coated€1,081.55
CGSP81200 lbs.Gray9 ft.-SteelPowder Coated€1,319.70
ENPAC -

Cylinder Rack, 1200 Load Capacity

ModelItemPrice (ex. VAT)
7202-YEAD3FKU€927.55
VESTIL -

Fork Truck LP Tank Caddy, Holds 6 Tanks

ModelItemPrice (ex. VAT)
LP-170AG7VXA€763.67
VESTIL -

LP Tank Truck with 6 Tank Capacity

ModelItemPrice (ex. VAT)
LP-6AG7VXH€3,997.73
SAFTCART -

Cylinder Pallet 2 Cylinders

ModelItemPrice (ex. VAT)
4L-100-FWAE7CKH€3,396.00
RFQ

Cylinder Caddies

Cylinder caddies are designed for secure lifting and transportation of multiple cylinders at once. Raptor Supplies offers a wide range of cylinder caddies from brands like Dayton, Enpac, Little Giant, Saftcart and Vestil. Little Giant cylinder pallets feature a thick, 7 gauge deck flanked by solid fork pockets and angle iron uprights with angle gussets to offer maximum strength.These cylinder caddies have dividers with loop handles that secure the cylinders during transport. Vestil cylinder caddies feature all steel construction to withstand harsh working conditions. These caddies come with safety chains to secure the cylinders in place and web ratchet retaining straps & edge lips for added safety.

We are here to help!

Looking for a part not listed here?