Control Transformers

Filter

MI-T-M -

Transformers

StyleModelMPNPrice (ex. VAT)
A32-031332-0313€240.52
A32-032432-0324€277.07
A32-070432-0704€96.90
A32-073532-0735€275.72
A44-008144-0081€178.85
DAYTON -

Fused Encapsulated Control Transformers

Dayton control transformers are encapsulated, designed for machine tool control circuit applications. These fully encapsulated coils feature durable construction, offering easy wire routing around the transformer and efficient sealing against moisture and contaminants. They can handle high in-rush currents without sacrificing required stable output voltage. Dayton fused encapsulated control transformers have fuse blocks and fuse clips, providing added protection. They include factory-installed secondary fuse clips. Choose from a wide range of these control transformers, available in 120, 208, 240, 277, 380 and 480VAC voltage ratings on Raptor Supplies.

StyleModelProtection DeviceWidthEnclosure FinishVa RatingTemp. RiseEnclosure StyleFrequencyPhasePrice (ex. VAT)
A31EH65-5 1/4"No Finish500 VA80°C-50/60 Hz1€406.07
B31EH96-3 3/4"No Finish150 VA80°CEnclosed50/60 Hz1€203.44
B31EH94-3"No Finish75 VA55°CEnclosed50/60 Hz1€168.96
B31EH97-4 1/2"No Finish200 VA-Enclosed50/60 Hz1€327.87
B31EJ01-4 1/2"No Finish350 VA80°CEnclosed50/60 Hz1€281.79
C31EJ06-3"No Finish50 VA55°C-50/60 Hz1€199.31
D31EJ03-5 1/4"No Finish750 VA80°CEnclosed50/60 Hz1€627.28
E31EJ15-5 1/4"Epoxy750 VA80°C-50/60 Hz1€439.75
F31EJ27-5 1/4"Epoxy500 VA80°C-50/60 Hz1€640.06
B31EH93-3"No Finish50 VA55°CEnclosed50/60 Hz1€151.60
F31EJ32-4 1/2"Epoxy350 VA80°C-50/60 Hz1€458.66
D31EJ61-9"Epoxy5 kVA115°C-50/60 Hz1€2,850.73
B31EH99-4 1/2"No Finish300 VA80°CEnclosed50/60 Hz1€396.11
D31EG96-9"No Finish5 kVA115°C-50/60 Hz1€3,217.77
G31EJ58-6 3/4"Epoxy1.5 kVA80°C-50/60 Hz1€990.13
E31EJ16-6 3/4"Epoxy1 kVA80°C-50/60 Hz1€745.17
A31EJ46-6 3/4"Epoxy2 kVA115°C-50/60 Hz1€3,376.72
D31EJ02-5 1/4"No Finish500 VA80°CEnclosed50/60 Hz1€599.21
B31EH98-4 1/2"No Finish250 VA80°CEnclosed50/60 Hz1€358.68
B31EH95-3.38"No Finish100 VA55°CEnclosed50/60 Hz1€246.64
G31EH92-5 1/4"No Finish500 VA80°C-50/60 Hz1€666.37
D31EJ04-6 3/4"No Finish1 kVA-Enclosed50/60 Hz1€991.25
H31EH69-3 3/4"No Finish150 VA80°C-50/60 Hz1€243.26
I31EH63-4 1/2"No Finish300 VA80°C-50/60 Hz1€258.03
I31EH60-3 3/4"No Finish150 VA80°C-50/60 Hz1€184.85
HONEYWELL -

Tranformers

StyleModelMPNPrice (ex. VAT)
A198162AA/U198162AA/U€141.51
RFQ
A198162EA/U198162EA/U€77.60
RFQ
A198162JA/U198162JA/U€79.86
RFQ
A50017460-003/U50017460-003/U€138.16
RFQ
A50050349-001/U50050349-001/U€46.65
RFQ
AHM700ATX/UHM700ATX/U€177.03
RFQ
FUNCTIONAL DEVICES INC / RIB -

Fused Encapsulated Control Transformers

StyleModelInput VoltageOutput VoltageWidthTemp. RiseEnclosure FinishEnclosure TypeVa RatingFrequencyPrice (ex. VAT)
ATR100VA008--4.22"Not RatedNo FinishOpen-50/60 Hz€155.14
BTR175VA0010.867V AC24V AC3.801"60°CNo FinishIndoor175 VA50/60 Hz€75.76
CTR300VA002120/208/240/480V AC24V AC5.499"60°CNo FinishIndoor300 VA50/60 Hz€181.21
DTR240VA001120V AC24V AC3.957"60°CNo FinishIndoor240 VA50/60 Hz€271.09
ETR150VA001120V AC24V AC3.65"60°CNo FinishIndoor150 VA50/60 Hz€58.32
FTR175VA002120V AC24V AC3 4/5"60°CNo FinishIndoor175 VA50/60 Hz€72.09
GTR175VA003120V AC24V AC4.03"60°CNo FinishIndoor175 VA50/60 Hz€216.26
HTR375VA001120V AC24V AC4.592"60°CNo FinishIndoor375 VA50/60 Hz€177.39
ITR150VA008208/240/277/480V AC120V AC4 7/25"60°CPowder Polyurethane PaintIndoor150 VA50/60 Hz€98.86
DAYTON -

Control Transformers

Dayton control transformers are suitable for fixed installation in switchboards or cabinets. These transformers are equipped with distinct insulated windings with a heat-treated varnish providing security against humidity, dust and corrosion. They are capable of handling superior in-rush currents related with contactors and relays and need separate overload and short-circuit protection. Choose from a range of these control transformers, available in 12/24, 24 and 120VAC voltage ratings.

StyleModelTemp. RiseEnclosure FinishVa RatingWidthFrequencyPhaseEnclosure TypeEnclosure StylePrice (ex. VAT)
A4MTL960°CHeat Tempered Varnish--50/60 Hz1OpenFinger-Safe, Open€89.13
A4MTP460°CHeat Tempered Varnish-3.31"50/60 Hz1OpenFinger-Safe, Open€115.54
A4MTP960°CNone150 VA-50/60 Hz1OpenFinger-Safe, Open€148.18
A4MTR260°CHeat Tempered Varnish150 VA3.78"50/60 Hz1OpenFinger-Safe, Open€149.28
A4MTR560°CNone250 VA4 18/25"50/60 Hz1OpenFinger-Safe, Open€243.80
A4MTR760°CNone250 VA4 18/25"50/60 Hz1OpenFinger-Safe, Open€243.80
A4MTT560°CHeat Tempered Varnish-4 18/25"50/60 Hz1OpenFinger-Safe, Open€245.31
A4MTT760°CHeat Tempered Varnish-4 18/25"50/60 Hz1OpenFinger-Safe, Open€245.31
A4MTU860°CHeat Tempered Varnish750 VA-50/60 Hz1OpenFinger-Safe, Open€451.44
A4JWU160°CHeat Tempered Varnish--50/60 Hz1OpenFinger-Safe, Open€89.13
A4MTN760°CNone75 VA-50/60 Hz1Open-€98.39
A4MTV160°CHeat Tempered Varnish750 VA-50/60 Hz1OpenFinger-Safe, Open€451.44
A4MTN160°CHeat Tempered Varnish75 VA3.07"50/60 Hz1OpenFinger-Safe, Open€104.10
B31EJ1280°CNo Finish300 VA4 1/2"50/60 Hz1--€220.90
DAYTON -

Transformers

Dayton offers UL & cUL listed transformers for adjusting heater settings or hardwiring the heater so it can be plugged into a socket. They are suitable for electric wall and ceiling heaters. These units include relay & mounting hardware, and can handle voltage ranging between 240 & 277VAC.

StyleModelVoltagePhaseLengthMounting TypeMaterialPrice (ex. VAT)
A50-K120K-----€56.68
BR8285B-----€248.42
CG865-811-888-----€108.86
D2YU48240V AC12 1/2"Unit MountedPhenolic€118.67
E2YU49277V AC12 1/2"Unit MountedPhenolic€131.99
FUNCTIONAL DEVICES INC / RIB -

Panel Power Supplies

StyleModelOutput VoltageFrequencyWidthTemp. RisePhaseEnclosure FinishEnclosure TypePrice (ex. VAT)
APSMN200A24V AC50/60 Hz11 2/5"Not Rated1No FinishOpen€333.22
BPSMN300A24V AC50/60 Hz11 2/5"Not Rated1No FinishOpen€331.72
CPSMN500A24V AC50/60 Hz11 2/5"Not Rated1No FinishOpen€506.12
SQUARE D -

Type TF Industrial Control Transformers

StyleModelWidthTemp. RiseVa RatingEnclosure FinishFrequencyPhasePrice (ex. VAT)
A9070TF50D5------€309.89
B9070TF100D5------€378.63
C9070TF100D20R02------€709.77
D9070TF150D5------€355.82
C9070TF50D1R02------€497.60
E9070TF200D20------€656.77
F9070TF300D5------€602.47
G9070TF50D13"55°C50 VAEpoxy Resin Varnish50/60 Hz1€357.95
G9070TF50D33"55°C50 VAEpoxy Resin Varnish50/60 Hz1€274.48
G9070TF50D23.09"55°C50 VAEpoxy Resin Varnish50/60 Hz1€274.48
G9070TF100D13.34"55°C100 VAEpoxy Resin Varnish50/60 Hz1€251.11
G9070TF100D23.34"55°C100 VAEpoxy Resin Varnish50/60 Hz1€335.28
G9070TF100D33.34"55°C100 VAEpoxy Resin Varnish50/60 Hz1€335.28
G9070TF75D13.34"55°C75 VAEpoxy Resin Varnish50/60 Hz1€215.80
G9070TF50D203.34"55°C50 VAEpoxy Resin Varnish50/60 Hz1€453.58
G9070TF100D203.59"55°C100 VAEpoxy Resin Varnish50/60 Hz1€522.72
G9070TF150D33.59"55°C150 VAEpoxy Resin Varnish50/60 Hz1€457.20
G9070TF150D13.59"55°C150 VAEpoxy Resin Varnish50/60 Hz1€257.55
G9070TF200D13.59"80°C200 VAEpoxy Resin Varnish50/60 Hz1€503.73
G9070TF150D23.59"55°C150 VAEpoxy Resin Varnish50/60 Hz1€457.20
G9070TF150D203.59"55°C150 VAEpoxy Resin Varnish50/60 Hz1€599.21
G9070TF300D14.7"80°C300 VAEpoxy Resin Varnish50/60 Hz1€503.73
G9070TF300D34.7"80°C300 VAEpoxy Resin Varnish50/60 Hz1€736.15
G9070TF250D15 1/4"80°C250 VAEpoxy Resin Varnish50/60 Hz1€503.73
G9070TF250D205.09"80°C250 VAEpoxy Resin Varnish50/60 Hz1€907.42
SQUARE D -

Type T Industrial Control Transformers

StyleModelFrequencyProtection DeviceInput VoltageOutput VoltageTemp. RiseVa RatingEnclosure FinishWidthPrice (ex. VAT)
A9070T100D109--------€619.39
B9070T100D5--------€299.10
C9070T750D31--------€1,136.32
B9070T100D37--------€799.91
A9070T100D12--------€282.68
D9070T500D31--------€855.91
E9070T300D40--------€1,229.70
F9070T50D15--------€236.83
G9070T3000D31--------€3,907.62
H9070T500D50--------€843.34
I9070T150D19--------€670.02
J9070T100D31--------€403.25
K9070T1000D31--------€1,306.06
L9070T100D19--------€400.14
M9070T25D1--------€211.50
N9070T250D19--------€445.50
O9070T200D15--------€607.95
P9070T150D37--------€762.46
Q9070T50D12--------€328.35
E9070T350D15--------€737.47
R9070T250D31--------€597.02
B9070T100D33--------€323.73
P9070T150D31--------€514.84
S9070T75D19--------€368.91
T9070T50D31--------€354.78
SQUARE D -

Type EO Industrial Control Transformers

StyleModelWidthEnclosure FinishVa RatingFrequencyTemp. RisePhaseTypePrice (ex. VAT)
A9070EO3D13 3/4"No Finish150 VA-55°C1-€471.98
B9070EO1D13.31"Epoxy Resin Varnish50 VA50/60 Hz55°C1Encapsulated€306.69
B9070EO2D13.78"Epoxy Resin Varnish100 VA50/60 Hz55°C1Encapsulated€411.02
C9070EO10D19"Epoxy Resin Varnish3 kVA-55°C1Encapsulated€3,650.28
SQUARE D -

Type EL Industrial Control Transformers

StyleModelWidthTemp. RiseVa RatingFrequencyPhaseEnclosure FinishTypePrice (ex. VAT)
A9070EL3D9-------€657.87
B9070EL1D92.63"150°C50 VA-1Epoxy Resin VarnishEncapsulated€468.09
C9070EL2D93"55°C100 VA50/60 Hz1Epoxy Resin VarnishEncapsulated€630.55
ACME ELECTRIC -

TB Series Industrial Control Transformers, 120 x 240V Primary Volts, 120 X 240 Secondary Volts

StyleModelWidthVa RatingLengthSecondary VoltagePrimary VoltageConstructionPrice (ex. VAT)
ATB150B0033 3/4"150 VA3.35"120/240V120/240VEncapsulated€92.18
ATB100A0033.38"100 VA3.03"120/240V120/240VEncapsulated€79.09
ATB350B0034 1/2"350 VA3.97"120/240V120/240VEncapsulated€148.11
ATB250B0034 1/2"250 VA3.97"120/240V120/240VEncapsulated€118.73
BTB750B0035 1/4"750 VA4.63"120/240V120/240VEncapsulated€224.18
BTB500B0035 1/4"500 VA4.63"120/240V120/240VEncapsulated€149.82
SQUARE D -

Resin Encapsulated Control Transformers

StyleModelEnclosure FinishVa RatingWidthTemp. RisePhaseEnclosure TypeIndoor/outdoorColorPrice (ex. VAT)
A25S40FAcrylic Electrocoat Finish2.5 kVA15"115°C1IndoorIndoorGray€7,172.69
B5S6FISAcrylic Electrocoat Finish5 kVA9 3/4"115°C1IndoorIndoorGray€3,938.79
C7S40FAcrylic Electrocoat Finish7.5 kVA9 3/4"115°C1IndoorIndoorGray€3,730.05
B5S7FISAcrylic Electrocoat Finish5 kVA9 3/4"115°C1IndoorIndoorGray€4,211.81
B3S40FPainted3 kVA-115°C1IndoorIndoorGray€2,046.53
StyleModelVa RatingWidthLengthSecondary VoltagePrimary VoltageConstructionPrice (ex. VAT)
ATB200B001200 VA4 1/2"3.98"12/24V120/240VEncapsulated€113.70
ATB300B001300 VA4 1/2"3.98"12/24V120/240VEncapsulated€143.94
FUNCTIONAL DEVICES INC / RIB -

Control Transformers

StyleModelWidthInput VoltageOutput VoltageFrequencyTemp. RiseEnclosure FinishEnclosure TypeMounting TypePrice (ex. VAT)
ATR50VA0083 11/25"208/240/277/480V AC120V AC50/60 HzNot RatedNo FinishIndoorFoot€114.22
BTR40VA0133.27"208/240/277/480V AC120V AC50/60 HzNot RatedNo FinishIndoorFoot€106.66
EATON -

General Purpose Encapsulated Medium Voltage Transformers

StyleModelWidthLengthPrimary VoltagePhaseSecondary VoltageEnclosure Material
AS46N11S16N6.37"6 13/25"4160V1120/240V-
RFQ
AS42N11S16N6.37"6 13/25"2400V1120/240V-
RFQ
AS42J11S03N10.38"9.89"2400V1120/240V-
RFQ
AS42N11S03N10.38"9.89"2400V1120/240V-
RFQ
BS42N11S05CUSS10.38"9.89"2400V1120/240VStainless Steel
RFQ
BS46J11S05N10.38"9.89"4160V1120/240V-
RFQ
BS42J11S05N10.38"9.89"2400V1120/240V-
RFQ
BS42N11S05N10.38"9.89"2400V1120/240V-
RFQ
CS42N11S15N16"14"2400V1120/240V-
RFQ
CS42J11S15N16"14"2400V1120/240V-
RFQ
DS42J11S25N16"14"2400V1120/240V-
RFQ
CS46J11S15A16.35"14 3/25"4160V1120/240V-
RFQ
DS42N11S25N16.35"14 3/25"2400V1120/240V-
RFQ
WHITE-RODGERS -

Control Transformers

StyleModelWidthPrice (ex. VAT)
AS84-11-€133.59
B90-T40F13 1/4"€64.63
A90-T100C44"€262.30
SIEMENS -

Control Transformers

StyleModelFrequencyProtection DeviceOutput VoltageInput VoltageWidthEnclosure FinishVa RatingTemp. RisePrice (ex. VAT)
AMT0075M50/60 HzNone120V AC240V AC3"Epoxy Resin Varnish75 VA-€288.82
BMT0250A50/60 HzSecondary Fuse120V AC240/480V AC4 1/2"Epoxy Resin Varnish250 VA-€317.38
BMT0200M50/60 HzNone120V AC240V AC4 1/2"Epoxy Resin Varnish200 VA-€510.73
CMT2000A50/60 HzSecondary Fuse-240/480V AC6 3/4"Epoxy Resin Varnish2 kVA120°C€1,336.33
AMT0075C50/60 HzFuse24V AC120V AC3"No Finish75 VA55°C€233.46
DMT0075A50/60 HzSecondary Fuse120V AC240/480V AC3"Epoxy Resin Varnish75 VA-€197.47
EMT0050C50/60 HzFuse24V AC-3"No Finish50 VA55°C€197.96
FMT5000A50/60 HzSecondary Fuse120V AC240/480V AC9"Epoxy Resin Varnish5 kVA120°C€3,188.23
GMT0500B50/60 HzSecondary Fuse24V AC240V AC5 1/4"Epoxy Resin Varnish500 VA55°C€543.63
BMT0200C50/60 HzSecondary Fuse24V AC120V AC4 1/2"Epoxy Resin Varnish200 VA-€401.21
HMT0500C50/60 HzSecondary Fuse24V AC120V AC5 1/4"Epoxy Resin Varnish500 VA55°C€552.42
BMT0250B50/60 HzSecondary Fuse24V AC240V AC4 1/2"Epoxy Resin Varnish250 VA55°C€483.34
IMT0050A50/60 HzSecondary Fuse120V AC240/480V AC3"Epoxy Resin Varnish50 VA55°C€165.24
JMT0050M50/60 Hz-120V AC240V AC3"Epoxy Resin Varnish50 VA-€254.47
AMT0075B50/60 HzFuse24V AC240V AC3"No Finish75 VA55°C€236.87
KMT0100M50/60 HzNone120V AC240V AC3.38"Epoxy Resin Varnish100 VA55°C€295.57
JMT0050B50/60 HzFuse24V AC240/480V AC3"No Finish50 VA55°C€197.42
BMT0250M50/60 HzNone120V AC240V AC4 1/2"Epoxy Resin Varnish250 VA55°C€511.00
BMT0200B50/60 HzSecondary Fuse24V AC-4 1/2"Epoxy Resin Varnish200 VA-€401.19
HMT0500M50/60 HzNone120V AC240V AC5 1/4"Epoxy Resin Varnish500 VA55°C€622.58
BMT0200A50/60 HzSecondary Fuse120V AC240/480V AC4 1/2"Epoxy Resin Varnish200 VA80°C€282.37
BMT0250C50/60 HzSecondary Fuse24V AC120V AC4 1/2"Epoxy Resin Varnish250 VA55°C€421.31
LMT0100C50/60 HzSecondary Fuse24V AC120V AC3.38"Epoxy Resin Varnish100 VA-€241.44
AMT0100B50/60 HzSecondary Fuse24V AC240V AC3.38"Epoxy Resin Varnish100 VA-€245.39
HMT0500A50/60 HzSecondary Fuse120V AC240/480V AC5 1/4"Epoxy Resin Varnish500 VA55°C€419.22
WESTWARD -

Transformers

StyleModelMPNPrice (ex. VAT)
ATT865811888GTT865811888G€383.51
BTT865835888GTT865835888G€169.22
CTT865838888GTT865838888G€151.40
DTTG865835888GTTG865835888G€143.92
FEDERAL SIGNAL -

Transformers

StyleModelMPNPrice (ex. VAT)
AK120857AK120857A€155.21
AK120858AK120858A€101.82
StyleModelMPNPrice (ex. VAT)
ADT631H27SDT631H27S€4,557.53
RFQ
ADT631H75SDT631H75S€7,629.26
RFQ
ADT631H330SDT631H330S€23,603.29
RFQ
ADT631H440SDT631H440S€33,022.13
RFQ
ADT661H118SDT661H118S€10,685.88
RFQ
12...56

Control Transformers

Raptor Supplies offers a wide array of Altronix, Dayton, Functional Devices and Square D contol transforms engineered to provide a high degree of secondary voltage stability. These transformers are also known as machine tool transformers, industrial control transformers or control power transformers. Altronix control transformers are designed for providing power to electronic power supplies including security, access control and surveillance devices. These isolation transformers facilitate camera synchronisation and offers output of 24VAC at 14A or 28VAC at 12.5A current supply. Functional Devices transformers feature split-bobbin construction that provides superior isolation and low capacitive coupling and allow both foot and hub mounting. These UL-listed transformers are equipped with a circuit breaker with pigtail wires used to link the metal box and the device to the circuit grounding wires. Choose from a wide range of these control transformers available in NEMA 1 and NEMA 3R enclosure ratings on Raptor Supplies.

We are here to help!

Looking for a part not listed here?